Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Particle Sizing

961 Results Found that Include 961 Products

Results per page:  16 | 32 | 48
Test Sieve,600 Micron,8 In Dia,30MeshSz
Testing Sieve,Acrylic,60 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 60 micron Testing Sieve,Acrylic,60 micron
  • Item # 40PR66
  • Mfr. Model # L3-M60
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Sieve, #100, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #100, B/S, 12 In, Full Ht Sieve, #100, B/S, 12 In, Full Ht
  • Item # 13R898
  • Mfr. Model # 100BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Category : Wire Cloth Sieves
Pan, S/S, 8 In, Full Ht
  • ADVANTECH
  • Pan, S/S, 8 In, Full Ht Pan, S/S, 8 In, Full Ht
  • Item # 8CJP9
  • Mfr. Model # PS8F
  • Testing Pan, Test Sieve Pan, Stainless Steel Screen Material, Stainless Steel Frame Material, Outside Dia. 8...More

  • Category : Wire Cloth Sieves
Sieve, #140, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #140, B/S, 12 In, Full Ht Sieve, #140, B/S, 12 In, Full Ht
  • Item # 13R908
  • Mfr. Model # 140BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Category : Wire Cloth Sieves
Sieve, 1/4", S/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, 1/4", S/S, 12 In, Full Ht Sieve, 1/4", S/S, 12 In, Full Ht
  • Item # 13R990
  • Mfr. Model # 1/4"SS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Category : Wire Cloth Sieves
Test Sieve,850 Micron,8 In Dia,20MeshSz
Sieve, #50, B/B, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #50, B/B, 8 In, Full Ht Sieve, #50, B/B, 8 In, Full Ht
  • Item # 8X478
  • Mfr. Model # 50BB8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #50, Mesh...More

  • Category : Wire Cloth Sieves
Pan,Stainless,12 In Dia,1.625 In D
Sieve, #100, S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #100, S/S, 8 In, Full Ht Sieve, #100, S/S, 8 In, Full Ht
  • Item # 8TKA8
  • Mfr. Model # 100SS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

  • Category : Wire Cloth Sieves
Motorized Sieve Shaker
  • HUMBOLDT
  • Motorized Sieve Shaker Motorized Sieve Shaker
  • Item # 5DPL6
  • Mfr. Model # 5DPL6
  • Motorized Sieve Shaker, Sieve Diameter 3 In., 5 In. or 8 In., Number of Full Size Sieves 16 @3 In., 12 @ 5...More

  • Category : Sieve Shakers
Sieve, #40, S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #40, S/S, 8 In, Full Ht Sieve, #40, S/S, 8 In, Full Ht
  • Item # 8TKA6
  • Mfr. Model # 40SS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

  • Category : Wire Cloth Sieves
Sieve, #80, S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #80, S/S, 8 In, Full Ht Sieve, #80, S/S, 8 In, Full Ht
  • Item # 9HNA1
  • Mfr. Model # 80SS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

  • Category : Wire Cloth Sieves
Sieve, 3/8", S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, 3/8", S/S, 8 In, Full Ht Sieve, 3/8", S/S, 8 In, Full Ht
  • Item # 12M582
  • Mfr. Model # 3/8"SS8F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Category : Wire Cloth Sieves
Sieve, #140, B/B, 12 In, Inter Ht
  • ADVANTECH
  • Sieve, #140, B/B, 12 In, Inter Ht Sieve, #140, B/B, 12 In, Inter Ht
  • Item # 39T013
  • Mfr. Model # 140BB12I
  • Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #140, Mesh...More

  • Category : Wire Cloth Sieves
Sieve, 1/4", S/S, 8 In, Half Ht
  • ADVANTECH
  • Sieve, 1/4", S/S, 8 In, Half Ht Sieve, 1/4", S/S, 8 In, Half Ht
  • Item # 12M566
  • Mfr. Model # 1/4"SS8H
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Category : Wire Cloth Sieves
Sieve, #45, B/S, 8 In, Half Ht
  • ADVANTECH
  • Sieve, #45, B/S, 8 In, Half Ht Sieve, #45, B/S, 8 In, Half Ht
  • Item # 12M538
  • Mfr. Model # 45BS8H
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Category : Wire Cloth Sieves
Cement Washing Sieve,2 In,No 325
  • HUMBOLDT
  • Cement Washing Sieve, 2 In, No 325 Cement Washing Sieve,2 In,No 325
  • Item # 5JCL2
  • Mfr. Model # 5JCL2
  • Cement Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Nickel Plated Brass Frame...More

  • Category : Wire Cloth Sieves
Ultrasonic Sieve
Test Sieve,3.35 Micron,8 In Dia,6MeshSz
Sieve Shaker,8 In,220VAC,50 Hz,Analog
Test Sieve,1.70 MM,8 In Dia,12MeshSz
Test Sieve,2.36 MM,8 In Dia,8MeshSz
Laboratory Screener
Laboratory Screener
VibratoryPortable Screener
Test Sieve,8.00 MM,3 In Dia,5/16MeshSz
Ultrasonic Sieve
Ultrasonic Sieve
Separator Pan,Brass,12 In Dia,6 In Deep
Riddle,18 In,Brass Frame,No.10,4 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Riddle, 18 In, Brass Frame, No.10,4 1/2 In Riddle,18 In,Brass Frame,No.10,4 1/2 In
  • Item # 5JCL3
  • Mfr. Model # 5JCL3
  • Riddle, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No. 10, Mesh Size...More

  • Category : Wire Cloth Sieves
Sieve,8 in,SS Frame,SS Mesh,No. 60
Results per page:  16 | 32 | 48

Durable particle sizing from Grainger can help you gather, sift and sort aggregates for testing the quality and consistency of gravel. Help find out what surfacing materials will be suitable to road and highway paving projects. Shop here for brass separator pans, sieve shakers, brushes and more. Get the best results you can with high-quality aggregate testing equipment. Find it at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More