Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PARFLARE

9 results found that include 32 products

Filter Results By

Viewing as

List Table
  • Manual Flaring Tools
    • PARFLARE
    • Multiple product options available

      When used in conjunction with a heat gun, PFA tubing, and PVDF or PFA tubing (available separately), these manual flaring tools help create a leaktight connection with minimal dead volume, which can be used in side loading and vibrational applications.

      Multiple product options available

  • Male Straight Adapters
    • PARFLARE
    • Multiple product options available

      These male straight adapters are ideal for use in ultra-pure or corrosive chemical applications. They help to yield a leak-tight connection with minimal dead volume, and can be used in side loading and vibrational applications. Connections are achieved by a heated flaring process, utilizing an external heat source and PTFE mandrel, or by using Partek’s optional FG Series semiautomatic electronic flaring tools (available separately).

      Multiple product options available

  • Nuts
    • Multiple product options available

      These nuts help eliminate the need to flare, solder, or otherwise prepare tubing before assembly. Use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.

      Multiple product options available

  • Straight Connector, Flare Connection Type, 1/2" Tube S
    Straight Connectors
    • PARFLARE
    • These straight connectors are ideal for ultrapure or corrosive chemical applications. They are designed to help create a leaktight connection with minimal dead volume, and can be used in side-loading and vibrational applications.

    • Item # 2KNV5
    • Mfr. Model # FSC-8
    • Straight Connector, Tube Fitting Material PFA, PVDF, Tube Size 1/2 In., Flare Type 45 Degrees , Max. Pressure...More

  • Union Tees
    • Multiple product options available

      These union tees are designed to help resist mechanical pullout, and are designed for use with aluminum, brass, copper, and welded steel tubing that can be flared. Use in gas or liquid applications that can be assembled and disassembled repeatedly.

      Multiple product options available

  • 90 Degree Elbows
    • Multiple product options available

      Change the direction of your plumbing pipes with these 90° elbows. The extruded flare fittings are designed to be disassembled and reassembled repeatedly. They resist mechanical pull-out, and are also suitable for use with thin-wall tubing. Use in refrigeration equipment, air compressors, and machinery. Material and working pressure of tubing must be determined before using in a specific application. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing. Low-Lead fittings are certified for use in potable water applications.

      Multiple product options available

  • Caps
    • Multiple product options available

      These caps may be disassembled and reassembled repeatedly. They are suitable for use with thin-wall tubing in refrigeration equipment, air compressors, and machinery. Use with flareable copper, brass, aluminum, and welded steel hydraulic tubing.

      Multiple product options available

  • Female Straight Adapter, Flare Connection Type, 1/2" T
    Female Straight Adapters
    • PARFLARE
    • These female straight adapters are ideal for ultrapure or corrosive chemical applications. They are designed to help yield a leaktight connection with minimal dead volume, and can be used in side-loading and vibrational applications.

    • Item # 2KNP1
    • Mfr. Model # FAFS-88
    • Female Straight Adapter, Tube Fitting Material PFA, PVDF, Tube Size 1/2 In., Pipe Size - Pipe Fitting 1/2...More

  • Union Elbow, 90°, Flare x Flare Connection Type, 1/
    90 Degree Union Elbows
    • PARFLARE
    • These flare fittings provide a metal-to-metal seal that delivers high-pressure service and exceptional resistance to mechanical pullout. The flare on the tube clamps between the nut and the body to help provide extreme dependability and safety. Use as an alternative to solder type joints where an open flame is either not desired or impractical. Fittings are available in forgings for refrigeration applications.

    • Item # 2KNV1
    • Mfr. Model # FEC-8
    • Union Elbow, 90 Degrees , Tube Fitting Material PFA, PVDF, Tube Size 1/2 In., Flare Type 45 Degrees , Max....More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More