Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Paper Towel Sheets

23 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
  • GEORGIA-PACIFIC
  • Multifold Paper Towel Envision(R) Multifold Paper Towel Envision(R)
  • Multiple product options available

    Paper Towel Envision®, Fold Type Multifold, Ply 1, Sheet Size 9-3/16 x 9-3/8", Folded Width 3-1/4", Uses Dispenser Mfr. No. 56601, 56620, 56650, and Number of Sheets...More

9-3/16 x 9-3/8" 2-Ply Multifold Paper Towel Signa
10-1/8 x 13-1/4" 1-Ply C-Fold Paper Towel Envisio
  • GEORGIA-PACIFIC
  • Single Fold Paper Towel Envision(R) Single Fold Paper Towel Envision(R)
  • Multiple product options available

    Paper Towel Envision®, Fold Type Single Fold, Ply 1, Sheet Size 9-1/4 x 10-1/4", Folded Width 5-5/16", Uses Dispenser Mfr. No. 56701, and Number of Sheets 250; Varies by...More

10-1/8 x 13-1/4" 2-Ply C-Fold Paper Towel Signatu
9-1/2 x 10-1/2" 1-Ply Single Fold Windshield Towe
  • TM

    Grainger Choice

  • TOUGH GUY
  • Multifold Paper Towel Multifold Paper Towel
  • Multiple product options available

    Paper Towel, Fold Type Multifold, Ply 1, Sheet Size 9-1/2" x 9-1/4", Folded Width 3-1/4", and Number of Sheets 250; Varies by Color

  • GEORGIA-PACIFIC
  • Multifold Paper Towel BigFold Z(R) Multifold Paper Towel BigFold Z(R)
  • Multiple product options available

    Paper Towel BigFold Z®, Fold Type Multifold, Color White, Ply 1, Folded Width 3-2/3", and Uses Dispenser Mfr. No. 56601, 56620, 56650; Varies by Sheet Size and Number of...More

9-1/4 x 10-4/5" 1-Ply Multifold Paper Towel BigFo
10" x 12" 1-Ply C-Fold Paper Towel, White; P
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" x 12" 1-Ply C-Fold Paper Towel, White; PK12 10" x 12" 1-Ply C-Fold Paper Towel, White; PK12
  • Item # 36P069
  • Mfr. Model # 36P069
  • Paper Towel, Tough Guy, Fold Type C-Fold, Color White, Ply 1, Sheet Size 10 In. x 12 In., Folded Width 3-3/8...More

  • ABILITY ONE
  • C-Fold Paper Towel C-Fold Paper Towel
  • Multiple product options available

    Paper Towel, Fold Type C-Fold, Ply 1, Sheet Size 10-1/4 x 9-1/4", Folded Width 10-1/4", and Number of Sheets 200; Varies by Color

10-1/8 x 13-1/4" 1-Ply C-Fold Paper Towel Prefere
9-3/16 x 9-3/8" 1-Ply Multifold Paper Towel Prefe
10" x 9 1/4" 1-Ply Single Fold Paper Towel,&
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" x 9 1/4" 1-Ply Single Fold Paper Towel, Brown; PK16 10" x 9 1/4" 1-Ply Single Fold Paper Towel, Brown; PK16
  • Item # 36P068
  • Mfr. Model # 36P068
  • Paper Towel, Tough Guy, Fold Type Single Fold, Color Brown, Ply 1, Sheet Size 10 In. x 9 1/4 In., Folded...More

9-1/2 x 10-1/2" 2-Ply Single Fold Windshield Towe
9'' x 4'' 1-Ply Multifold Paper Towel, White
10-3/16 x 10-13/16" 1-Ply Multifold Paper Towel B
10" x 13" 1-Ply C-Fold Paper Towel Go Pro®,&#
9-1/4" x 9-7/16" 1-Ply Multifold Paper Towel
7 x 13-1/2" 1-Ply Multifold Embossed Paper Napkin
13 x 13" 1-Ply Single Fold Paper Towel Roll, Whit
Results per page:  16 | 32 | 48

Use paper towel sheets from Grainger in restrooms or any other high-traffic areas where customers or employees frequently need to quickly dry their hands. Paper towel sheets are interfolded for continuous one-at-a-time dispensing. The embossed patterns enhance the softness and absorbency. Although paper towel sheets are great for drying hands and quick cleanups, consider providing guests with bathroom tissue and facial tissue for softer cleaning needs. And for extra absorbency and heavier drying needs, try an ultra-absorbent paper towel roll. But, for everyday quick-drying needs, paper towel sheets from Grainger are an economical option.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More