Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Paper Cutter Dispensers

9 products found

Get a paper roll cutter from Grainger to help efficiently dispense and cut large rolls of packaging, butcher and kraft paper, foam rolls, bubble wrap and more. This broad selection includes horizontal and vertical paper cutter dispensers, including table mount, wall rack and floor standing models that can hold and dispense 1 to 4 rolls measuring 18", 36" or 48"W. Also find replacement blades for paper cutters here. Shop Grainger today for a dependable paper roll cutter to help make roll dispensing quick and easy!Close

Filter Results By

Viewing as

List
  • Steel Paper Dispenser with Cutter, 24" Width

    Brand
    GRAINGER APPROVED
    Item #
    5A128
    Mfr. Model #
    5A128
    Steel Paper Dispenser with Cutter, 24" Width
    Web Price $74.25 / each
  • Steel/Aluminum Paper Dispenser with Crumple Device, 24" Width

    Brand
    ENCORE
    Item #
    29PH64
    Mfr. Model #
    EP-5950-24
    Steel/Aluminum Paper Dispenser with Crumple Device, 24"
    Web Price $238.50 / each
  • Steel Paper Dispenser Stand, 59" Width

    Brand
    GRAINGER APPROVED
    Item #
    5NWA0
    Mfr. Model #
    5NWA0
    Steel Paper Dispenser Stand, 59" Width
    Web Price $504.00 / each
  • Steel Sliding Cutter, 42" Width

    Brand
    GRAINGER APPROVED
    Item #
    5NWA1
    Mfr. Model #
    5NWA1
    Steel Sliding Cutter, 42" Width
    Web Price $480.50 / each
  • Steel Paper Dispenser with Cutter, 36" Width

    Brand
    GRAINGER APPROVED
    Item #
    5A129
    Mfr. Model #
    5A129
    Steel Paper Dispenser with Cutter, 36" Width
    Web Price $91.00 / each
  • Steel Paper Dispenser Stand, 42" Width

    Brand
    GRAINGER APPROVED
    Item #
    5NVZ9
    Mfr. Model #
    5NVZ9
    Steel Paper Dispenser Stand, 42" Width
    Web Price $414.50 / each
  • Steel Paper Dispenser with Cutter, 18" Width

    Brand
    GRAINGER APPROVED
    Item #
    4UDV8
    Mfr. Model #
    4UDV8
    Steel Paper Dispenser with Cutter, 18" Width
    Web Price $88.50 / each
  • Steel Masking Paper Dispenser, 41" Width

    Brand
    3M
    Item #
    2JDE1
    Mfr. Model #
    6780
    Steel Masking Paper Dispenser, 41" Width
    Web Price $433.00 / each
  • Steel Sliding Cutter, 59" Width

    Brand
    GRAINGER APPROVED
    Item #
    5NWA2
    Mfr. Model #
    5NWA2
    Steel Sliding Cutter, 59" Width
    Web Price $598.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More