Skip Content

Panel Trucks

39 results found that include 126 products

Transport and deliver items efficiently and safely with panel trucks. With their open back design and wheel mobility, these carts can carry anything from heavy construction material to delicate retail inventory. Keep your business or facility moving with panel trucks and carts.Close

Filter Results By

Branch Availability
Item
Load Capacity
Overall Length
Overall Width
Overall Height
Deck Height
Caster Type
Brand
Price
Shop By
Ratings

Viewing as

List
  • A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
    A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4ZJ29
    • Mfr. Model # 4ZJ29
    • A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 75-1/2 In., Overall Width 36-1/4 In., Overall...More

  • Drywall Truck
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • General Purpose Panel Truck, 4000 lb. Load Capacity, (
    General Purpose Panel Truck, 4000 lb. Load Capacity, (
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4ZJ28
    • Mfr. Model # 4ZJ28
    • General Purpose Panel Truck, Load Capacity 4000 lb., Overall Length 35-1/2 In., Overall Width 30-1/4 In.,...More

  • Adjustable Divider Panel Truck, 1200 lb. Load Capacity, Swi
    Adjustable Divider Panel Truck, 1200 lb. Load Capacity, Swi
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 45NC09
    • Mfr. Model # 45NC09
    • Adjustable Divider Panel Truck, Load Capacity 1200 lb., Overall Length 32 In., Overall Width 20-1/2 In.,...More

  • General Purpose Panel Truck
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

  • Panel Truck, 1500 lb. Load Capacity, (2) Swivel,
    Adjustable Divider Panel Truck
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 20UY84
    • Mfr. Model # SL1500PC4B
    • Panel Truck, Load Capacity 1500 lb., Overall Length 35 In., Overall Width 20-1/2 In., Overall Height 39 In.,...More

  • Panel Mover Truck, 3600 lb. Load Capacity, (4) Sw
    Lumber Truck and Panel Cart
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5DYW4
    • Mfr. Model # PM6W-3048-6PU-95
    • Panel Mover Truck, Load Capacity 3600 lb., Overall Length 48 In., Overall Width 30 In., Overall Height 45...More

  • A-Frame Panel Truck, 3000 lb. Load Capacity, (4)
    A-Frame Panel Truck
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 43Y376
    • Mfr. Model # GGR-WA-4824MR8-4S
    • A-Frame Panel Truck, Load Capacity 3000 lb., Overall Length 47 In., Overall Width 25 In., Overall Height 52...More

  • Sheet and Panel Truck
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

  • Adjust-A-Tray Truck, 2400 lb. Load Capacity
    Adjust-A-Tray Truck, 2400 lb. Load Capacity
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 49Y483
    • Mfr. Model # ATT-4038-BR-95
    • Adjust-A-Tray Truck, Load Capacity 2400 lb., Overall Length 38-1/4 In., Overall Width 40 In., Overall Height...More

  • Drywall Truck, 2000 lb. Load Capacity, (4) Swivel
    Drywall Truck, 2000 lb. Load Capacity, (4) Swivel
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5DYZ2
    • Mfr. Model # DC-2444-8PY
    • Drywall Truck, Load Capacity 2000 lb., Overall Length 44 In., Overall Width 24 In., Overall Height 51 In.,...More

  • A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
    A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
    • RUBBERMAID
    • Item # 4AAL4
    • Mfr. Model # FG446500BLA
    • A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 44 In., Overall Width 27 In., Overall Height...More

  • Sheet and Panel Truck
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • A-Frame Panel Truck
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

  • Adjustable Tray A-Frame Shelf Truck
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

  • Adjustable Divider Panel Truck
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

  • Table Mover
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

  • Drywall Truck, 3000 lb. Load Capacity
    Drywall Truck, 3000 lb. Load Capacity
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 423P52
    • Mfr. Model # DT-2448-8MR-95
    • Drywall Truck, Load Capacity 3000 lb., Overall Length 49-3/4 In., Overall Width 23-1/2 In., Overall Height 48...More

  • Panel Rack Truck, 1500 lb. Load Capacity, (2) Swi
    Panel Rack Truck, 1500 lb. Load Capacity, (2) Swi
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4ZJ27
    • Mfr. Model # 4ZJ27
    • Panel Rack Truck, Load Capacity 1500 lb., Overall Length 30 In., Overall Width 27-1/4 In., Overall Height 44...More

  • Carton Truck
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

  • Panel Mover Truck, 2000 lb. Load Capacity, (4) Sw
    Panel Mover Truck, 2000 lb. Load Capacity, (4) Sw
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 39E641
    • Mfr. Model # PMWP-2436-6PU-95
    • Panel Mover Truck, Load Capacity 2000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 45...More

  • A-Frame Panel Truck, 2000 lb. Load Capacity, (4)
    A-Frame Panel Truck
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1TGN2
    • Mfr. Model # AF-3048-95
    • A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 30 In., Overall Width 48 In., Overall Height 57...More

  • General Purpose Panel Truck
    • Multiple product options available

      Multiple product options available

  • Adjustable Divider Panel Truck
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Sheet and Panel Truck
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

  • Panel Truck
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • General Purpose Panel Truck
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

  • Panel Truck, 3000 lb. Load Capacity
    Panel Truck, 3000 lb. Load Capacity
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 459W33
    • Mfr. Model # DT-3048-8MR-95
    • Panel Truck, Load Capacity 3000 lb., Overall Length 52 In., Overall Width 30 In., Overall Height 48 In.,...More

  • Panel Truck, 3000 lb. Load Capacity
    Panel Truck, 3000 lb. Load Capacity
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 459W34
    • Mfr. Model # DT-2448-8PU-95
    • Panel Truck, Load Capacity 3000 lb., Overall Length 49-3/4 In., Overall Width 23-1/2 In., Overall Height 48...More

  • Panel Truck, 3000 lb. Load Capacity
    Panel Truck, 3000 lb. Load Capacity
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 459W36
    • Mfr. Model # DTR-2045-8PU-95
    • Panel Truck, Load Capacity 3000 lb., Overall Length 43-15/16 In., Overall Width 20-1/16 In., Overall Height...More

  • Panel Truck, 3000 lb. Load Capacity
    Panel Truck, 3000 lb. Load Capacity
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 459W35
    • Mfr. Model # DT-3048-8MR4SW-95
    • Panel Truck, Load Capacity 3000 lb., Overall Length 52 In., Overall Width 30 In., Overall Height 48 In.,...More

  • Sheet and Panel Truck
    • Multiple product options available

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More