Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Panel Truck Accessories

8 products found

Panel cart accessories from Grainger include items to help maximize your panel cart’s capabilities. Closed front trays, open trays and tray dividers help you compartmentalize items when moving them. Use panel bars, additional uprights and pushbar handles when moving rolled goods, office partition panels and folding tables. Count on Grainger to help you make the most of your mobile panel cart with assorted panel cart accessories!Close

Filter Results By

Viewing as

List
  • Pegboard Panel, 24 In. H, 36 In. W

    Brand
    GRAINGER APPROVED
    Item #
    19G727
    Mfr. Model #
    PB-2436-ATT-95
    Pegboard Panel, 24 In. H, 36 In. W
    Web Price $111.80 / each
  • Push Bar Set, Steel, 8 in. L, 20-1/2 in. W

    Brand
    GRAINGER APPROVED
    Item #
    45NC11
    Mfr. Model #
    45NC11
    Push Bar Set, Steel, 8 in. L, 20-1/2 in. W
    Web Price $49.80 / each
  • Additional Arm Bar Rack Truck, 200 lb.

    Brand
    GRAINGER APPROVED
    Item #
    49Y485
    Mfr. Model #
    ATT-ARM-12-95
    Additional Arm Bar Rack Truck, 200 lb.
    Web Price $31.30 / each
  • Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray

    Brand
    GRAINGER APPROVED
    Item #
    19H370
    Mfr. Model #
    SLABPCI
    Panel Bar Set, 35 In.L, 20-1/2 In.W,  Gray
    Web Price $144.00 / each
  • Tray Truck Spindle, 15 In. L

    Brand
    GRAINGER APPROVED
    Item #
    8CFK8
    Mfr. Model #
    SP
    Tray Truck Spindle, 15 In. L
    Web Price $25.23 / each
  • Tray Truck Divider, 4"H, 14-1/8"L

    Brand
    GRAINGER APPROVED
    Item #
    9MHC6
    Mfr. Model #
    D6GP
    Tray Truck Divider, 4"H, 14-1/8"L
    Web Price $32.75 / each
  • Hanger Bar, 36 in. L, 3 in. H

    Brand
    GRAINGER APPROVED
    Item #
    8Z896
    Mfr. Model #
    HB-36-95
    Hanger Bar, 36 in. L, 3 in. H
    Clearance Price $4.74 / each

    Web Price $66.25

  • Closed Front Tray, 36 In. L, 2 In. H

    Brand
    GRAINGER APPROVED
    Item #
    8TKV2
    Mfr. Model #
    TR-1502-95
    Closed Front Tray, 36 In. L, 2 In. H
    Clearance Price $13.69 / each

    Web Price $75.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More