Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PANAVISE

66 products found

Filter Results By

Viewing as

List
  • Light Duty Multi-Angle Vise, 2-1/2" Jaw Width, 2-1/4" Max. Opening, 1-3/8" Throat Depth

    Brand
    PANAVISE
    Item #
    3KZK2
    Mfr. Model #
    381
    Light Duty Multi-Angle Vise, 2-1/2" Jaw Width, 2-1
    Web Price $75.25 / each
  • Steel Vise Head, V-Grooved Jaw Face, Ribbed Neoprene Jaw Material, 1-13/16" Jaw Width

    Brand
    PANAVISE
    Item #
    40N560
    Mfr. Model #
    376
    Steel Vise Head, V-Grooved Jaw Face, Ribbed Neoprene Jaw&#x
    Web Price $62.75 / each
  • Swivel Multi-Angle Vise Base, Cast Zinc, Standard, 360° Swivel Angle

    Brand
    PANAVISE
    Item #
    40N528
    Mfr. Model #
    300
    Swivel Multi-Angle Vise Base, Cast Zinc, Standard, 360°
    Web Price $31.70 / each
  • Stationary Tray Vise Base, Cast Aluminum, Bench Vise

    Brand
    PANAVISE
    Item #
    40N536
    Mfr. Model #
    312
    Stationary Tray Vise Base, Cast Aluminum, Bench Vise
    Web Price $25.90 / each
  • Aluminum Vise Head, V-Grooved Jaw Face, Ribbed Neoprene Jaw Material, 1-7/8" Jaw Width

    Brand
    PANAVISE
    Item #
    40N558
    Mfr. Model #
    366
    Aluminum Vise Head, V-Grooved Jaw Face, Ribbed Neoprene Jaw
    Web Price $48.30 / each
  • Light Duty Multi-Angle Vise, 1" Jaw Width, 2-7/8" Max. Opening, 2" Throat Depth

    Brand
    PANAVISE
    Item #
    40N526
    Mfr. Model #
    209
    Light Duty Multi-Angle Vise, 1" Jaw Width, 2-7/8"
    Web Price $42.20 / each
  • Light Duty Multi-Angle Vise, 2-1/2" Jaw Width, 2-1/4" Max. Opening, 1-3/8" Throat Depth

    Brand
    PANAVISE
    Item #
    3KZJ9
    Mfr. Model #
    301
    Light Duty Multi-Angle Vise, 2-1/2" Jaw Width, 2-1
    Web Price $58.75 / each
  • Light Duty Multi-Angle Vise, 1-13/16" Jaw Width, 9-1/4" Max. Opening, 1-9/16" Throat Depth

    Brand
    PANAVISE
    Item #
    40N553
    Mfr. Model #
    350
    Light Duty Multi-Angle Vise, 1-13/16" Jaw Width, 9-1&#
    Web Price $99.50 / each
  • Arbor Press, 1/4 Ton, 7 in H

    Brand
    PANAVISE
    Item #
    40N569
    Mfr. Model #
    502
    Arbor Press,1/4 Ton,7 in H
    Web Price $214.50 / each
  • Replacement Jaws, Vise, High Heat TFE

    Brand
    PANAVISE
    Item #
    40N554
    Mfr. Model #
    352
    Replacement Jaws,Vise,High Heat TFE
    Web Price $16.55 / each
  • Cast Zinc Mini Vise Head, V-Grooved Jaw Face, Thermal Composite Plastic, Neoprene Jaw Material, 1" J

    Brand
    PANAVISE
    Item #
    40N523
    Mfr. Model #
    203
    Cast Zinc Mini Vise Head, V-Grooved Jaw Face, Thermal
    Web Price $28.90 / each
  • Replacement Jaws, Bench Vise, Brass

    Brand
    PANAVISE
    Item #
    40N556
    Mfr. Model #
    354
    Replacement Jaws,Bench Vise,Brass
    Web Price $33.50 / each
  • Light Duty Multi-Angle Vise, 5/16" Jaw Width, 12" Max. Opening, 6-3/16" Throat Depth

    Brand
    PANAVISE
    Item #
    3KZK8
    Mfr. Model #
    324
    Light Duty Multi-Angle Vise, 5/16" Jaw Width, 12"
    Web Price $107.00 / each
  • Light Duty Multi-Angle Vise, 1" Jaw Width, 2-7/8" Max. Opening, 2" Throat Depth

    Brand
    PANAVISE
    Item #
    3KZK4
    Mfr. Model #
    201
    Light Duty Multi-Angle Vise, 1" Jaw Width, 2-7/8"
    Web Price $32.20 / each
  • Circuit Board Holder, Composite, 12-1/4" L X 14" W X 20-1/2" H

    Brand
    PANAVISE
    Item #
    40N546
    Mfr. Model #
    333
    Circuit Board Holder, Composite, 12-1/4" L X 14"&
    Web Price $108.50 / each
  • Swivel Multi-Angle Vise Base, Cast Zinc, Low Profile, 360° Swivel Angle

    Brand
    PANAVISE
    Item #
    40N532
    Mfr. Model #
    305
    Swivel Multi-Angle Vise Base, Cast Zinc, Low Profile, 360&d
    Web Price $33.40 / each
  • Light Duty Multi-Angle Vise, 6" Jaw Width, 6" Max. Opening, 1-55/64" Throat Depth

    Brand
    PANAVISE
    Item #
    3KZK6
    Mfr. Model #
    396
    Light Duty Multi-Angle Vise, 6" Jaw Width, 6" Max
    Web Price $71.50 / each
  • Solder Station Kit, Bench Vise

    Brand
    PANAVISE
    Item #
    40N559
    Mfr. Model #
    371
    Solder Station Kit,Bench Vise
    Web Price $22.15 / each
  • Stationary Magnetic Vise Base, Cast Zinc, Bench Vise

    Brand
    PANAVISE
    Item #
    40N547
    Mfr. Model #
    335
    Stationary Magnetic Vise Base, Cast Zinc, Bench Vise
    Web Price $30.80 / each
  • Circuit Board Arm Set, Vise Holder, Alum

    Brand
    PANAVISE
    Item #
    40N538
    Mfr. Model #
    316
    Circuit Board Arm Set,Vise Holder,Alum
    Web Price $22.25 / each
  • Aluminum Vise Head, Smooth Jaw Face, Nylon Jaw Material, 2-1/2" Jaw Width

    Brand
    PANAVISE
    Item #
    40N531
    Mfr. Model #
    304
    Aluminum Vise Head, Smooth Jaw Face, Nylon Jaw Material,&#x
    Web Price $48.10 / each
  • Stationary Surface Plate Vise Base, Cast Iron, Bench Vise

    Brand
    PANAVISE
    Item #
    40N534
    Mfr. Model #
    310
    Stationary Surface Plate Vise Base, Cast Iron, Bench Vise
    Web Price $146.00 / each
  • Swivel Vacuum Vise Base, Aluminum, Vacuum Base, 360° Swivel Angle

    Brand
    PANAVISE
    Item #
    40N561
    Mfr. Model #
    380
    Swivel Vacuum Vise Base, Aluminum, Vacuum Base, 360° Sw
    Web Price $45.20 / each
  • Speed Control Handle, Bench Vise, ABS, Blk

    Brand
    PANAVISE
    Item #
    40N527
    Mfr. Model #
    239
    Speed Control Handle,Bench Vise,ABS,Blk
    Web Price $9.00 / each
  • Repl Jaw Pad, Vise, Neoprene, Non-Marking

    Brand
    PANAVISE
    Item #
    40N552
    Mfr. Model #
    346NM
    Repl Jaw Pad,Vise,Neoprene,Non-Marking
    Web Price $10.60 / each
  • Aluminum Vise Head, Smooth Jaw Face, Nylon Jaw Material, 2-1/2" Jaw Width

    Brand
    PANAVISE
    Item #
    40N530
    Mfr. Model #
    303
    Aluminum Vise Head, Smooth Jaw Face, Nylon Jaw Material,&#x
    Web Price $37.70 / each
  • Swivel Multi-Angle Vise Base, Aluminum, Heavy Duty, 360° Swivel Angle

    Brand
    PANAVISE
    Item #
    40N567
    Mfr. Model #
    400
    Swivel Multi-Angle Vise Base, Aluminum, Heavy Duty, 360°
    Web Price $48.10 / each
  • Replacement Jaws, Bench Vise, Nylon, Black

    Brand
    PANAVISE
    Item #
    40N549
    Mfr. Model #
    343
    Replacement Jaws,Bench Vise,Nylon,Black
    Web Price $7.95 / each
  • Repl Jaw Pad, Bench Vise, Neoprene, Deluxe

    Brand
    PANAVISE
    Item #
    40N551
    Mfr. Model #
    346
    Repl Jaw Pad,Bench Vise,Neoprene,Deluxe
    Web Price $7.70 / each
  • Circuit Board Holder, Aluminum, 2" L X 14" W X 10-7/8" H

    Brand
    PANAVISE
    Item #
    40N537
    Mfr. Model #
    315
    Circuit Board Holder, Aluminum, 2" L X 14" W
    Web Price $44.80 / each
  • Weighted Weighted Base Mount, Cast Iron, Bench Vise

    Brand
    PANAVISE
    Item #
    40N533
    Mfr. Model #
    308
    Weighted Weighted Base Mount, Cast Iron, Bench Vise
    Web Price $39.90 / each
  • Jaw Pad, Bench Vise, Neoprene, PR

    Brand
    PANAVISE
    Item #
    40N524
    Mfr. Model #
    204
    Jaw Pad,Bench Vise,Neoprene,PR
    Web Price $9.00 / pair
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More