Skip Content

82 results found that include 82 products

Save space and preserve freshness by storing baked goods in pan racks from Grainger. They are available in a wide range of sizes and holding capacities. There are racks that hold from 12 to 14 baking sheets all the way up to 40 capacity full sized racks. The swiveled legs help these bun pan racks move around easily in any commercial kitchens.Close

Filter Results By

Viewing as

List
  • Pan Rack,Aluminum,20 Slots
    Pan Rack,Aluminum,20 Slots
    • CRESTWARE
    • Item # 44F681
    • Mfr. Model # ABPR20
    • Pan Rack, Material Aluminum, Number of Slots 20, Height 69 In., Depth 30 In., Distance Between Shelves 3 In.,...More

  • Pan & Tray Rack,Open,Stainless,27x21x67
    Pan & Tray Rack,Open,Stainless,27x21x67
    • LAKESIDE
    • Item # 2XJL1
    • Mfr. Model # 136
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 27 1/4 In., Overall...More

  • Aluminum Pan & Tray Rack, Holds 12
    Aluminum Pan & Tray Rack, Holds 12
    • LAKESIDE
    • Item # 3JHX4
    • Mfr. Model # 8568
    • Pan and Tray Rack, Load Capacity 400 lb., Pan and Tray Rack Construction, Gauge Thickness 17, Overall Length...More

  • Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Wht
    Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Wht
    • RUBBERMAID
    • Item # 4PLU6
    • Mfr. Model # FG331500OWHT
    • Prep Cart Rack, Width 18 5/8 In., Length 23 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

  • End-Load Rack,23 3/4x28 3/4x67 7/8,White
    End-Load Rack,23 3/4x28 3/4x67 7/8,White
    • RUBBERMAID
    • Item # 4PLV2
    • Mfr. Model # FG332000OWHT
    • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

  • Bun Pan Rack,Knock Down,12 Pan Capacity
    Bun Pan Rack,Knock Down,12 Pan Capacity
    • NEW AGE
    • Item # 6THY9
    • Mfr. Model # 6303
    • Full Size Bun Pan Rack, Knock-Down, Load Capacity (Lb.) 500, Construction Aluminum, Temp. Rating 130, Overall...More

  • Full Bun Pan Rack,End Load,12 Capacity
    Full Bun Pan Rack,End Load,12 Capacity
    • NEW AGE
    • Item # 6THX9
    • Mfr. Model # 1333
    • Full Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating...More

  • Stainless Pan and Tray Rack, Holds 12
    Stainless Pan and Tray Rack, Holds 12
    • LAKESIDE
    • Item # 3JHX2
    • Mfr. Model # 159
    • Pan and Tray Rack, -, Load Capacity (Lb.) 400, Construction Stainless Steel, Gauge Thickness 12, Finish -,...More

  • Pan & Tray Rack,Open,Stainless,26x21x62
    Pan & Tray Rack,Open,Stainless,26x21x62
    • LAKESIDE
    • Item # 2XJL5
    • Mfr. Model # 173
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 26 1/4 In., Overall...More

  • Pan & Tray Rack,Open,Stainless,22x18x68
    Pan & Tray Rack,Open,Stainless,22x18x68
    • LAKESIDE
    • Item # 2XJL6
    • Mfr. Model # 182
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 26 1/4 In., Overall...More

  • Pan & Tray Rack,Open,Stainless,26x21x62
    Pan & Tray Rack,Open,Stainless,26x21x62
    • LAKESIDE
    • Item # 2XJL7
    • Mfr. Model # 179
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 22 1/4 In., Overall...More

  • End-Load Rack,23 3/4x28 3/4x67 7/8,Black
    End-Load Rack,23 3/4x28 3/4x67 7/8,Black
    • RUBBERMAID
    • Item # 4PLV4
    • Mfr. Model # FG332000BLA
    • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

  • End-Load Rack,18 5/8x23 3/4x67 7/8,White
    End-Load Rack,18 5/8x23 3/4x67 7/8,White
    • RUBBERMAID
    • Item # 4PLV1
    • Mfr. Model # FG331700OWHT
    • End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

  • END LOADER MAX RACK
    END LOADER MAX RACK
    • RUBBERMAID
    • Item # 4PLV5
    • Mfr. Model # FG332400OWHT
    • Food Transport Rack, Width 28 3/4 In., Length 26 2/3 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number...More

  • Standard Base Rack,28x23x69 5/8,Black
    Standard Base Rack,28x23x69 5/8,Black
    • RUBBERMAID
    • Item # 4PLV6
    • Mfr. Model # FG9F9700BLA
    • Standard Base Rack, Width 28 In., Length 23 In., Height 69 5/8 In., Holding Capacity 300 Lb., Number of Slots...More

  • Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Blk
    Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Blk
    • RUBBERMAID
    • Item # 4PLU5
    • Mfr. Model # FG331500BLA
    • Prep Cart Rack, Width 18 5/8 In., Length 23 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

  • End-Load Rack,18 5/8x23 3/4x67 7/8,Blk
    End-Load Rack,18 5/8x23 3/4x67 7/8,Blk
    • RUBBERMAID
    • Item # 4PLU9
    • Mfr. Model # FG331700BLA
    • End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

  • Pan & Tray Rack,Open,Stainless,26x21x67
    Pan & Tray Rack,Open,Stainless,26x21x67
    • LAKESIDE
    • Item # 2XJL4
    • Mfr. Model # 172
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 26 1/4 In., Overall...More

  • Pan & Tray Rack,Open,Stainless,29x21x68
    Pan & Tray Rack,Open,Stainless,29x21x68
    • LAKESIDE
    • Item # 2XJL3
    • Mfr. Model # 139
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 29 1/4 In., Overall...More

  • Pan & Tray Rack,Open,Stainless,29x21x58
    Pan & Tray Rack,Open,Stainless,29x21x58
    • LAKESIDE
    • Item # 2XJL2
    • Mfr. Model # 138
    • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 29 1/4 In., Overall...More

  • Truck,Pan And Tray
    Truck,Pan And Tray
    • DURHAM
    • Item # 4EY12
    • Mfr. Model # PAT-24-4-14-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

  • Truck,Pan And Tray
    Truck,Pan And Tray
    • DURHAM
    • Item # 4EY13
    • Mfr. Model # PAT-36-4-14-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

  • Pan & Tray Truck,Cap 1200 Lbs,33x23x67
    Pan & Tray Truck,Cap 1200 Lbs,33x23x67
    • DURHAM
    • Item # 2NXV8
    • Mfr. Model # PAT-24-6-9-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 x 1/8 Angle Iron Construction, Powder Coat Finish, Color...More

  • Pan & Tray Truck,Cap 1200 lb.,36x33x67
    Pan & Tray Truck,Cap 1200 lb.,36x33x67
  • 1/2 Size Bun Pan Rack, Open Top
    1/2 Size Bun Pan Rack, Open Top
    • NEW AGE
    • Item # 6THX1
    • Mfr. Model # 1312
    • 1/2 Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Open Top,...More

  • Steamtable Pan Rack,Side Ld,Capacity 38
    Steamtable Pan Rack,Side Ld,Capacity 38
  • Pan Rack,Z-Type Nesting,20 Pan Capacity
    Pan Rack,Z-Type Nesting,20 Pan Capacity
    • NEW AGE
    • Item # 6TJA4
    • Mfr. Model # 1331Z
    • Pan Rack, Z-Type Nesting, Load Capacity (Lb.) 700, Construction Aluminum, Temp. Rating 180, Overall Length...More

  • Container Dolly,700 lb.
    Container Dolly,700 lb.
    • NEW AGE
    • Item # 6ZUC8
    • Mfr. Model # 97253
    • Dolly, 5 Tier Lug, Load Capacity 700 lb., Length 26 In., Width 18-3/4 In., Height 61 In., Wheel Diameter 5...More

  • 1/2 Size Bun Pan Rack,Stainless Top
    1/2 Size Bun Pan Rack,Stainless Top
    • NEW AGE
    • Item # 6THX3
    • Mfr. Model # 1321
    • 1/2 Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Stainless...More

  • Bun Pan Rack,20 Pan Capacity
    Bun Pan Rack,20 Pan Capacity
    • NEW AGE
    • Item # 6TJC1
    • Mfr. Model # 4331
    • Bun Pan Rack, Load Capacity (Lb.) 1000, Construction Aluminum, Temp. Rating 140, Overall Length (In.) 26,...More

  • Pan Rack,Z-Type Nesting,30 Pan Capacity
    Pan Rack,Z-Type Nesting,30 Pan Capacity
    • NEW AGE
    • Item # 6TJA5
    • Mfr. Model # 1330Z
    • Pan Rack, Z-Type Nesting, Load Capacity (Lb.) 700, Construction Aluminum, Temp. Rating 180, Overall Length...More

  • Container Dolly,700 lb.
    Container Dolly,700 lb.
    • NEW AGE
    • Item # 6ZUC6
    • Mfr. Model # 97205
    • Dolly, 3 Tier Lug, Load Capacity 700 lb., Length 26 In., Width 18-3/4 In., Height 42 In., Wheel Diameter 5...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More