Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pan Racks

92 Results Found that Include 92 Products

Results per page:  16 | 32 | 48
Stainless Pan and Tray Rack, Holds 12
  • LAKESIDE
  • Stainless Pan and Tray Rack, Holds 12 Stainless Pan and Tray Rack, Holds 12
  • Item # 3JHX2
  • Mfr. Model # 159
  • Pan and Tray Rack, -, Load Capacity (Lb.) 400, Construction Stainless Steel, Gauge Thickness 12, Finish -,...More

End-Load Rack,18 5/8x23 3/4x67 7/8,Blk
  • RUBBERMAID
  • End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk End-Load Rack,18 5/8x23 3/4x67 7/8,Blk
  • Item # 4PLU9
  • Mfr. Model # FG331700BLA
  • End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Aluminum Pan & Tray Rack, Holds 20
  • LAKESIDE
  • Aluminum Pan & Tray Rack, Holds 20 Aluminum Pan & Tray Rack, Holds 20
  • Item # 3JHX6
  • Mfr. Model # 8567
  • Pan and Tray Rack, Load Capacity 400 lb., Pan and Tray Rack Construction, Gauge Thickness 17, Overall Length...More

Non-Insulated Transport Storage Cabinet
  • CRES COR
  • Non-Insulated Transport Storage Cabinet Non-Insulated Transport Storage Cabinet
  • Item # 5EMN5
  • Mfr. Model # 100-1841D
  • Transport Storage Cabinet, Non-Insulated, Number of Compartments 1, External Dimensions W x D x H 20 7/8 x 27...More

Universal Angle Rack,25 3/8 x 24 15/16
  • CRES COR
  • Universal Angle Rack, 25 3/8 x 24 15/16 Universal Angle Rack,25 3/8 x 24 15/16
  • Item # 5EML1
  • Mfr. Model # 207-UA-13A
  • Rack, Universal Angle, Width 25 3/8 In., Length 24 15/16 In., Height 69 3/4 In., Holding Capacity 1000 Lb.,...More

1/2 Size Bun Pan Rack,Poly Top
  • NEW AGE
  • 1/2 Size Bun Pan Rack, Poly Top 1/2 Size Bun Pan Rack,Poly Top
  • Item # 6THX2
  • Mfr. Model # 92096
  • 1/2 Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Poly Top,...More

Container Dolly,700 lb.
  • NEW AGE
  • Container Dolly, 700 lb. Container Dolly,700 lb.
  • Item # 6ZUC8
  • Mfr. Model # 97253
  • Dolly, 5 Tier Lug, Load Capacity 700 lb., Length 26 In., Width 18-3/4 In., Height 61 In., Wheel Diameter 5...More

Container Dolly,700 lb.
  • NEW AGE
  • Container Dolly, 700 lb. Container Dolly,700 lb.
  • Item # 6ZUC9
  • Mfr. Model # 6263
  • Dolly, 6 Tier Lug, Load Capacity 700 lb., Length 26 In., Width 18-3/4 In., Height 71 In., Wheel Diameter 5...More

Bun Pan Rack,Knock Down,12 Pan Capacity
  • NEW AGE
  • Bun Pan Rack, Knock Down, 12 Pan Capacity Bun Pan Rack,Knock Down,12 Pan Capacity
  • Item # 6THY9
  • Mfr. Model # 6303
  • Full Size Bun Pan Rack, Knock-Down, Load Capacity (Lb.) 500, Construction Aluminum, Temp. Rating 130, Overall...More

Pan Rack,Aluminum,20 Slots
  • CRESTWARE
  • Pan Rack, Aluminum, 20 Slots Pan Rack,Aluminum,20 Slots
  • Item # 44F681
  • Mfr. Model # ABPR20
  • Pan Rack, Material Aluminum, Number of Slots 20, Height 69 In., Depth 30 In., Distance Between Shelves 3 In.,...More

Bun Pan Rack,Welded,20 Pan Capacity
  • NEW AGE
  • Bun Pan Rack, Welded, 20 Pan Capacity Bun Pan Rack,Welded,20 Pan Capacity
  • Item # 6THZ1
  • Mfr. Model # 6331
  • Full Size Bun Pan Rack, Welded, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Temp. Rating 130,...More

Full Bun Pan Rack,End Load,20 Capacity
  • NEW AGE
  • Full Bun Pan Rack, End Load, 20 Capacity Full Bun Pan Rack,End Load,20 Capacity
  • Item # 6THX7
  • Mfr. Model # 1331
  • Full Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating...More

End-Load Rack,23 3/4x28 3/4x67 7/8,White
  • RUBBERMAID
  • End-Load Rack, 23 3/4x28 3/4x67 7/8, White End-Load Rack,23 3/4x28 3/4x67 7/8,White
  • Item # 4PLV2
  • Mfr. Model # FG332000OWHT
  • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Pan & Tray Rack,Open,Stainless,26x21x62
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 26x21x62 Pan & Tray Rack,Open,Stainless,26x21x62
  • Item # 2XJL5
  • Mfr. Model # 173
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 26 1/4 In., Overall...More

Pan & Tray Rack,Open,Stainless,26x21x67
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 26x21x67 Pan & Tray Rack,Open,Stainless,26x21x67
  • Item # 2XJL4
  • Mfr. Model # 172
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 26 1/4 In., Overall...More

Standard Base Rack,28x23x69 5/8,Black
  • RUBBERMAID
  • Standard Base Rack, 28x23x69 5/8, Black Standard Base Rack,28x23x69 5/8,Black
  • Item # 4PLV6
  • Mfr. Model # FG9F9700BLA
  • Standard Base Rack, Width 28 In., Length 23 In., Height 69 5/8 In., Holding Capacity 300 Lb., Number of Slots...More

Pan & Tray Rack,Open,Stainless,27x21x67
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 27x21x67 Pan & Tray Rack,Open,Stainless,27x21x67
  • Item # 2XJL1
  • Mfr. Model # 136
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 27 1/4 In., Overall...More

Prep Cart Rack,23 3/4x31 3/4x36 1/4, Wht
  • RUBBERMAID
  • Prep Cart Rack, 23 3/4x31 3/4x36 1/4, Wht Prep Cart Rack,23 3/4x31 3/4x36 1/4, Wht
  • Item # 4PLU8
  • Mfr. Model # FG331600OWHT
  • Prep Cart Rack, Width 23 3/4 In., Length 31 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

Pan & Tray Rack,Open,Stainless,29x21x58
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 29x21x58 Pan & Tray Rack,Open,Stainless,29x21x58
  • Item # 2XJL2
  • Mfr. Model # 138
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 29 1/4 In., Overall...More

Pan & Tray Rack,Open,Stainless,22x18x68
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 22x18x68 Pan & Tray Rack,Open,Stainless,22x18x68
  • Item # 2XJL6
  • Mfr. Model # 182
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 26 1/4 In., Overall...More

Pan & Tray Rack,Open,Stainless,29x21x68
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 29x21x68 Pan & Tray Rack,Open,Stainless,29x21x68
  • Item # 2XJL3
  • Mfr. Model # 139
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 29 1/4 In., Overall...More

Pan & Tray Rack,Open,Stainless,26x21x62
  • LAKESIDE
  • Pan & Tray Rack, Open, Stainless, 26x21x62 Pan & Tray Rack,Open,Stainless,26x21x62
  • Item # 2XJL7
  • Mfr. Model # 179
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 22 1/4 In., Overall...More

END LOADER MAX RACK
  • RUBBERMAID
  • END LOADER MAX RACK END LOADER MAX RACK
  • Item # 4PLV5
  • Mfr. Model # FG332400OWHT
  • Food Transport Rack, Width 28 3/4 In., Length 26 2/3 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number...More

End-Load Rack,23 3/4x28 3/4x67 7/8,Black
  • RUBBERMAID
  • End-Load Rack, 23 3/4x28 3/4x67 7/8, Black End-Load Rack,23 3/4x28 3/4x67 7/8,Black
  • Item # 4PLV4
  • Mfr. Model # FG332000BLA
  • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Blk
  • RUBBERMAID
  • Prep Cart Rack, 18 5/8x 23 3/4x36 1/4, Blk Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Blk
  • Item # 4PLU5
  • Mfr. Model # FG331500BLA
  • Prep Cart Rack, Width 18 5/8 In., Length 23 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

End-Load Rack,18 5/8x23 3/4x67 7/8,White
  • RUBBERMAID
  • End-Load Rack, 18 5/8x23 3/4x67 7/8, White End-Load Rack,18 5/8x23 3/4x67 7/8,White
  • Item # 4PLV1
  • Mfr. Model # FG331700OWHT
  • End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Pan & Tray Truck,Cap 1200 Lbs,33x23x67
  • DURHAM
  • Pan & Tray Truck, Cap 1200 Lbs, 33x23x67 Pan & Tray Truck,Cap 1200 Lbs,33x23x67
  • Item # 2NXV8
  • Mfr. Model # PAT-24-6-9-95
  • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 x 1/8 Angle Iron Construction, Powder Coat Finish, Color...More

Pan & Tray Truck,Cap 1200 lb.,36x33x67
Truck,Pan And Tray
  • DURHAM
  • Truck, Pan And Tray Truck,Pan And Tray
  • Item # 4EY12
  • Mfr. Model # PAT-24-4-14-95
  • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

Truck,Pan And Tray
  • DURHAM
  • Truck, Pan And Tray Truck,Pan And Tray
  • Item # 4EY13
  • Mfr. Model # PAT-36-4-14-95
  • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

Tray Truck,1400 lb.,33 In.L
  • JAMCO
  • Tray Truck, 1400 lb., 33 In.L Tray Truck,1400 lb.,33 In.L
  • Item # 16C887
  • Mfr. Model # UT233-P5-B5
  • Tray Truck, Load Capacity 1200 lb., Construction Welded Steel, Distance Between Shelves 6 In., Color Gray,...More

Tray Truck,1400 lb.,33 In.L
  • JAMCO
  • Tray Truck, 1400 lb., 33 In.L Tray Truck,1400 lb.,33 In.L
  • Item # 16C877
  • Mfr. Model # TT433-P5-B5
  • Tray Truck, Load Capacity 1200 lb., Construction Welded Steel, Distance Between Shelves 2 In., Color Gray,...More

Results per page:  16 | 32 | 48

Save space and preserve freshness by storing baked goods in pan racks from Grainger. They are available in a wide range of sizes and holding capacities. There are racks that hold from 12 to 14 baking sheets all the way up to 40 capacity full sized racks. The swiveled legs help these bun pan racks move around easily in any commercial kitchens.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More