Skip Content

PALMGREN

149 products found

Filter Results By

Viewing as

List
  • Drill Press Vise, 4 In W, Open 4 In

    Brand
    PALMGREN
    Item #
    4KXD6
    Mfr. Model #
    14
    Drill Press Vise,4 In W,Open 4 In
    Web Price $175.50 / each
  • Adjustable Jack Screw

    Brand
    PALMGREN
    Item #
    19F412
    Mfr. Model #
    38957
    Adjustable Jack Screw
    Web Price $26.20 / each
  • Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 4" Max. Opening, 3-1/2" Throat Depth

    Brand
    PALMGREN
    Item #
    19D159
    Mfr. Model #
    MJ50
    Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 4
    Web Price $308.50 / each
  • Arbor press, 2 Ton

    Brand
    PALMGREN
    Item #
    21C032
    Mfr. Model #
    61201
    Arbor press,2 Ton
    Web Price $202.00 / each
  • Power Hand Clamp Max. Jaw Opening (In.) 3, Length (In.) 9

    Brand
    PALMGREN
    Item #
    19D157
    Mfr. Model #
    APC3
    Power Hand Clamp Max. Jaw Opening (In.) 3, Length
    Web Price $13.35 / each
  • Drill Press Vise, 1.5 In W, Open 1 1/2 In

    Brand
    PALMGREN
    Item #
    4KXD2
    Mfr. Model #
    6
    Drill Press Vise,1.5 In W,Open 1 1/2 In
    Web Price $78.25 / each
  • Heavy Duty Combination Vise, 5" Jaw Width, 6" Max. Opening, 3-1/2" Throat Depth

    Brand
    PALMGREN
    Item #
    19D152
    Mfr. Model #
    P745
    Heavy Duty Combination Vise, 5" Jaw Width, 6" Max
    Web Price $337.50 / each
  • Butt/Fillet Weld Gauge, From 0 to 3/4 In

    Brand
    PALMGREN
    Item #
    2UPX3
    Mfr. Model #
    55501
    Butt/Fillet Weld Gauge,From 0 to 3/4 In
    Web Price $39.10 / each
  • Arbor press, 1/2 Ton

    Brand
    PALMGREN
    Item #
    21C030
    Mfr. Model #
    61051
    Arbor press, 1/2 Ton
    Web Price $66.00 / each
  • Heavy Duty Combination Vise, 6" Jaw Width, 7" Max. Opening, 3-3/4" Throat Depth

    Brand
    PALMGREN
    Item #
    19D153
    Mfr. Model #
    P746
    Heavy Duty Combination Vise, 6" Jaw Width, 7" Max
    Web Price $408.00 / each
  • Toolmakers Vise, 2 x 2-1/2 x 1 In

    Brand
    PALMGREN
    Item #
    19F401
    Mfr. Model #
    13152
    Toolmakers Vise,2 x 2-1/2 x 1 In
    Web Price $141.50 / each
  • 10" Steel Metal Cutting Circular Saw Blade, Number of Teeth: 180

    Brand
    PALMGREN
    Item #
    5TNZ8
    Mfr. Model #
    5TNZ8
    10" Steel Metal Cutting Circular Saw Blade, Number of&
    Web Price $154.50 / each
  • Parallel, Set, 6"

    Brand
    PALMGREN
    Item #
    35MG53
    Mfr. Model #
    9638976
    Parallel,Set,6"
    Web Price $301.00 / each
  • Drill Press Vise, 2 7/16 In W, Open 2.5 D

    Brand
    PALMGREN
    Item #
    4KXD4
    Mfr. Model #
    30
    Drill Press Vise,2  7/16 In W,Open 2.5 D
    Web Price $91.75 / each
  • Cross Slide Vise, 6 in Jaw Width

    Brand
    PALMGREN
    Item #
    41GP32
    Mfr. Model #
    9630601
    Cross Slide Vise,6 in Jaw Width
    Web Price $250.00 / each
  • Arbor press, 1 Ton

    Brand
    PALMGREN
    Item #
    21C031
    Mfr. Model #
    61101
    Arbor press,1 Ton
    Web Price $92.50 / each
  • Drill Press Vise, 6 In W, Jaw Open 6 In

    Brand
    PALMGREN
    Item #
    4KXD7
    Mfr. Model #
    16
    Drill Press Vise,6 In W, Jaw Open 6 In
    Web Price $390.50 / each
  • Bench Vise Slip Roll Kit

    Brand
    PALMGREN
    Item #
    6CMW1
    Mfr. Model #
    BM3
    Bench Vise Slip Roll Kit
    Web Price $265.00 / each
  • Adjustable Jack Screw

    Brand
    PALMGREN
    Item #
    19F411
    Mfr. Model #
    38956
    Adjustable Jack Screw
    Web Price $13.05 / each
  • Round Collet Set, MT2,3/8in-16, 5 Pcs

    Brand
    PALMGREN
    Item #
    5TXG0
    Mfr. Model #
    3351980
    Round Collet Set, MT2,3/8in-16, 5 Pcs
    Web Price $101.50 / each
  • Bench Vise Pan/Box Brake Kit

    Brand
    PALMGREN
    Item #
    6CMW2
    Mfr. Model #
    FP30
    Bench Vise Pan/Box Brake Kit
    Web Price $236.00 / each
  • Machine Vise, Swivel, 4 In W, Open 4 In

    Brand
    PALMGREN
    Item #
    4KXE7
    Mfr. Model #
    410B
    Machine Vise,Swivel,4 In W,Open 4 In
    Web Price $290.50 / each
  • 10" Steel Metal Cutting Circular Saw Blade, Number of Teeth: 110

    Brand
    PALMGREN
    Item #
    5TNZ9
    Mfr. Model #
    5TNZ9
    10" Steel Metal Cutting Circular Saw Blade, Number of&
    Web Price $153.00 / each
  • Adjustable Jack Screw

    Brand
    PALMGREN
    Item #
    19F410
    Mfr. Model #
    38955
    Adjustable Jack Screw
    Web Price $16.95 / each
  • Rotary Slide Tilting Table, 10 In, X-Y 4

    Brand
    PALMGREN
    Item #
    2XUU8
    Mfr. Model #
    34103
    Rotary Slide Tilting Table,10 In,X-Y 4
    Web Price $1,335.00 / each
  • Parallel, Set, 18 pcs.

    Brand
    PALMGREN
    Item #
    35MG52
    Mfr. Model #
    9638974
    Parallel,Set,18 pcs.
    Web Price $322.50 / each
  • Cross Slide Vise, 3 In W, Open 3 In

    Brand
    PALMGREN
    Item #
    4KXF3
    Mfr. Model #
    32
    Cross Slide Vise, 3 In W,Open 3 In
    Web Price $657.00 / each
  • Steel Tap Holder; 1/4" Tap Size, Overall Length 2.67

    Brand
    PALMGREN
    Item #
    36FX45
    Mfr. Model #
    9680541
    Steel Tap Holder; 1/4" Tap Size, Overall Length&#
    Web Price $114.50 / each
  • 10" Steel Metal Cutting Circular Saw Blade, Number of Teeth: 78

    Brand
    PALMGREN
    Item #
    5TPA0
    Mfr. Model #
    5TPA0
    10" Steel Metal Cutting Circular Saw Blade, Number of&
    Web Price $151.50 / each
  • Air Tapping Arm with 43" Reach and 27 ft.-lb. Torque

    Brand
    PALMGREN
    Item #
    4WXT8
    Mfr. Model #
    9680420
    Air Tapping Arm with 43" Reach and 27 ft.-lb. Tor
    Web Price $3,141.00 / each
  • Hydraulic Press, Double Action, 0.2 t

    Brand
    PALMGREN
    Item #
    35MG68
    Mfr. Model #
    9661600
    Hydraulic Press,Double Action,0.2 t
    Web Price $1,685.00 / each
  • Toolmakers Vise, 2 x 2-3/8 x 1 In

    Brand
    PALMGREN
    Item #
    19F403
    Mfr. Model #
    13162
    Toolmakers Vise,2 x 2-3/8 x 1 In
    Web Price $242.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More