Skip Content

Pallet Jacks

6 results found that include 41 products

Pallet jacks from Grainger provide leverage to help you lift heavy pallets full of inventory or materials in the warehouse, on the loading dock or at the jobsite. Pallet jacks offer sturdy steel construction and often feature cushion grip handles for comfort. Color code pallet trucks to different areas or workers. Find the pallet jack that fits your applications. Help lift and move pallets more easily with rugged pallet jacks from Grainger in the size, style and color of your choice.Close

Filter Results By

Branch Availability
Pallet Jack Operation
Pallet Jack Style
Key Pallet Jack Feature
Load Capacity
Fork Height Lowered
Fork Height Raised
Fork Length
Width Between Forks
Width Across Forks
Steering Arc
Overall Length
Overall Width
Overall Height
Voltage
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Manual Standard Pallet Jacks
    • TM

      Grainger Choice

    • Multiple product options available

      Dayton® pallet trucks each feature a cushion grip with a 3-position lever and a flow valve for controlled lowering. Push rods are fixed with no adjustment needed. Jacks feature 4mm-thick steel construction, with reinforced fork bracing and sealed ball bearings on wheels.

      Multiple product options available

  • Manual Narrow Pallet Jacks
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These manual pallet jacks each feature a narrow fork design with entry glides and exit rollers to help allow easier access to smaller pallets with decks up to 24"W. Dayton® pallet trucks feature a cushion grip with a 3-position lever and a flow valve for controlled lowering. Push rods are fixed with no adjustment needed.

      Multiple product options available

  • Manual Pallet Jacks with Special Application
    • TM

      Grainger Choice

    • Multiple product options available

      These manual pallet jacks are ideal for special applications. Choose from corrosion-resistant pallet jacks for demanding environments, or all-terrain jacks for navigating various types of ground surfaces. 4-directional jacks are ideal for ease of mobility, while quiet jacks operate at ultra-quiet noise levels (less than 60 dB), ideal for hospitals and other areas where noise reduction is important.

      Multiple product options available

  • Manual Low Profile Pallet Jacks
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Dayton hand hydraulic pallet trucks are manually operated industrial duty products designed to lift maximum weight. Safety features include overload bypass valves and pressure-compensated flow valves for controlled lowering. Hand-actuated control levers also allow users to select “raise,” “neutral,” and “lower” positions.

      Multiple product options available

  • Electric Standard Pallet Jacks
    • TM

      Grainger Choice

    • Multiple product options available

      These electric pallet jacks help to provide effective product transportation with minimal operator effort. The drive and lift mechanisms work with variable forward/reverse speeds, and push-button operation to improve ease in transportation. Emergency braking systems and key locks also help to improve safety. Jacks feature LED battery level meters and chargers.

      Multiple product options available

  • Standard General Purpose Semi-Electric Pallet Jack, 2200 lb.
    Semi-Electric Standard Pallet Jacks
    • TM

      Grainger Choice

    • DAYTON
    • These semi-electric trucks are engineered to help you move palletized loads with minimal effort. Designed for indoor use, they move on 3"-dia. polyurethane rollers and a 7"-dia. polyurethane wheels. With electric dual-speed forward/reverse and manual hydraulic lift, the jacks help to move heavy loads with ease. They also feature 3-position levers and pump handles. Loading limit valves help prevent overload. An emergency braking system is included with each jack, along with a 24V battery and charger.

    • Item # 2LEB4
    • Mfr. Model # 2LEB4
    • Pallet Jack Style Standard, Load Capacity 2200 lb., Construction Steel, Fork Height Lowered 3 In., Fork...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More