Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pallet Jacks and Accessories

11 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Electric Pallet Jack Electric Pallet Jack
  • Multiple product options available

    Multiple product options available

  • Category : Electric Pallet Jacks
Semielectric Pallet Jack, 3" Fork Height Lowered, 7-1/
  • TM

    Grainger Choice

  • DAYTON
  • Semielectric Pallet Jack, 3" Fork Height Lowered, 7-1/2" Fork Height Raised, 48" Fork Length Semielectric Pallet Jack
  • Item # 5RTD1
  • Mfr. Model # 5RTD1
  • Semielectric Pallet Jack, Load Capacity 3300 lb., Material Steel, Fork Height Lowered 3 In., Fork Height...More

  • Category : Electric Pallet Jacks
Electric Pallet Lifter,2200 lb.,27 in. W
  • TM

    Grainger Choice

  • DAYTON
  • Electric Pallet Lifter, 2200 lb., 27 in. W Electric Pallet Lifter
  • Item # 11K279
  • Mfr. Model # 11K279
  • Electric Pallet Lifter, Load Capacity 2200 lb., Fork Height Raised 34-1/2 In., Fork Height Lowered 3-3/8 In.,...More

  • Category : Pallet Lifters and Tilters
Manual Pallet Lifter,2200 lb.,27 in W,SS
  • TM

    Grainger Choice

  • DAYTON
  • Manual Pallet Lifter, 2200 lb., 27 in W, SS Manual Pallet Lifter
  • Item # 2PLJ2
  • Mfr. Model # 2PLJ2
  • Manual Pallet Lifter, Load Capacity 2200 lb., Fork Height Raised 31-1/2 In., Fork Height Lowered 3-3/8 In.,...More

  • Category : Pallet Lifters and Tilters
Spring Actuated Pallet Level Loader
Pneumatic Pallet Level Loader, 2000 lb.
Pallet Inverter,85in D,4400 lb. Load Cap
Pneumatic Pallet Positioner,Cap 4000 lb
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More