Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Size
Features
VOC Content
Application
Brand
Price
Shop By

Paint Thinners & Paint Removers

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Muriatic Acid,1 gal.,Hydrogen Chloride
  • SUNNYSIDE
  • Muriatic Acid, 1 gal., Hydrogen Chloride Muriatic Acid,1 gal.,Hydrogen Chloride
  • Item # 44ZU25
  • Mfr. Model # 710G1
  • Muriatic Acid, Hydrochloric Acid Solution, Size 1 gal., VOC Content VOC Free, Application Cleans Masonry,...More

Denatured Alcohol Solvent,1 qt.
  • SUNNYSIDE
  • Denatured Alcohol Solvent, 1 qt. Denatured Alcohol
  • Item # 20K853
  • Mfr. Model # 83432
  • Denatured Alcohol, Fuel, Size 1 qt., VOC Content Exempt, Application High Grade Burning Fuel for Alcohol...More

Cleanup Solvent,1 qt.,Solvent,Acetone
Paint/Varnish Remov,Petroleum Distillate
Citri-Lize Neutralizer 4oz, Bag
  • DUMOND
  • Citri-Lize Neutralizer 4oz, Bag Glaze Remover
  • Item # 39C313
  • Mfr. Model # 2031
  • Glaze Remover, Size 4 oz., Application Lower PH of Surface After Use of Akaline Stripper/ Mill Glaze Remover,...More

Paint Deglosser,Pre-Paint Cleaner,1 qt.
Paint and Varnish Remover,19 oz.
  • SUNNYSIDE
  • Paint and Varnish Remover, 19 oz. Paint and Varnish Remover,19 oz.
  • Item # 44ZU13
  • Mfr. Model # 63719
  • Paint and Varnish Remover, Methylene Chloride, Size 19 oz., VOC Content 181g/L, Application Removes Paint On...More

Brush Cleaner,1 qt.,Water,Soak Tools
Liquid Wallpaper Stripper,1 qt.,Water
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More