Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Paint Roller Frames

87 products found

A handy paint roller can be a quick, efficient way to paint walls, and Grainger carries a large selection of wire roller frames to help get you started. Choose from a variety of paint rollers in different sizes, from broad 12” rollers to 4” mini rollers that can help trim out windows, doors and ceilings. Shop Grainger today for paint roller frames and other painting supplies to help you get the job done!Close

Filter Results By

Viewing as

List
  • Roller Frame, 9 in.

    Brand
    SHUR-LINE
    Item #
    12G318
    Mfr. Model #
    RP50272
    Roller Frame, 9 in.
    Web Price $3.45 / each
  • Paint Roller Frame, 3 in., Cage

    Brand
    PREMIER
    Item #
    29UT79
    Mfr. Model #
    312-IMP
    Paint Roller Frame, 3 in., Cage
    Web Price $1.80 / each
  • Paint Roller Frame, 4 In L

    Brand
    PREMIER
    Item #
    6LFH5
    Mfr. Model #
    412-IMP
    Paint Roller Frame, 4 In L
    Web Price $2.28 / each
  • Roller Frame, 9 In, Plastic Handle

    Brand
    GRAINGER APPROVED
    Item #
    1UFN3
    Mfr. Model #
    1UFN3
    Roller Frame, 9 In, Plastic Handle
    Web Price $3.55 / each
  • Mini Paint Roller Frame, 14 In L

    Brand
    PREMIER
    Item #
    6LFH1
    Mfr. Model #
    85014
    Mini Paint Roller Frame, 14 In L
    Web Price $3.25 / each
  • Frame, Roller Cage, 9 In

    Brand
    WOOSTER
    Item #
    3UW50
    Mfr. Model #
    R017-9
    Frame, Roller Cage, 9 In
    Web Price $11.20 / each
  • Trimmer and Roller Cover, 4 In

    Brand
    GRAINGER APPROVED
    Item #
    1UFN5
    Mfr. Model #
    1UFN5
    Trimmer and Roller Cover, 4 In
    Web Price $4.10 / each
  • Mini Paint Roller Frame, 12 In L

    Brand
    PREMIER
    Item #
    6LFH0
    Mfr. Model #
    85012
    Mini Paint Roller Frame, 12 In L
    Web Price $3.05 / each
  • Paint Roller Frame, 9 in., Cage

    Brand
    PREMIER
    Item #
    29UT70
    Mfr. Model #
    912-IMP
    Paint Roller Frame, 9 in., Cage
    Web Price $2.63 / each
  • Paint Roller Cover, 3 in., Cage PK2

    Brand
    PREMIER
    Item #
    29UT53
    Mfr. Model #
    207
    Paint Roller Cover, 3 in., Cage PK2
    Web Price $2.30 / pkg. of 2
  • Paint Roller Frame, 13-1/2in.L

    Brand
    WOOSTER
    Item #
    38UY18
    Mfr. Model #
    F0010-9
    Paint Roller Frame, 13-1/2in.L
    Web Price $2.22 / each
  • Mini Paint Roller Frame, 4 in. L

    Brand
    WOOSTER
    Item #
    39UU29
    Mfr. Model #
    F0012-4
    Mini Paint Roller Frame, 4 in. L
    Web Price $1.86 / each
  • Mini Roller Frame, 12 In

    Brand
    WOOSTER
    Item #
    3WA86
    Mfr. Model #
    RR013
    Mini Roller Frame, 12 In
    Web Price $6.55 / each
  • Paint Roller Frame, 7x12-1/2 In.

    Brand
    PREMIER
    Item #
    24K669
    Mfr. Model #
    712-IMP
    Paint Roller Frame, 7x12-1/2 In.
    Web Price $2.65 / each
  • Roller Frame, 9 In, Rubber Handle

    Brand
    GRAINGER APPROVED
    Item #
    1UFP2
    Mfr. Model #
    1UFP2
    Roller Frame, 9 In, Rubber Handle
    Web Price $6.40 / each
  • Paint Roller Frame, Cageless, 9 In

    Brand
    PURDY
    Item #
    14C549
    Mfr. Model #
    14A751129
    Paint Roller Frame, Cageless, 9 In
    Web Price $17.80 / each
  • Paint Roller Frame, 9 in., Cage

    Brand
    PREMIER
    Item #
    29UT74
    Mfr. Model #
    9IF500
    Paint Roller Frame, 9 in., Cage
    Web Price $6.65 / each
  • Trimmer Frame/Roller, 3 In L

    Brand
    WOOSTER
    Item #
    6LFG1
    Mfr. Model #
    R105-3
    Trimmer Frame/Roller, 3 In L
    Web Price $7.25 / each
  • Mini Paint Roller Frame, 6-1/2 In

    Brand
    PREMIER
    Item #
    38M519
    Mfr. Model #
    72514
    Mini Paint Roller Frame, 6-1/2 In
    Web Price $4.85 / each
  • Frame, Adjustable

    Brand
    WOOSTER
    Item #
    3UW53
    Mfr. Model #
    BR036-18
    Frame, Adjustable
    Web Price $30.80 / each
  • Poly / Aluminum Spiked Roller, 9 Inx 9/16

    Brand
    TOUGH GUY
    Item #
    3YPD5
    Mfr. Model #
    3YPD5
    Poly / Aluminum Spiked Roller, 9 Inx 9/16
    Web Price $153.50 / each
  • Mini Roller Frame, 4 and 6 in.

    Brand
    SHUR-LINE
    Item #
    12G325
    Mfr. Model #
    6600C
    Mini Roller Frame, 4 and 6 in.
    Web Price $2.80 / each
  • Paint Roller Frames, 7 In.

    Brand
    WOOSTER
    Item #
    36T206
    Mfr. Model #
    R017-7
    Paint Roller Frames,  7 In.
    Web Price $10.20 / each
  • Mini Paint Roller Frame, 4 in., Cageless

    Brand
    PREMIER
    Item #
    29UT14
    Mfr. Model #
    84012
    Mini Paint Roller Frame, 4 in., Cageless
    Web Price $3.85 / each
  • Paint Roller Cover, 4 in., Cage PK2

    Brand
    PREMIER
    Item #
    29UT55
    Mfr. Model #
    212
    Paint Roller Cover, 4 in., Cage PK2
    Web Price $3.25 / pkg. of 2
  • Mini Paint Roller Frame, Frame, Wire

    Brand
    SHUR-LINE
    Item #
    39AN34
    Mfr. Model #
    6615C
    Mini Paint Roller Frame, Frame, Wire
    Web Price $3.65 / each
  • Mini Paint Roller Frame, 12"

    Brand
    PURDY
    Item #
    14C551
    Mfr. Model #
    140770014
    Mini Paint Roller Frame, 12"
    Web Price $18.80 / each
  • Paint Roller Frame, 12in.L

    Brand
    WOOSTER
    Item #
    38UY19
    Mfr. Model #
    F0009-7
    Paint Roller Frame, 12in.L
    Web Price $1.57 / each
  • Paint Roller Frame, 13-3/4in.L

    Brand
    WOOSTER
    Item #
    38UY21
    Mfr. Model #
    R015-9
    Paint Roller Frame, 13-3/4in.L
    Web Price $8.45 / each
  • Paint Roller Frame, 9 in. L

    Brand
    PREMIER
    Item #
    20AT05
    Mfr. Model #
    9IF1000
    Paint Roller Frame, 9 in. L
    Web Price $11.15 / each
  • Pipe Painter Cover and Frame, Woven, 7 In.

    Brand
    BESTT LIEBCO
    Item #
    2HNL2
    Mfr. Model #
    509453000
    Pipe Painter Cover and Frame, Woven, 7 In.
    Web Price $31.00 / each
  • Paint Roller Frame, 12-1/4in.L

    Brand
    WOOSTER
    Item #
    38UY23
    Mfr. Model #
    R012-4
    Paint Roller Frame, 12-1/4in.L
    Web Price $2.86 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More