Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Paint, Equipment and Supplies

21 Results Found that Include 122 Products

Results per page:  16 | 32 | 48
Paint Grid Wire, 10 In.
Size: #2, #4, Style:  Art Brush, Brush
  • WOOSTER
  • Size: #2, #4, Style: Art Brush, Brush Brush
  • Item # 39UU64
  • Mfr. Model # F5104
  • Brush, Art Brush, Size #2, #4, Overall Length 13-13/16 In., Natural Handle Color, Paint Type All Oil Paints,...More

  • Category : Paint Brushes
Paint Grid,Green
Trimmer Frame/Roller,3 In L
  • WOOSTER
  • Trimmer Frame/Roller, 3 In L Mini Paint Roller Frame and Cover
  • Item # 6LFG1
  • Mfr. Model # R105-3
  • Mini Paint Roller Frame and Cover, Roller Length 3 In., Cage Style, Overall Length 15-1/4 In., Nap 3/8 In.,...More

  • Category : Paint Roller Frames
Wire Brush,10 in. L,1 in. W,S/S
Adhesive Applicator,9 In,Nap 1/8 In
Paint Pail,1 qt.,Recycled Plastic,PK3
Brush and Tool Holder,Dark Green
Paint Roller Frames, 7 In.
  • WOOSTER
  • Paint Roller Frames, 7 In. Paint Roller Frames, 7 In.
  • Item # 36T206
  • Mfr. Model # R017-7
  • Paint Roller Frames, Roller Length 4-1/2 In. and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

  • Category : Paint Roller Frames
Lid,Polypropylene
Roller Cover,9 in. L,Rough
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More