Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Paint, Equipment and Supplies

39 Results Found that Include 402 Products

Results per page:  16 | 32 | 48
Paint Grid Wire, 10 In.
Paint Pail,1 qt.,Recycled Plastic,PK3
Paint Roller Frames, 7 In.
  • WOOSTER
  • Paint Roller Frames, 7 In. Paint Roller Frames, 7 In.
  • Item # 36T206
  • Mfr. Model # R017-7
  • Paint Roller Frames, Roller Length 4-1/2 In. and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

  • Category : Paint Roller Frames
Paint Pail,1 qt.,Polypropylene
Painting Extension Pole, 60" Length
Paint Brush Comb,8-1/4 In.
Brush and Tool Holder,Dark Green
Phenolic Roller,Pk12
  • WOOSTER
  • Phenolic Roller, Pk12 Phenolic Roller,Pk12
  • Item # 3UW83
  • Mfr. Model # R999-9
  • Phenolic Roller, Length 9 In., Cover Material Phenolic, Core Material Phenolic, Paint Type Water Based, Oil...More

  • Category : Paint Roller Covers
Size: #2, #4, Style:  Art Brush, Brush
  • WOOSTER
  • Size: #2, #4, Style: Art Brush, Brush Brush
  • Item # 39UU64
  • Mfr. Model # F5104
  • Brush, Art Brush, Size #2, #4, Overall Length 13-13/16 In., Natural Handle Color, Paint Type All Oil Paints,...More

  • Category : Paint Brushes
Sky Scraper,Steel,8-1/2in.L
Adhesive Applicator,9 In,Nap 1/8 In
Painting Extension Pole, 48" Length
Dual Mini Paint Roller Frame
  • WOOSTER
  • Dual Mini Paint Roller Frame Dual Mini Paint Roller Frame
  • Item # 21YX76
  • Mfr. Model # R212
  • Dual Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

  • Category : Paint Roller Frames
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More