Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HYDE Paint, Equipment and Supplies

13 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon

    Brand
    HYDE
    Item #
    24Z456
    Mfr. Model #
    43430
    Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon
    Web Price $11.40 / each
  • Paint Mixer, 1/4 Dia, 11 In L, 1 Gallon

    Brand
    HYDE
    Item #
    24Z455
    Mfr. Model #
    43420
    Paint Mixer, 1/4 Dia, 11 In L, 1 Gallon
    Web Price $8.50 / each
  • Telescoping Spray Gun Extension Pole, 7-1/2 to 12 ft. Length, For Use With Airless Spray Guns

    Brand
    HYDE
    Item #
    1TKJ7
    Mfr. Model #
    28690
    Telescoping Spray Gun Extension Pole, 7-1/2 to 12 ft.&
    Web Price $160.00 / each
  • Spray Gun Extension Pole, 3 ft. Length, For Use With All Standard Airless Spray Gun Tips

    Brand
    HYDE
    Item #
    1TKJ8
    Mfr. Model #
    28260
    Spray Gun Extension Pole, 3 ft. Length, For Use With&#
    Web Price $85.75 / each
  • Flexible Paint Shield, Aluminum Construction, 36" Length

    Brand
    HYDE
    Item #
    1TKK2
    Mfr. Model #
    28001
    Flexible Paint Shield, Aluminum Construction, 36" Length
    Web Price $22.80 / each
  • Spray Gun Extension Pole Adapter, 18-1/4" Length, For Use With Airless Spray Guns

    Brand
    HYDE
    Item #
    5CFJ8
    Mfr. Model #
    28705
    Spray Gun Extension Pole Adapter, 18-1/4" Length, For&
    Web Price $167.50 / each
  • Tack Cloth, 36in.L., 18in.W., Tan

    Brand
    HYDE
    Item #
    38HT23
    Mfr. Model #
    44280
    Tack Cloth, 36in.L., 18in.W., Tan
    Web Price $3.10 / each
  • Telescoping Spray Gun Extension Pole, 5-1/2 to 8-1/2 ft. Length, For Use With Airless Spray Guns

    Brand
    HYDE
    Item #
    1TKJ6
    Mfr. Model #
    28680
    Telescoping Spray Gun Extension Pole, 5-1/2 to 8-1/2&#
    Web Price $128.50 / each
  • Flexible Paint Shield, Polystyrene Construction, 36" Length

    Brand
    HYDE
    Item #
    1TKK5
    Mfr. Model #
    28051
    Flexible Paint Shield, Polystyrene Construction, 36" Length
    Web Price $53.25 / each
  • Spray Gun Extension Pole, 5 ft. Length, For Use With All Standard Airless Spray Gun Tips

    Brand
    HYDE
    Item #
    1TKJ9
    Mfr. Model #
    28270
    Spray Gun Extension Pole, 5 ft. Length, For Use With&#
    Web Price $104.00 / each
  • Stiff Paint Shield, Aluminum Construction, 48" Length

    Brand
    HYDE
    Item #
    1TKK4
    Mfr. Model #
    28041
    Stiff Paint Shield, Aluminum Construction, 48" Length
    Web Price $27.80 / each
  • Stiff Paint Shield, Aluminum Construction, 36" Length

    Brand
    HYDE
    Item #
    1TKK3
    Mfr. Model #
    28031
    Stiff Paint Shield, Aluminum Construction, 36" Length
    Web Price $25.00 / each
  • Painters Tool, Red, 6-1/4 in. L, 2-1/4 in.W

    Brand
    HYDE
    Item #
    45LW33
    Mfr. Model #
    45945
    Painters Tool, Red, 6-1/4 in. L, 2-1/4 in.W
    Web Price $10.45 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More