Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DEROYAL Paint, Equipment and Supplies

8 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • Tack Cloth, 18 In x 36 In, PK3

    Brand
    DEROYAL
    Item #
    41U063
    Mfr. Model #
    TC3
    Tack Cloth, 18 In x 36 In, PK3
    Web Price $1.19 / pkg. of 3
  • Cone Paint Strainer, Nylon Mesh, PK4

    Brand
    DEROYAL
    Item #
    41U066
    Mfr. Model #
    NS-4P
    Cone Paint Strainer, Nylon Mesh, PK4
    Web Price $0.78 / pkg. of 4
  • Cheesecloth 20/12, Bleached Grade 10, 4yd.

    Brand
    DEROYAL
    Item #
    41U062
    Mfr. Model #
    B4YD
    Cheesecloth 20/12, Bleached Grade 10, 4yd.
    Web Price $2.03 / each
  • Cone Paint Strainer, Cotton Mesh, PK4

    Brand
    DEROYAL
    Item #
    41U065
    Mfr. Model #
    CS-4P
    Cone Paint Strainer, Cotton Mesh, PK4
    Web Price $0.95 / pkg. of 4
  • Reusable Paint Strainer, 21 x 20 In, PK2

    Brand
    DEROYAL
    Item #
    6LGK4
    Mfr. Model #
    PS5
    Reusable Paint Strainer, 21 x 20 In, PK2
    Web Price $4.00 / pkg. of 2
  • Staining Pad, 5 In x 4 In, PK3

    Brand
    DEROYAL
    Item #
    41U064
    Mfr. Model #
    SP-3
    Staining Pad, 5 In x 4 In, PK3
    Web Price $1.74 / pkg. of 3
  • Reusable Paint Strainer, 12x12-1/2 In, PK2

    Brand
    DEROYAL
    Item #
    6LGK3
    Mfr. Model #
    PS1
    Reusable Paint Strainer, 12x12-1/2 In, PK2
    Web Price $2.57 / pkg. of 2
  • Textured Staining Cloth, 9 In x 2-1/2 In

    Brand
    DEROYAL
    Item #
    41U067
    Mfr. Model #
    BHTX13-10 Sheet
    Textured Staining Cloth, 9 In x 2-1/2 In
    Web Price $1.53 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More