Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PORTAPAINT Paint, Equipment and Supplies

11 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Ladder Hanging Hook, 10 in. Lx7 in. W

    Brand
    PORTAPAINT
    Item #
    45GR61
    Mfr. Model #
    5092
    Ladder Hanging Hook,10 in. Lx7 in. W
    Web Price $8.45 / each
  • Paint Bucket, 10 in. Wx13 in. D

    Brand
    PORTAPAINT
    Item #
    45GR54
    Mfr. Model #
    5016
    Paint Bucket,10 in. Wx13 in. D
    Web Price $29.40 / each
  • Paint Roller Cover, 6 in. L, Smooth, PK3

    Brand
    PORTAPAINT
    Item #
    45GR63
    Mfr. Model #
    5115
    Paint Roller Cover,6 in. L,Smooth,PK3
    Web Price $8.45 / pkg. of 3
  • Paint Roller Spreading Grid, PK3

    Brand
    PORTAPAINT
    Item #
    45GR59
    Mfr. Model #
    5078
    Paint Roller Spreading Grid, PK3
    Web Price $10.20 / pkg. of 3
  • Paint Tray Liner, 13 in. Lx10 in. W, PK10

    Brand
    PORTAPAINT
    Item #
    45GR58
    Mfr. Model #
    5054
    Paint Tray Liner,13 in. Lx10 in. W,PK10
    Web Price $6.85 / pkg. of 10
  • Paint Preserver Cover, 13 in. Lx10 in. W

    Brand
    PORTAPAINT
    Item #
    45GR56
    Mfr. Model #
    5030
    Paint Preserver Cover,13 in. Lx10 in. W
    Web Price $6.85 / each
  • Paint Bucket, 8-1/2 in. Lx10 in. W

    Brand
    PORTAPAINT
    Item #
    45GR53
    Mfr. Model #
    5009
    Paint Bucket,8-1/2 in. Lx10 in. W
    Web Price $29.40 / each
  • Paint Roller Frame, SS, 15 in.L, Resin Grip

    Brand
    PORTAPAINT
    Item #
    45GR62
    Mfr. Model #
    5061
    Paint Roller Frame,SS,15 in.L,Resin Grip
    Web Price $7.75 / each
  • Paint Brush Rim and Plastic Liner

    Brand
    PORTAPAINT
    Item #
    45GR57
    Mfr. Model #
    5047
    Paint Brush Rim and Plastic Liner
    Web Price $6.85 / each
  • Hook-and-Loop Belt, Black, 8 in. Lx7 in. W

    Brand
    PORTAPAINT
    Item #
    45GR64
    Mfr. Model #
    5108
    Hook-and-Loop Belt,Black,8 in. Lx7 in. W
    Web Price $8.35 / each
  • Adj. Shoulder Strap, 10 in. Lx7 in. W

    Brand
    PORTAPAINT
    Item #
    45GR60
    Mfr. Model #
    5085
    Adj. Shoulder Strap,10 in. Lx7 in. W
    Web Price $7.95 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More