Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Paint and Wallpaper Tools

21 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Paint Grid,Green
Reusable Paint Strainer Bag,Dia 13In,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Reusable Paint Strainer Bag, Dia 13In, PK2 Reusable Paint Strainer Bag
  • Item # 2AJT4
  • Mfr. Model # 2AJT4
  • Reusable Paint Strainer Bag, Outside Dia. 13 In., Height 4 In., Microns 400, White, Construction Woven Nylon...More

  • Category : Paint Strainers
Painters Tool,Red,6-1/4 in. L,2-1/4 in.W
Paint Grid Wire, 10 In.
Paint Trim Guide, ABS Plastic Handle w/Stainless Steel
Brush and Tool Holder,Dark Green
Wire Brush,10 in. L,1 in. W,S/S
Paint Grid,5 gal. Buckets,Plastic
Paint Can Hook,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Paint Can Hook, PK3 Paint Can Hook,PK3
  • Item # 2FDK1
  • Mfr. Model # 2FDK1
  • Paint Can Hook, Silver, Material Plated Steel, Length 5-3/4 In., For Use With Paint Cans, Includes Swivel...More

  • Category : Painting and Finishing Tools
Wallpaper Brush,Wood,Length 12 In
Paste Brush,Plastic,Fill Type Poly
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Paste Brush, Plastic, Fill Type Poly Paste Brush
  • Item # 2FDJ8
  • Mfr. Model # 2FDJ8
  • Paste Brush, Polyester Bristles, Plastic Handle, 9-7/8 In. Length, Width 3/4 In.

  • Category : Wallpaper Tools
Paint Roller Spreading Grid, PK3
Painters Tool 10-In-1
Wood Finishing Clip,PK4
Spreader,Silver,5 gal.,Plated Steel
Hook-and-Loop Belt,Black,8 in. Lx7 in. W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More