Skip Content

Pad Drivers and Accessories

59 results found that include 82 products

An extra clutch plate may be needed to extend the longevity and cleaning power of your burnisher or other industrial floor polishing product. Clutch plates help to lock buffer pads in place, and to hold them to the bottom of your floor polisher. Grainger stocks a wide selection so you can find the clutch plate to fit your flooring machine.Close

Filter Results By

Branch Availability
Item
Size
For Use With
Brand
Price
Shop By

Viewing as

List
  • Clutch Plate
    Clutch Plate
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEH6
    • Mfr. Model # 1MEH6
    • Clutch Plate, For Use With American Lincoln, Breuer, Cassidy, Clarke, Dart, Eureka, General Models 85000 and...More

  • Universal Clutch Plate
    Universal Clutch Plate
    • CARLISLE
    • Item # 20TN70
    • Mfr. Model # 364192BD
    • Universal Clutch Plate

  • Pad Driver,16 In.
    Pad Driver,16 In.
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4NEK2
    • Mfr. Model # 4NEK2
    • Pad Driver, For Use With Mfr. No. 6UFR5, Machine Size 16 In., Pad Size 16 In.

  • Pad Driver,20 In. Machine,19 In. Block
    Pad Driver,20 In. Machine,19 In. Block
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEH4
    • Mfr. Model # 1MEH4
    • Pad Driver, Size 20 In., Machine Size 20 In., Pad Size 20 In.

  • Pad Driver,19 In.
    Pad Driver,19 In.
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4NEK3
    • Mfr. Model # 4NEK3
    • Pad Driver, For Use With Mfr. No. 6UFR4 or 4NEK1, Machine Size 19 In., Pad Size 19 In.

  • Pad Driver,15 in.,Black,Mfr. No. FANG15B
    Pad Driver,15 in.,Black,Mfr. No. FANG15B
    • TM

      Grainger Choice

    • DAYTON
    • Item # 30XJ25
    • Mfr. Model # 30XJ25
    • Pad Driver, For Use With Mfr. No. FANG15B, Machine Size 15 In., Pad Size 15 In.

  • Pad Grab/Pad Holder
    Pad Grab/Pad Holder
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEH9
    • Mfr. Model # 1MEH9
    • Pad Grab/Holder, For Use With Mfr. No. 223425

  • Pad Driver for 20in Floor Machine
    Pad Driver for 20in Floor Machine
    • NOBLES
    • Item # 4VLZ7
    • Mfr. Model # 605123
    • Pad Driver, For Use With 20 In. Floor Machines

  • Pad Driver,20 In.
    Pad Driver,20 In.
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEJ5
    • Mfr. Model # 1MEJ5
    • Pad Driver, Size 18 In., Machine Size 20 In., Pad Size 18 In.

  • Univrsl Style Combo Brush Driver/Riser
    Univrsl Style Combo Brush Driver/Riser
    • CARLISLE
    • Item # 40PM21
    • Mfr. Model # 364192REZ
    • Universal Style Combo Brush Driver and Riser, For Use With Fits Most Swing Machines

  • Clutch Plate
    • DIAMABRUSH
    • Multiple product options available

      Multiple product options available

  • Pad Driver,For 18" Machine,17" Size
    Pad Driver,For 18" Machine,17" Size
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEG5
    • Mfr. Model # 1MEG5
    • Pad Driver, Size 17 In., For Use With 18 In. Machine, Machine Size 18 In., Pad Size 18 In.

  • Pad Driver,For 17" Machine,16" Size
    Pad Driver,For 17" Machine,16" Size
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEG4
    • Mfr. Model # 1MEG4
    • Pad Driver, Size 16 In., For Use With 17 In. Machine, Machine Size 17 In., Pad Size 17 In.

  • Pad Driver,17 In.
    Pad Driver,17 In.
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEJ1
    • Mfr. Model # 1MEJ1
    • Pad Driver, Machine Size 17 In., Pad Size 15 In.

  • Pad Driver,20 In.
    Pad Driver,20 In.
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4NEL6
    • Mfr. Model # 4NEL6
    • Pad Driver, For Use With Mfr. No. FANG20T, Machine Size 20 In., Pad Size 20 In.

  • Pad Driver,19 In. Machine,18 In. Block
    Pad Driver,19 In. Machine,18 In. Block
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEG9
    • Mfr. Model # 1MEG9
    • Pad Driver, Size 19 In., Machine Size 19 In., Pad Size 19 In.

  • Pad Driver,13 In.
    Pad Driver,13 In.
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1MEK2
    • Mfr. Model # 1MEK2
    • Pad Driver, Size 13 In., Machine Size 13 In., Pad Size 13 In.

  • Pad Driver,6 In.
    Pad Driver,6 In.
    • CORTECH
    • Item # 1YMR3
    • Mfr. Model # 515950
    • Pad Driver, For Use With Mfr. No. 515460, Machine Size 6-1/2 In., Pad Size 6 In.

  • Pad Driver,20 In.
    Pad Driver,20 In.
    • CORTECH
    • Item # 4KYC2
    • Mfr. Model # 505909
    • Pad Driver, For Use With Mfr. No. 485446TP, Machine Size 20 In., Pad Size 20 In.

  • Pad Driver for 17in Floor Machine
    Pad Driver for 17in Floor Machine
    • NOBLES
    • Item # 4VLZ6
    • Mfr. Model # 605124
    • Pad Driver, For Use With 17 In. Floor Machines

  • Pad Driver,Machine Size 26",PK2
    Pad Driver,Machine Size 26",PK2
    • TENNANT
    • Item # 54TP15
    • Mfr. Model # 1232613
    • Pad Driver, For Use With Mfr. No. 1231845, Machine Size 26 In., Pad Size 9 In., Package Quantity 2

  • Pad Driver,20 In.
    Pad Driver,20 In.
    • CORTECH
    • Item # 4KYC1
    • Mfr. Model # 505905
    • Pad Driver, For Use With Mfr. No. 485449TP, Machine Size 20 In., Pad Size 20 In.

  • Pad Driver,17 In.
    Pad Driver,17 In.
    • CORTECH
    • Item # 4KYA9
    • Mfr. Model # 505903
    • Pad Driver, For Use With Mfr. No. 485494TP, Machine Size 17 In., Pad Size 17 In.

  • Lug Nut System
    • DIAMABRUSH
    • Multiple product options available

      Multiple product options available

  • Pad Driver,26 In. Machine,12 In. Block
    Pad Driver,26 In. Machine,12 In. Block
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4NEN1
    • Mfr. Model # 4NEN1
    • Pad Driver, For Use With Mfr. No. FANG26T, Machine Size 26 In., Pad Size 13 In.

  • Adapter Combo Brush Driver
    Adapter Combo Brush Driver
    • CARLISLE
    • Item # 40PM23
    • Mfr. Model # 364200REZ
    • Adapter Combo Brush Driver, For Use With Fits Most Swing Machines

  • Win Snap Brush Driver
    Win Snap Brush Driver
    • CARLISLE
    • Item # 40PM22
    • Mfr. Model # 364112BD
    • Win Snap Brush Driver, For Use With Windsor Machines

  • Short Trim Pad Driver,16 in. Machine
    Short Trim Pad Driver,16 in. Machine
    • CARLISLE
    • Item # 20TM99
    • Mfr. Model # 3615PD
    • Short Trim Pad Driver, Size 16 In., For Use With EZ Snap Brush Drivers, Machine Size 16 In., Pad Size 16 In.

  • Short Trim Pad Driver,21 in. Machine
    Short Trim Pad Driver,21 in. Machine
    • CARLISLE
    • Item # 20TN05
    • Mfr. Model # 3620PD
    • Short Trim Pad Driver, Size 21 In., For Use With EZ Snap Brush Drivers, Machine Size 21 In., Pad Size 21 In.

  • Short Trim Pad Driver,15 in. Machine
    Short Trim Pad Driver,15 in. Machine
    • CARLISLE
    • Item # 20TM98
    • Mfr. Model # 3614PD
    • Short Trim Pad Driver, Size 15 In., For Use With EZ Snap Brush Drivers, Machine Size 15 In., Pad Size 15 In.

  • Short Trim Pad Driver,14 in. Machine
    Short Trim Pad Driver,14 in. Machine
    • CARLISLE
    • Item # 20TM97
    • Mfr. Model # 3613PD
    • Short Trim Pad Driver, Size 14 In., For Use With EZ Snap Brush Drivers, Machine Size 14 In., Pad Size 14 In.

  • Short Trim Pad Driver,19 in. Machine
    Short Trim Pad Driver,19 in. Machine
    • CARLISLE
    • Item # 20TN03
    • Mfr. Model # 3618PD
    • Short Trim Pad Driver, Size 19 In., For Use With EZ Snap Brush Drivers, Machine Size 19 In., Pad Size 19 In.

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More