Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PACKAGING CORPORATION OF AMERICA

8 results found that include 33 products

Filter Results By

Viewing as

List Table
  • 11" Outside Length Corrugated Shelf Bins
    • Multiple product options available

      B-flute corrugated board shelf bins are built with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish and recyclable.

      Multiple product options available

  • 17" Outside Length Corrugated Shelf Bins
    • Multiple product options available

      B-flute corrugated board shelf bins are designed with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

      Multiple product options available

  • Corrugated Shelf Bin, 200 lb. Test Rating, White, 3"H&
    6" Outside Length Corrugated Shelf Bins
    • PACKAGING CORPORATION OF AMERICA
    • B-flute corrugated board shelf bins are designed with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

    • Item # 31AW55
    • Mfr. Model # BIN 4-6
    • 200 lb. Test Rating, Outside Height 3 In., Outside Length 6 In., Outside Width 4 In., Max. No. of Bins/36-In....More

  • Corrugated Shelf Bin Dividers
    • PACKAGING CORPORATION OF AMERICA
    • Multiple product options available

      These B-flute corrugated board shelf bins are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction. Shelf bins and dividers are completely recyclable.

      Multiple product options available

  • 9" Outside Length Corrugated Shelf Bins
    • PACKAGING CORPORATION OF AMERICA
    • Multiple product options available

      B-flute corrugated board shelf bins are designed with hopper-style front and 4-ply handy-lock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

      Multiple product options available

  • 23" Outside Length Corrugated Shelf Bins
    • Multiple product options available

      B-flute corrugated board shelf bins are designed with hooper-style front and 4-ply handylock lip. They are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction.

      Multiple product options available

  • Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/
    18" Outside Length Corrugated Shelf Bins
    • PACKAGING CORPORATION OF AMERICA
    • These bins are sturdy, durable, and easy to assemble without tape of staples.

    • Item # 31AW61
    • Mfr. Model # BWZ 3-18
    • 200 lb. Test Rating, Outside Height 4-1/2 In., Outside Length 18 In., Outside Width 3 In., Max. No. of...More

  • Corrugated Shelf Bin, 200 lb. Test Rating, White, 10"H
    24" Outside Length Corrugated Shelf Bins
    • PACKAGING CORPORATION OF AMERICA
    • These bins are sturdy, durable, and easy to assemble without tape of staples.

    • Item # 31AW62
    • Mfr. Model # MAR 11-24
    • 200 lb. Test Rating, Outside Height 10 In., Outside Length 24 In., Outside Width 11 In., Max. No. of...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More