Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

PA System Accessories

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Microphone Cable,XLR,20 ft.
Attenuator,Mono,10W,White
  • SPECO TECHNOLOGIES
  • Attenuator, Mono, 10W, White Attenuator,Mono,10W,White
  • Item # 36H475
  • Mfr. Model # WAT10W
  • Attenuator, Mono, Material Plastic, Color White, Depth 3 In., Height 4-1/2 In., Width 2-3/4 In., Watts 10,...More

Handheld UHF Microphone,Wireless
Paging Microphone,Condenser
  • SPECO TECHNOLOGIES
  • Paging Microphone, Condenser Paging Microphone,Condenser
  • Item # 36H479
  • Mfr. Model # MCDT300A
  • Desktop Conference & Paging Microphone, Condenser, Material Plastic, Color Black, Depth 6 In., Height 15 In.,...More

Microphone,Dynamic,Handheld
  • SPECO TECHNOLOGIES
  • Microphone, Dynamic, Handheld Microphone,Dynamic,Handheld
  • Item # 2KJR6
  • Mfr. Model # MCHH100A
  • Handheld Microphone, Dynamic, Color Black, Depth 2 In, Height 7 1/2 In, Width 2 In, Connector Type XLR Male...More

Rotary Volume Control,80W
  • SPECO TECHNOLOGIES
  • Rotary Volume Control, 80W Rotary Volume Control,80W
  • Item # 36H473
  • Mfr. Model # IMP80D
  • Volume Control, Rotary, Material Plastic, Color White, Ivory, & Almond, Depth 2-7/20 In., Height 2-17/20 In.,...More

Microphone Receiver,Wireless,LCD
  • SPECO TECHNOLOGIES
  • Microphone Receiver, Wireless, LCD Microphone Receiver,Wireless,LCD
  • Item # 49N867
  • Mfr. Model # MUHF101
  • Microphone Receiver, Wireless, Material Plastic, Color Black, Depth 4-51/64, Height 1-45/64, Width 7-57/64,...More

Attenuator,Mono,50W,SS
  • SPECO TECHNOLOGIES
  • Attenuator, Mono, 50W, SS Attenuator,Mono,50W,SS
  • Item # 36H476
  • Mfr. Model # WAT50
  • Attenuator, Mono, Material Stainless Steel, Color Stainless Steel, Finish Stainless Steel, Depth 3 In.,...More

Lapel UHF Microphone,Wireless
  • SPECO TECHNOLOGIES
  • Lapel UHF Microphone, Wireless Lapel UHF Microphone,Wireless
  • Item # 5KZG6
  • Mfr. Model # MUHFLP
  • Lapel UHF Microphone, Wireless, Material ABS Plastic, Color Black, Finish Matte, Depth 1 In, Height 4 1/2 In,...More

Attenuator,Mono,10W,SS
  • SPECO TECHNOLOGIES
  • Attenuator, Mono, 10W, SS Attenuator,Mono,10W,SS
  • Item # 36H474
  • Mfr. Model # WAT10
  • Attenuator, Mono, Material Stainless Steel, Color Stainless Steel, Finish Stainless Steel, Depth 3 In.,...More

Attenuator,Mono,50W,White
  • SPECO TECHNOLOGIES
  • Attenuator, Mono, 50W, White Attenuator,Mono,50W,White
  • Item # 36H477
  • Mfr. Model # WAT50W
  • Attenuator, Mono, Material Plastic, Color White, Depth 3 In., Height 4-1/2 In., Width 2-3/4 In., Watts 50,...More

Line Level Microphone,Camera
  • SPECO TECHNOLOGIES
  • Line Level Microphone, Camera Line Level Microphone,Camera
  • Item # 36H491
  • Mfr. Model # CAMMIC
  • Line Level Microphone, Microphone/Audio, Material Plastic, Color Black, Depth 1/2 In., Height 1/2 In., Width...More

Tabletop Microphone,Adjustable Gooseneck
Component Video To HDMI Converter
Audio Extender,Cat5E
  • SPECO TECHNOLOGIES
  • Audio Extender, Cat5E Audio Extender,Cat5E
  • Item # 36H482
  • Mfr. Model # UTPAUDIO
  • Audio Extender, CAT5E, Material Plastic, Color Black, Depth 1 In., Height 2-1/4 In., Width 1 In., Connector...More

Surge Protector,Video/Power
  • SPECO TECHNOLOGIES
  • Surge Protector, Video/Power Surge Protector,Video/Power
  • Item # 36H489
  • Mfr. Model # SPVP
  • Surge Protector, Video & Power, Material Plastic, Color Black, Depth 2-1/2 In., Height 1 In., Width 3-1/2...More

Ground Loop Isolator
  • SPECO TECHNOLOGIES
  • Ground Loop Isolator Ground Loop Isolator
  • Item # 36H488
  • Mfr. Model # UTPGLPR
  • Ground Loop Isolator, BNC, Material Plastic, Color Black, Depth 2-3/4 In., Height 1 In., Width 3/4 In.,...More

Gooseneck Microphone,Black,Sz 16 1/4 In
Surge Protector,Coaxial Video
1 In/4 Out Video Distribution Amplifier
Line Transformer,Speaker,70V
Stereo/Mini-Audio Extender,Cat5E
Balun For DVR Signal,Coaxial
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More