Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

PA Amplifiers

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Amplifier,30W,Contractor
  • SPECO TECHNOLOGIES
  • Amplifier, 30W, Contractor Amplifier,30W,Contractor
  • Item # 2KJU4
  • Mfr. Model # PBM30
  • PA Amplifier, Material Metal/Plastic, Length 10 3/4 In, Width 9 1/2 In, Height 3 1/2 In, Output Watts 30,...More

PA Amplifier,60W,3-25/64"H,with USB
  • SPECO TECHNOLOGIES
  • PA Amplifier, 60W, 3-25/64"H, with USB PA Amplifier,60W,3-25/64"H,with USB
  • Item # 49CA23
  • Mfr. Model # PBM60AU
  • PA Amplifier, PBM-A Series, Material Metal/Plastic, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.)...More

PA Amplifier,240W,w/Tuner Module
  • SPECO TECHNOLOGIES
  • PA Amplifier, 240W, w/Tuner Module PA Amplifier,240W,w/Tuner Module
  • Item # 49AH99
  • Mfr. Model # PBM240AT
  • PA Amplifier, PBM-A Series, Material N/A, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.) 3-13/32,...More

Multizone-Multisource Amplifier,40W
  • SPECO TECHNOLOGIES
  • Multizone-Multisource Amplifier, 40W Multizone-Multisource Amplifier,40W
  • Item # 3CWR5
  • Mfr. Model # PL200M
  • Amplifier, Multizone/Multisource, Material Metal, Length 8 2/3 In, Width 21 7/8 In, Height 16 1/2 In, Output...More

PA Value Amplifier,15 W
  • SPECO TECHNOLOGIES
  • PA Value Amplifier, 15 W PA Value Amplifier,15 W
  • Item # 36H471
  • Mfr. Model # PVL15A
  • PA Mixer Amplifier, PVL Series, Length (In.) 7-9/10, Width (In.) 8-1/4, Height (In.) 3, Output Watts 15,...More

PA Value Amplifier,30 W
Amplifier,60W,Mixer
  • SPECO TECHNOLOGIES
  • Amplifier, 60W, Mixer Amplifier,60W,Mixer
  • Item # 2KJU8
  • Mfr. Model # PMM60A
  • PA Mixer Power Amplifier, Material Metal/Plastic, Length 16 7/8 In, Width 11 3/4 In, Height 3 1/2 In, Output...More

Amplifier,120W,Mixer
  • SPECO TECHNOLOGIES
  • Amplifier, 120W, Mixer Amplifier,120W,Mixer
  • Item # 2KJU7
  • Mfr. Model # PMM120A
  • PA Mixer Power Amplifier, Material Metal/Plastic, Length 16 7/8 In, Width 11 3/4 In, Height 3 1/2 In, Output...More

Amplifer,20W,2-way,Mobile
  • SPECO TECHNOLOGIES
  • Amplifer, 20W, 2-way, Mobile Amplifer,20W,2-way,Mobile
  • Item # 2KJU1
  • Mfr. Model # PAT20TB
  • Talk-Back Amplifier, Mobil, Material Metal/Plastic, Length 5 1/8 In, Width 1 1/4 In, Height 4 1/2 In, Output...More

Amplifer,260W,7-zone
  • SPECO TECHNOLOGIES
  • Amplifer, 260W, 7-zone Amplifer,260W,7-zone
  • Item # 2KJU6
  • Mfr. Model # PL260A
  • Amplifier, 7 Zones Control, Material Metal/Plastic, Length 11 5/8 In, Width 3 1/2 In, Height 16 7/8 In,...More

PA Amplifier,120W,with AC Power Cord
  • SPECO TECHNOLOGIES
  • PA Amplifier, 120W, with AC Power Cord PA Amplifier,120W,with AC Power Cord
  • Item # 49CA18
  • Mfr. Model # PBM120A
  • PA Amplifier, PBM-A Series, Material Metal/Plastic, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.)...More

PA Amplifier,120W,with AM/FM Antenna
  • SPECO TECHNOLOGIES
  • PA Amplifier, 120W, with AM/FM Antenna PA Amplifier,120W,with AM/FM Antenna
  • Item # 49CA19
  • Mfr. Model # PBM120AT
  • PA Amplifier, PBM-A Series, Material Metal/Plastic, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.)...More

PA Amplifier,120W,3-25/64"H,with USB
  • SPECO TECHNOLOGIES
  • PA Amplifier, 120W, 3-25/64"H, with USB PA Amplifier,120W,3-25/64"H,with USB
  • Item # 49CA20
  • Mfr. Model # PBM120AU
  • PA Amplifier, PBM-A Series, Material Metal/Plastic, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.)...More

PA Amplifier,60W,with AC Power Cord
  • SPECO TECHNOLOGIES
  • PA Amplifier, 60W, with AC Power Cord PA Amplifier,60W,with AC Power Cord
  • Item # 49CA21
  • Mfr. Model # PBM60A
  • PA Amplifier, PBM-A Series, Material Metal/Plastic, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.)...More

PA Amplifier,60W,with AM/FM Antenna
  • SPECO TECHNOLOGIES
  • PA Amplifier, 60W, with AM/FM Antenna PA Amplifier,60W,with AM/FM Antenna
  • Item # 49CA22
  • Mfr. Model # PBM60AT
  • PA Amplifier, PBM-A Series, Material Metal/Plastic, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.)...More

PA Amplifier,240W
  • SPECO TECHNOLOGIES
  • PA Amplifier, 240W PA Amplifier,240W
  • Item # 49NU92
  • Mfr. Model # PBM240AU
  • PA Amplifier, PBM-A Series, Material N/A, Length (In.) N/A, Width (In.) 16-29/32, Height (In.) 3-13/32, Depth...More

PA Amplifier,3-13/32in H,70V,5 Channel
  • SPECO TECHNOLOGIES
  • PA Amplifier, 3-13/32in H, 70V, 5 Channel PA Amplifier,3-13/32in H,70V,5 Channel
  • Item # 49AH98
  • Mfr. Model # PBM240A
  • PA Amplifier, PBM-A Series, Material N/A, Length (In.) 16-29/32, Width (In.) 16-29/32, Height (In.) 3-13/32,...More

Power Amplifier,500W
  • SPECO TECHNOLOGIES
  • Power Amplifier, 500W Power Amplifier,500W
  • Item # 25DU22
  • Mfr. Model # P500A
  • Power Amplifier, High Efficiency, Width (In.) 15-3/4, Height (In.) 3-7/16, Depth (In.) 19, Output Watts 500,...More

Tuner,AM/FM
  • SPECO TECHNOLOGIES
  • Tuner, AM/FM Tuner,AM/FM
  • Item # 2KJV1
  • Mfr. Model # PFA
  • Digital AM/FM Tuner, Stereo, Length 9 In, Width 16 1/2 In, Height 2 In, Output Watts 1, Output Mono, Includes...More

Amplifier,60W,CD,Tuner
  • SPECO TECHNOLOGIES
  • Amplifier, 60W, CD, Tuner Amplifier,60W,CD,Tuner
  • Item # 2KJT9
  • Mfr. Model # P60FACD
  • PA Amplifier, Material Metal/Plastic, Length 16 7/8 In, Width 11 5/8 In, Height 3 1/2 In, Output Watts 60/90,...More

Amplifier,30W,Tuner
  • SPECO TECHNOLOGIES
  • Amplifier, 30W, Tuner Amplifier,30W,Tuner
  • Item # 2KJT7
  • Mfr. Model # P30FA
  • Digital AM/FM Tuner, Material Metal/Plastic, Length 8 In, Width 4 In, Height 2 1/2 In, Output Watts 30,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More