Skip Content

Ovens, Griddles, and Sandwich Presses

104 results found that include 104 products

Check out oven, griddle, sandwich press and fryer options from Grainger when you’re looking for a pizza oven, large capacity convection oven, gas deck oven, electric or gas countertop griddle, roller grill, toasting grill, Panini griddle and more. Enhance your kitchen with one or more of these high-quality oven, griddle, sandwich press and fryer options from Grainger.Close

Filter Results By

Branch Availability
Item
Cooking Chamber Size H x W x D
Holding Capacity
Brand
Price
Shop By
Ratings

Viewing as

List
  • 17-13/32" x 11-7/64" x 9-1/2" Counter T
    17-13/32" x 11-7/64" x 9-1/2" Counter T
    • OSTER
    • Item # 38FA41
    • Mfr. Model # TSSTTVVGS1
    • Toaster Oven, Counter, Overall Length (In.) 17-13/32, Overall Width (In.) 11-7/64, Overall Height (In.)...More

  • 20" x 17" x 15" Convection, Counter Toaster
    20" x 17" x 15" Convection, Counter Toaster
    • OSTER
    • Item # 38FA44
    • Mfr. Model # TSSTTVMNDG-001
    • Toaster Oven, Convection, Counter, Overall Length (In.) 20, Overall Width (In.) 17, Overall Height (In.) 15,...More

  • 17-3/4" x 24-1/2" x 9-1/4" Countertop G
    17-3/4" x 24-1/2" x 9-1/4" Countertop G
    • CADCO
    • Item # 11U514
    • Mfr. Model # CG-10
    • Griddle, Countertop, Heat Setting 175 - 450 degrees F, Voltage 120, 12.5 Amps, 1500 Watts, NEMA 5-15P Plug,...More

  • 22-1/2" x 18-4/5" x 14-1/10" Convection,
    22-1/2" x 18-4/5" x 14-1/10" Convection,
    • OSTER
    • Item # 38FA43
    • Mfr. Model # TSSTTVSK01
    • Toaster Oven, Convection, Counter, Overall Length (In.) 22-1/2, Overall Width (In.) 18-4/5, Overall Height...More

  • 15-51/64" x 8-13/64" x 8-7/8" Counter T
    15-51/64" x 8-13/64" x 8-7/8" Counter T
    • OSTER
    • Item # 38FA40
    • Mfr. Model # TSSTTVG01
    • Toaster Oven, Counter, Overall Length (In.) 15-51/64, Overall Width (In.) 8-13/64, Overall Height (In.)...More

  • 24" x 13-5/16" x 4" Full Size Electric
    24" x 13-5/16" x 4" Full Size Electric
    • OSTER
    • Item # 46ML02
    • Mfr. Model # CKSTGRFM18WTECO0GR
    • Electric Countertop Griddle, Full Size, Overall Length (In.) 24, Overall Width (In.) 13-5/16, Overall Height...More

  • 36" x 20" x 11" Electric Flat Top Griddle
    36" x 20" x 11" Electric Flat Top Griddle
    • VOLLRATH
    • Item # 4NEC2
    • Mfr. Model # 40717
    • Electric Flat Top Griddle, -, Overall Length (In.) 36, Overall Width (In.) 20, Overall Height (In.) 11, Max....More

  • Hot Cabinet
    Hot Cabinet
    • CRES COR
    • Item # 24N113
    • Mfr. Model # H-137-UA-12D-208
    • Hot Cabinet, External Dimensions W x D x H 28-3/4 x 32-3/4 x 73 In., Compartment Dimensions W x D x H 22 x...More

  • 12-1/2" x 29" x 5-1/2" Portable Griddle
    12-1/2" x 29" x 5-1/2" Portable Griddle
    • CADCO
    • Item # 11U515
    • Mfr. Model # PCG-10C
    • Griddle, Portable, Heat Setting 175 - 400 degrees F, Voltage 120, 12.5 Amps, 1500 Watts, NEMA 5-15P Plug,...More

  • 9-25/64" x 8-1/2" x 3-9/64" Round Belgi
    9-25/64" x 8-1/2" x 3-9/64" Round Belgi
    • CHEF'S CHOICE
    • Item # 48ZD99
    • Mfr. Model # 8300100
    • Belgian Waffle Baker,8-1/2 in. W,1050W

  • 19-13/16" x 13-1/2" x 8-3/4" Double Waf
    19-13/16" x 13-1/2" x 8-3/4" Double Waf
    • WELLS MANUFACTURING
    • Item # 24T807
    • Mfr. Model # WB-WB-2E
    • Waffle Baker, Double, Heat Setting Pre Set, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-20P Plug, Material Cast...More

  • 36-1/8" x 31-11/16" x 17 Gas Griddle w/
    36-1/8" x 31-11/16" x 17 Gas Griddle w/
    • WELLS MANUFACTURING
    • Item # 24T828
    • Mfr. Model # HDTG3630
    • Gas Griddle w/Thermostat, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

  • 36-1/8" x 31-11/16" x 17 Natural Gas Griddle
    36-1/8" x 31-11/16" x 17 Natural Gas Griddle
    • WELLS MANUFACTURING
    • Item # 24T825
    • Mfr. Model # HDG3630
    • Natural Gas Griddle, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

  • 24-1/8" x 31-11/16" x 17 Gas Griddle w/
    24-1/8" x 31-11/16" x 17 Gas Griddle w/
    • WELLS MANUFACTURING
    • Item # 24T827
    • Mfr. Model # HDTG2430
    • Gas Griddle w/Thermostat, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

  • 24-1/8" x 31-11/16" x 17 Natural Gas Griddle
    24-1/8" x 31-11/16" x 17 Natural Gas Griddle
    • WELLS MANUFACTURING
    • Item # 24T824
    • Mfr. Model # HDG2430
    • Natural Gas Griddle, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

  • 48-1/8" x 31-11/16" x 17 Gas Griddle w/
    48-1/8" x 31-11/16" x 17 Gas Griddle w/
    • WELLS MANUFACTURING
    • Item # 24T829
    • Mfr. Model # HDTG4830
    • Gas Griddle w/Thermostat, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

  • 48-1/8" x 31-11/16" x 17 Natural Gas Griddle
    48-1/8" x 31-11/16" x 17 Natural Gas Griddle
    • WELLS MANUFACTURING
    • Item # 24T826
    • Mfr. Model # HDG4830
    • Natural Gas Griddle, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

  • 20 1/2" x 18 1/4" x 8" 60 1 1
    20 1/2" x 18 1/4" x 8" 60 1 1
    • WARING COMMERCIAL
    • Item # 6DWE7
    • Mfr. Model # WW250B
    • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 208,...More

  • 81" x 28" x 36" 10 Burners Portable Gas
    81" x 28" x 36" 10 Burners Portable Gas
    • CROWN VERITY
    • Item # 12H026
    • Mfr. Model # MG-72
    • Portable Gas Griddle, 10 Burners, Cooking Chamber Size H x W x D 36 x 70 x 21, Material Stainless Steel,...More

  • 28" x 22-1/2" x 9-3/4 Electric Griddle
    28" x 22-1/2" x 9-3/4 Electric Griddle
    • WARING COMMERCIAL
    • Item # 16W650
    • Mfr. Model # WGR240
    • Electric Griddle, Heat Setting 570, Voltage 240, 13.75 Amps, 3300 Watts, 6-20P Plug, Material Stainless...More

  • 15 1/2" x 11 1/2" x 9 1/14" F
    15 1/2" x 11 1/2" x 9 1/14" F
    • WARING COMMERCIAL
    • Item # 6DVY5
    • Mfr. Model # WFG150
    • Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

  • 17 1/2" x 16" x 9 1/2" Ribbed Plat
    17 1/2" x 16" x 9 1/2" Ribbed Plat
    • WARING COMMERCIAL
    • Item # 6DVY7
    • Mfr. Model # WPG250B
    • Large Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 208, 13.5 Amps, 2800 Watts, NEMA...More

  • 44" x 28" x 36" 5 Burners Portable Gas
    44" x 28" x 36" 5 Burners Portable Gas
    • CROWN VERITY
    • Item # 12H023
    • Mfr. Model # MG-36
    • Portable Gas Griddle, 5 Burners, Cooking Chamber Size H x W x D 36 x 34 x 21, Material Stainless Steel,...More

  • 24" x 20" x 11" Electric Flat Top Griddle
    24" x 20" x 11" Electric Flat Top Griddle
    • VOLLRATH
    • Item # 4NEC1
    • Mfr. Model # 40716
    • Electric Flat Top Griddle, Overall Length 24 In., Overall Width 20 In., Overall Height 11 In., Cooking...More

  • 22 1/4" x 17" x 9 3/4 Electric Countert
    22 1/4" x 17" x 9 3/4 Electric Countert
    • WARING COMMERCIAL
    • Item # 6DVZ3
    • Mfr. Model # WGR140
    • Electric Countertop Griddle, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

  • 17 1/2" x 16" x 9 1/2" Ribbed Top&
    17 1/2" x 16" x 9 1/2" Ribbed Top&
    • WARING COMMERCIAL
    • Item # 6DVY9
    • Mfr. Model # WDG250
    • Panini Grill, Ribbed Top Plate,Flat Bottom Plate, Heat Setting Up to 500 Degrees F, Voltage 120, 15 Amps,...More

  • 22" x 9 Crepe Maker
    22" x 9 Crepe Maker
    • WARING COMMERCIAL
    • Item # 16W654
    • Mfr. Model # WSC160
    • Crepe Maker, Heat Setting 570, Voltage 120, 15 Amps, 1800 Watts, 5-15P Plug, Material Cast Iron, Includes...More

  • 14" x 19" x 23 Electric Panini Sandwich Press
    14" x 19" x 23 Electric Panini Sandwich Press
    • VOLLRATH
    • Item # 4NEC4
    • Mfr. Model # 40790
    • Electric Sandwich Press, Panini, Overall Length 14 In., Overall Width 19 In., Overall Height 23 In., Cooking...More

  • 20 1/2" x 18 1/4" x 8" 60 1 1
    20 1/2" x 18 1/4" x 8" 60 1 1
    • WARING COMMERCIAL
    • Item # 6DWE6
    • Mfr. Model # WW250
    • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 120, 10...More

  • 69" x 28" x 36" 8 Burners Portable Gas
    69" x 28" x 36" 8 Burners Portable Gas
    • CROWN VERITY
    • Item # 12H025
    • Mfr. Model # MG-60
    • Portable Gas Griddle, 8 Burners, Cooking Chamber Size H x W x D 36 x 58 x 21, Material Stainless Steel,...More

  • 15 1/2" x 11 1/2" x 9 1/14" R
    15 1/2" x 11 1/2" x 9 1/14" R
    • WARING COMMERCIAL
    • Item # 6DVY4
    • Mfr. Model # WPG150B
    • Compact Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 208, 11.5 Amps, 2400 Watts,...More

  • 17 1/2" x 16" x 9 1/2" Ribbed Plat
    17 1/2" x 16" x 9 1/2" Ribbed Plat
    • WARING COMMERCIAL
    • Item # 6DVY6
    • Mfr. Model # WPG250
    • Large Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More