Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor LED Light Fixtures

65 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, Asymmetric Light,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
LED Post Top,86W,4350L
  • GE LIGHTING
  • LED Post Top, 86W, 4350L LED Post Top,86W,4350L
  • Item # 12C685
  • Mfr. Model # EPST0C541N4PBLCK
  • LED Post Top, Lamp Type Evolve, Lamp Watts 86, Housing Finish Black, Housing Material Die Cast Aluminum,...More

  • Category : LED Post Top Fixtures
LED Roadway Light,130W,11100L
  • GE LIGHTING
  • LED Roadway Light, 130W, 11100L LED Roadway Light,130W,11100L
  • Item # 12C684
  • Mfr. Model # ERS20HXCX5572GRAY
  • LED Roadway Light, Watts 130, Fixture Voltage 120 to 277, 5700K Color Temp., 85.0 Lumens Per Watt, 11,100...More

  • Category : LED Area and Roadway Lights
Area Light,140W,Type III,12842L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, Type III, 12842L Area Light,140W,Type III,12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,Dk Brz,Type V,Square Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Square Pole, 91W Area Light,Dk Brz,Type V,Square Pole,91W
  • Item # 22EL99
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 138, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

  • Category : LED Area and Roadway Lights
LED Roadway Light,94W,7800 lm
  • GE LIGHTING
  • LED Roadway Light, 94W, 7800 lm LED Roadway Light,94W,7800 lm
  • Item # 12C678
  • Mfr. Model # ERS20EXCX5572GRAY
  • LED Roadway Light, Watts 94, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr., 5700K Color Temp.,...More

  • Category : LED Area and Roadway Lights
LED Roadway Light,94W,7300 lm
  • GE LIGHTING
  • LED Roadway Light, 94W, 7300 lm LED Roadway Light,94W,7300 lm
  • Item # 12C677
  • Mfr. Model # ERS20EXCX5402GRAY
  • LED Roadway Light, Watts 94, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

  • Category : LED Area and Roadway Lights
Area Light,135W,Type III,12414L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 135W, Type III, 12414L Area Light,135W,Type III,12414L
  • Item # 21RU89
  • Mfr. Model # VPL64N1355KT3URABZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light, 4000K, 7830lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 4000K, 7830lm, 120/277V LED Area Light, 4000K, 7830lm, 120/277V
  • Item # 48TM61
  • Mfr. Model # EANA0C35401CDKBZ
  • LED Area Light, Watts 85, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light, 5000K, 13500lm, 120/277V
LED Area Light,16-5/16inL,Type III,111W
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 16-5/16inL, Type III, 111W LED Area Light,16-5/16inL,Type III,111W
  • Item # 45VT88
  • Mfr. Model # CL1S-A-48LU-4K-3-DB
  • LED Area Light, Watts 111, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,16-5/16inL,Type V Med
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 16-5/16inL, Type V Med LED Area Light,16-5/16inL,Type V Med
  • Item # 45VT90
  • Mfr. Model # CL1S-A-48LU-4K-5M-DB
  • LED Area Light, Watts 111, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,135W,Type V Wide,12709L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 135W, Type V Wide, 12709L Area Light,135W,Type V Wide,12709L
  • Item # 21RU91
  • Mfr. Model # VPL64NB1355KT5UNVSF2BZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Bronze,Type IV Medium
  • CREE
  • LED Area Luminaire, Bronze, Type IV Medium LED Area Luminaire,Bronze,Type IV Medium
  • Item # 48PF01
  • Mfr. Model # OSQ-A-NM-4ME-A-40K-UL-BZ
  • LED Area Luminaire, Watts 112, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,4000K,168W
  • CREE
  • LED Area Luminaire, 4000K, 168W LED Area Luminaire,4000K,168W
  • Item # 48PE98
  • Mfr. Model # OSQ-A-NM-3ME-J-40K-UL-SV
  • LED Area Luminaire, Watts 168, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Bronze,11,412 lm
  • CREE
  • LED Area Luminaire, Bronze, 11,412 lm LED Area Luminaire,Bronze,11,412 lm
  • Item # 48PF13
  • Mfr. Model # OSQ-A-NM-4ME-A-57K-UL-BZ
  • LED Area Luminaire, Watts 112, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,4000K,Bronze
  • CREE
  • LED Area Luminaire, 4000K, Bronze LED Area Luminaire,4000K,Bronze
  • Item # 48PE97
  • Mfr. Model # OSQ-A-NM-3ME-J-40K-UL-BZ
  • LED Area Luminaire, Watts 168, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,112 W
  • CREE
  • LED Area Luminaire, 112 W LED Area Luminaire,112 W
  • Item # 48PF17
  • Mfr. Model # OSQ-A-NM-5ME-A-57K-UL-BZ
  • LED Area Luminaire, Watts 112, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
22-1/4" x 13" x 6-13/32" 75 Watt LED&#x
  • ACUITY LITHONIA
  • 22-1/4" x 13" x 6-13/32" 75 Watt LED Wall Pack, Dark Bronze Wall Pack Item
  • Item # 21P669
  • Mfr. Model # AS1LED42C35040KSR3MVOLTSPADDBXD
  • LED Wall Pack, 75 Watts, 6346 Lumens, 85.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 4000K,...More

  • Category : LED Wall Packs
LED Area Light, 4000K, 9620lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 4000K, 9620lm, 120/277V LED Area Light, 4000K, 9620lm, 120/277V
  • Item # 48TM63
  • Mfr. Model # EANA0D35401CDKBZ
  • LED Area Light, Watts 104, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Roadway Light,118W,9300 lm
  • GE LIGHTING
  • LED Roadway Light, 118W, 9300 lm LED Roadway Light,118W,9300 lm
  • Item # 12C681
  • Mfr. Model # ERS20GXCX5402GRAY
  • LED Roadway Light, Watts 118, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

  • Category : LED Area and Roadway Lights
LED Area Light, 4000K, 13450lm, 120/277V
LED Roadway Light,130W,10300L
  • GE LIGHTING
  • LED Roadway Light, 130W, 10300L LED Roadway Light,130W,10300L
  • Item # 12C683
  • Mfr. Model # ERS20HXCX5402GRAY
  • LED Roadway Light, Watts 130, Fixture Voltage 120 to 277, 4000K Color Temp., 79.0 Lumens Per Watt, 10,300...More

  • Category : LED Area and Roadway Lights
17-1/2" x 17-1/2" x 7-1/8" 134 Watt
17-1/2" x 17-1/2" x 7-1/8" 141 Watt
Area Light,140W,TypeV,13185L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, TypeV, 13185L Area Light,140W,TypeV,13185L
  • Item # 21RU68
  • Mfr. Model # CL1A60LU5K5WDB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Area Light,Dk Brz,Type V,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Round Pole, 91W Area Light,Dk Brz,Type V,Round Pole,91W
  • Item # 22EL98
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

  • Category : LED Area and Roadway Lights
LED Roadway Light,82W,6200 lm
  • GE LIGHTING
  • LED Roadway Light, 82W, 6200 lm LED Roadway Light,82W,6200 lm
  • Item # 12C675
  • Mfr. Model # ERS20DXCX5402GRAY
  • LED Roadway Light, Watts 82, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

  • Category : LED Area and Roadway Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More