Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor LED Light Fixtures

79 Results Found that Include 114 Products

Results per page:  16 | 32 | 48
LED Security Light, 4000K, 5600lm
  • GE LIGHTING
  • LED Security Light, 4000K, 5600lm LED Security Light, 4000K, 5600lm
  • Item # 48TM71
  • Mfr. Model # E2SA0B1B31402NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
14-7/8" x 8" x 15" Polycarbonate Replacement
Dusk To Dawn Security Light,2906 Lumens
  • HUBBELL LIGHTING - OUTDOOR
  • Dusk To Dawn Security Light, 2906 Lumens Dusk To Dawn Security Light,2906 Lumens
  • Item # 45VT67
  • Mfr. Model # DDL-56L-4K-1-NA
  • Dusk To Dawn Security Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Sensor Type...More

  • Category : LED Motion Sensor Fixtures
LED Area Light,5000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type IV LED Area Light,5000K,21-3/4inL,Type IV
  • Item # 45VT87
  • Mfr. Model # CL1-A-90LU-5K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,5000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 5000K, 21-3/4inL, Type III LED Area Light,5000K,21-3/4inL,Type III
  • Item # 45VT86
  • Mfr. Model # CL1-A-90LU-5K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,4000K,21-3/4inL,Type III
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type III LED Area Light,4000K,21-3/4inL,Type III
  • Item # 45VT84
  • Mfr. Model # CL1-A-90LU-4K-3-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,31-1/4inL,Type III,280W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 31-1/4inL, Type III, 280W LED Area Light,31-1/4inL,Type III,280W
  • Item # 45VT32
  • Mfr. Model # VP-L/96NB-280/5K/T3/UNV/RA/BZT
  • LED Area Light, Watts 280, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,16-3/4inL,Type III,70W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 16-3/4inL, Type III, 70W LED Area Light,16-3/4inL,Type III,70W
  • Item # 45VT34
  • Mfr. Model # VP-S/30NB-70/5K/T3/UNV/RA/BZT
  • LED Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Bollard,1005 Lumens,4200K,25W
  • HUBBELL LIGHTING - KIM
  • LED Bollard, 1005 Lumens, 4200K, 25W LED Bollard,1005 Lumens,4200K,25W
  • Item # 45VT62
  • Mfr. Model # VRB1/20L4KUV/DB
  • LED Bollard, Lumens 1005, Voltage 120 to 277VAC, Watts 25, 4200K, Light Distribution Flood, Housing Color...More

  • Category : LED Landscape Lighting
LED Security Light, 5000K, 3900lm
  • GE LIGHTING
  • LED Security Light, 5000K, 3900lm LED Security Light, 5000K, 3900lm
  • Item # 48TM70
  • Mfr. Model # E2SA0A1A31502NN
  • LED Security Light, Watts 42, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
LED Area Light, 5000K, 6040lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 5000K, 6040lm, 120/277V LED Area Light, 5000K, 6040lm, 120/277V
  • Item # 48TM60
  • Mfr. Model # EANA0B35501CDKBZ
  • LED Area Light, Watts 65, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light, 4000K, 7830lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 4000K, 7830lm, 120/277V LED Area Light, 4000K, 7830lm, 120/277V
  • Item # 48TM61
  • Mfr. Model # EANA0C35401CDKBZ
  • LED Area Light, Watts 85, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light, 5000K, 4090lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 5000K, 4090lm, 120/277V LED Area Light, 5000K, 4090lm, 120/277V
  • Item # 48TM58
  • Mfr. Model # EANA0A35501CDKBZ
  • LED Area Light, Watts 46, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Bollard,42 in. H,120 to 277VAC
10-36/64" x 2" x 3-13/16" Die Cast Alum
LED Area Luminaire,5700K,168W
  • CREE
  • LED Area Luminaire, 5700K, 168W LED Area Luminaire,5700K,168W
  • Item # 48PF10
  • Mfr. Model # OSQ-A-NM-3ME-J-57K-UL-BZ
  • LED Area Luminaire, Watts 168, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,Type III Medium
  • CREE
  • LED Area Luminaire, Type III Medium LED Area Luminaire,Type III Medium
  • Item # 48PE96
  • Mfr. Model # OSQ-A-NM-3ME-A-40K-UL-BZ
  • LED Area Luminaire, Watts 112, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,5700K,Bronze
  • CREE
  • LED Area Luminaire, 5700K, Bronze LED Area Luminaire,5700K,Bronze
  • Item # 48PF12
  • Mfr. Model # OSQ-A-NM-3ME-S-57K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Luminaire,20,841 lm
  • CREE
  • LED Area Luminaire, 20,841 lm LED Area Luminaire,20,841 lm
  • Item # 48PF20
  • Mfr. Model # OSQ-A-NM-5ME-S-57K-UL-BZ
  • LED Area Luminaire, Watts 223, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Dusk To Dawn Security Light,5279 Lumens
  • HUBBELL LIGHTING - OUTDOOR
  • Dusk To Dawn Security Light, 5279 Lumens Dusk To Dawn Security Light,5279 Lumens
  • Item # 45VT66
  • Mfr. Model # DDL-140L-1
  • Dusk To Dawn Security Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Sensor Type...More

  • Category : LED Motion Sensor Fixtures
LED Rural Utility Luminaire
  • CREE
  • LED Rural Utility Luminaire LED Rural Utility Luminaire
  • Item # 48PE89
  • Mfr. Model # RULHT2MEC40K-12UFNES
  • LED Rural Utility Luminaire, Watts 50, Housing Finish Gray, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
LED Rural Utility Luminaire,4000K,Gray
  • CREE
  • LED Rural Utility Luminaire, 4000K, Gray LED Rural Utility Luminaire,4000K,Gray
  • Item # 48PE90
  • Mfr. Model # RULHT5MEC40K-12UFNES
  • LED Rural Utility Luminaire, Watts 50, Housing Finish Gray, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
24" Aluminum Mount Arm, Gray
LED Rural Utility Luminaire,TypeV Medium
  • CREE
  • LED Rural Utility Luminaire, TypeV Medium LED Rural Utility Luminaire,TypeV Medium
  • Item # 48PE88
  • Mfr. Model # RULHT5MEC40K-12UFN
  • LED Rural Utility Luminaire, Watts 50, Housing Finish Gray, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
LED Rural Utility Luminaire,50W
  • CREE
  • LED Rural Utility Luminaire, 50W LED Rural Utility Luminaire,50W
  • Item # 48PE87
  • Mfr. Model # RULHT2MEC40K-12UFN
  • LED Rural Utility Luminaire, Watts 50, Housing Finish Gray, Housing Material Die Cast Aluminum, Light...More

  • Category : LED Area and Roadway Lights
14" x 14" x 3-3/8" Acrylic Replacement Lens&
14-7/8" x 8" x 15" Aluminum/Glass Replacemen
LED Area Light,21-3/4inL,Type III,140W
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 21-3/4inL, Type III, 140W LED Area Light,21-3/4inL,Type III,140W
  • Item # 45VT82
  • Mfr. Model # CL1-A-60LU-4K-3-DB
  • LED Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,21-3/4inL,Type IV,140W
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 21-3/4inL, Type IV, 140W LED Area Light,21-3/4inL,Type IV,140W
  • Item # 45VT83
  • Mfr. Model # CL1-A-60LU-4K-4-DB
  • LED Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
LED Area Light,4000K,21-3/4inL,Type IV
  • HUBBELL LIGHTING - SPAULDING
  • LED Area Light, 4000K, 21-3/4inL, Type IV LED Area Light,4000K,21-3/4inL,Type IV
  • Item # 45VT85
  • Mfr. Model # CL1-A-90LU-4K-4-DB
  • LED Area Light, Watts 210, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

  • Category : LED Area and Roadway Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More