Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
For Use With
Brand
Price
Shop By
Ratings

Outdoor Grill Accessories

44 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Wood Waterproof Matches
3-1/2" x 1" x 12-1/8" Lighter
  • DIAMOND
  • 3-1/2" x 1" x 12-1/8" Lighter 3-1/2" x 1" x 12-1/8" Lighter
  • Item # 6EXV6
  • Mfr. Model # 48789 55121
  • Lighter, Easy Light, Overall Depth 1 In., Overall Width 3-1/2 In., Overall Height 12-1/8 In., For Use With...More

Wood Matches; PK7200
  • DIAMOND
  • Wood Matches; PK7200 Wood Matches; PK7200
  • Item # 6EXV2
  • Mfr. Model # 48789 02225
  • Matches, Material Wood, Size 2-1/4 In. Match Length, Length 2-1/4 In., Width 4-3/4 In., Height 2-5/8 In.,...More

Electric Gas Lighter
36" Stainless Steel Rotisserie
  • CROWN VERITY
  • 36" Stainless Steel Rotisserie 36" Stainless Steel Rotisserie
  • Item # 12H079
  • Mfr. Model # RT-36
  • Rotisserie, Overall Width 36 In., Material Stainless Steel, For Use With 5YGH4, 12H018, 12H019, 12H002,...More

48" Stainless Steel Rotisserie
  • CROWN VERITY
  • 48" Stainless Steel Rotisserie 48" Stainless Steel Rotisserie
  • Item # 12H080
  • Mfr. Model # RT-48
  • Rotisserie, Overall Width 48 In., Material Stainless Steel, For Use With 5YGH3, 12H032, 12H033, 12H003,...More

11-1/2" x 17-1/2" x 1" Stainless Steel
30" Stainless Steel Rotisserie
  • CROWN VERITY
  • 30" Stainless Steel Rotisserie 30" Stainless Steel Rotisserie
  • Item # 12H078
  • Mfr. Model # RT-30
  • Rotisserie, Overall Width 30 In., Material Stainless Steel, For Use With 5YGH5, 12H016, 12H017, 12H001,...More

72" Stainless Steel Rotisserie
  • CROWN VERITY
  • 72" Stainless Steel Rotisserie 72" Stainless Steel Rotisserie
  • Item # 12H082
  • Mfr. Model # RT-72
  • Rotisserie, Overall Width 72 In., Material Stainless Steel, For Use With 5YGH1, 5YGH2, 12H021, Includes Two...More

Rubber Propane Gas Hose
5-3/4 x 1-1/8 x 15-1/2 Lighter
Wood Matches; PK21600
  • DIAMOND
  • Wood Matches; PK21600 Wood Matches; PK21600
  • Item # 6EXV3
  • Mfr. Model # 48789 02234
  • Matches, Material Wood, Size 2-1/4 In. Match Length, Length 4-3/4 In., Width 4-3/4 In., Height 2-5/8 In.,...More

Wood Matches; PK900
48" x 23.5" x 7.5" Cold Rolled Steel Removab
36" x 23.5" x 7.5" Cold Rolled Steel Removab
30" x 23.5" x 7.5" Cold Rolled Steel Removab
61" x 23" x 16" Hood/Roll Dome
30" x 9-1/2" x 4" Stainless Steel Removable&
48" x 21 x 9" Stainless Steel Wind Guard
13" x 21 x 6-1/2" Stainless Steel Steam Pan&
  • CROWN VERITY
  • 13" x 21 x 6-1/2" Stainless Steel Steam Pan Adapter 13" x 21 x 6-1/2" Stainless Steel Steam Pan Adapter
  • Item # 12H089
  • Mfr. Model # SPA
  • Steam Pan Adapter, Overall Depth 21, Overall Width 13 In., Overall Height 6-1/2 In., Material Stainless...More

Stainless Steel Sink
36" x 9-1/2" x 4" Stainless Steel Removable&
72" x 24" x 6" Chrome plated metal Cooking&#
30" x 21 x 9" Stainless Steel Wind Guard
Stainless Steel Removable Hand Sink
60" Stainless Steel Rotisserie
  • CROWN VERITY
  • 60" Stainless Steel Rotisserie 60" Stainless Steel Rotisserie
  • Item # 12H081
  • Mfr. Model # RT-60
  • Rotisserie, Overall Width 60 In., Material Stainless Steel, For Use With 5YGH0, 5YGG9, 12H020, 12H034,...More

15" x 27 x 11-3/4" Stainless Steel Built-In
48" x 9-1/2" x 4" Stainless Steel Removable&
14" x 23" x 6" Stainless Steel Fryer Dump&#x
48" x 9-1/4" x 1/2" Stainless Steel Adj
36" x 21 x 9" Stainless Steel Wind Guard
4-1/2" x 11 x 2-1/2" Stainless Steel Grill&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More