Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

12 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Water Hose,Rnfrcd PVC,5/8 In ID,50 ft L
  • TM

    Grainger Choice

  • Water Hose, Rnfrcd PVC, 5/8 In ID, 50 ft L Standard Duty Water Hose
  • Item # 20L432
  • Mfr. Model # 20L432
  • Water Hose, Garden Hose Type Standard Water, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose...More

  • Category : Garden Hoses
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
Water Nozzle,Fireman's Twist,5-3/8 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle, Fireman's Twist, 5-3/8 In L Water Nozzle
  • Item # 1HLW1
  • Mfr. Model # 1HLW1
  • Water Nozzle, Design Fireman's Twist, Features Soft Comfort Handle, Construction Die Cast Zinc/Aluminum,...More

  • Category : Water Supply Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer Handheld Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylen
  • TM

    Grainger Choice

  • WESTWARD
  • Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylene, Number of Wheels: 2 2 Wheel Wheelbarrows
  • Item # 10G165
  • Mfr. Model # 10G165
  • Wheelbarrow, Tray Material Polyethylene, Capacity 8 cu. ft., Tray Length 43-1/4 In., Tray Width 38-3/4 In.,...More

  • Category : Wheelbarrows
Handheld Blower/Vacuum,Electric,375 CFM
Road Rake, Steel Tine Material, Length of Tines 4",&#x
Western Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Western Scoop, 27 In. Handle, Steel Western Scoop
  • Item # 4LVR3
  • Mfr. Model # 4LVR3
  • Western Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, 16 ga., Steel Blade...More

  • Category : Scoop Shovels
Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Seamless&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Seamless Steel, Number of Wheels: 1 1 Wheel Wheelbarrows
  • Item # 10G167
  • Mfr. Model # 10G167
  • Wheelbarrow, Tray Material Seamless Steel, Capacity 6 cu. ft., Tray Length 38-5/8 In., Tray Width 25 In.,...More

  • Category : Wheelbarrows
Bypass Lopper,1-25/32 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Lopper, 1-25/32 In, Aluminum Bypass Lopper,1-25/32 In,Aluminum
  • Item # 2RDL9
  • Mfr. Model # 2RDL9
  • Bypass Lopper, Cutting Capacity 1-25/32 In., Blade Material High-Carbon Steel, Handle Material Aluminum,...More

  • Category : Loppers
General Purpose Scoop,27 In.,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 27 In., Aluminum General Purpose Scoop
  • Item # 12U492
  • Mfr. Model # 12U492
  • General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, Aluminum Blade...More

  • Category : Scoop Shovels
Snow Pusher,12 x 24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher, 12 x 24 In Snow Pusher
  • Item # 6YU39
  • Mfr. Model # 6YU39
  • Snow Pusher, Blade Material Nonstick Aluminum w/Wear Strip, Blade Width 24 In., Blade Height 12 In., Handle...More

  • Category : Snow Shovels and Snow Pushers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More