Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Outdoor Equipment

8 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
50 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 50 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Green

    Standard Duty Water Hose
  • Item # 20L432
  • Mfr. Model # 20L432
  • Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside...More

  • Category : Garden Hoses
  • TM

    Grainger Choice

  • Handheld Sprayers

    Handheld Sprayers
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
Fireman's Style;Industrial High Flow Nozzle Rubber Flow
  • TM

    Grainger Choice

  • WESTWARD
  • Fireman's Style;Industrial High Flow Nozzle Rubber Flow Control;250 psi

    Twist Nozzles
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Garden Hose Nozzles
General Purpose Scoop,27 In.,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 27 In., Aluminum

    General Purpose Scoop
  • Item # 12U492
  • Mfr. Model # 12U492
  • General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, Aluminum Blade...More

  • Category : Scoop Shovels
Road Rake, Steel Tine Material, Length of Tines 4",&#x
Electric Handheld Blower/Vacuum, 90 dBA
  • TM

    Grainger Choice

  • WESTWARD
  • Electric Handheld Blower/Vacuum, 90 dBA

    Electric Handheld Blower/Vacuum, 90 dBA
  • Item # 20X615
  • Mfr. Model # 20X615
  • Handheld Blower/Vacuum, Electric, Max. Air Flow 370 cfm, Max. Air Speed 210 mph, 90 dBA, Speed Control...More

  • Category : Leaf Blowers and Vacuums
Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylen
  • TM

    Grainger Choice

  • WESTWARD
  • Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylene, Number of Wheels: 2

    2 Wheel Wheelbarrows
  • Item # 10G165
  • Mfr. Model # 10G165
  • Wheelbarrow, Tray Material Polyethylene, Capacity 8 cu. ft., Tray Length 43-1/4 In., Tray Width 38-3/4 In.,...More

  • Category : Wheelbarrows
Western Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Western Scoop, 27 In. Handle, Steel

    Western Scoop
  • Item # 4LVR3
  • Mfr. Model # 4LVR3
  • Western Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, 16 ga., Steel Blade...More

  • Category : Scoop Shovels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More