Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

17 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Scoop Shovel,30 in. L Handle,HDPE,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scoop Shovel, 30 in. L Handle, HDPE, Black Scoop Shovel,30 in. L Handle,HDPE,Black
  • Item # 45GV20
  • Mfr. Model # 45GV20
  • Scoop Shovel, Handle Length 30 In., Handle Type D-Grip, Handle Material Wood, HDPE Blade Material, Blade Type...More

  • Category : Scoop Shovels
Hose Hanger,Reel Dia. 8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Hanger, Reel Dia. 8 in. Hose Hanger,Reel Dia. 8 in.
  • Item # 48PG06
  • Mfr. Model # 48PG06
  • Item Hose Hanger, Construction Stainless Steel, Reel Dia. 8 In., Reel Width 6-17/32 In., Hose Cap. 1/2-In....More

  • Category : Garden Hose Reels, Carts, and Hangers
Lawn Rake, 10-3/4 in. Tine Length
  • TM

    Grainger Choice

  • WESTWARD
  • Lawn Rake, 10-3/4 in. Tine Length Lawn Rake, 10-3/4 in. Tine Length
  • Item # 46MP82
  • Mfr. Model # 46MP82
  • Lawn Rake, Tine Material Polypropylene, Length of Tines 10-3/4 In., Overall Width of Tines 24 In., Number of...More

  • Category : Rakes
Hose Hanger,Reel Dia. 11-1/2 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Hanger, Reel Dia. 11-1/2 in. Hose Hanger,Reel Dia. 11-1/2 in.
  • Item # 48PG05
  • Mfr. Model # 48PG05
  • Item Hose Hanger, Construction Stainless Steel, Reel Dia. 11-1/2 In., Reel Width 8-11/16 In., Hose Cap....More

  • Category : Garden Hose Reels, Carts, and Hangers
Replacement Bulb,22W
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Bulb, 22W Replacement Bulb,22W
  • Item # 32J165
  • Mfr. Model # 32J165
  • Replacement Bulb, Replacement, 22 Watts, Bulb Shape Circline shape, Length (In.) 7-1/4, Width (In.) 3/4,...More

  • Category : Bug Killer Accessories
Whirling Sprinkler, Spray Coverage: 45 ft. dia.
  • TM

    Grainger Choice

  • Whirling Sprinkler, Spray Coverage: 45 ft. dia. Lawn Sprinklers
  • Item # 1HLW4
  • Mfr. Model # 1HLW4
  • Whirling Sprinkler, Spray Coverage 45 ft. dia., Head Material Metal, Base Material Metal, Hose Connection 3/4...More

  • Category : Lawn Sprinklers
  • TM

    Grainger Choice

  • WESTWARD
  • Drag Harrows Drag Harrows
  • Multiple product options available

    Multiple product options available

  • Category : Drag Harrows
Leaf Rake Handle,54 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Leaf Rake Handle, 54 in. Leaf Rake Handle,54 in.
  • Item # 36EA35
  • Mfr. Model # GGS_49656
  • Leaf Rake Handle, 54 In., For Use With Grainger Item Number 1WG30, For Use With Mfr. Model Number EMX-24-GR,...More

  • Category : Parts
Block Tire 16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Block Tire 16 In Block Tire 16 In
  • Item # 20UH06
  • Mfr. Model # GGS_42978
  • Block Tire 16 In., For Use With Grainger Item Number 20KP45, Fits Brand Westward, Includes Bearings and Axle

  • Category : Parts
Hardwood Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Hardwood Handle Hardwood Handle
  • Item # 20UH08
  • Mfr. Model # GGS_42980
  • Hardwood Handle, For Use With Grainger Item Number 20KP46, 2MVU7, 2MVU8, Fits Brand Westward, Includes...More

  • Category : Parts
Square Point Shovel,Steel,Yellow
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, Steel, Yellow Square Point Shovel,Steel,Yellow
  • Item # 46MP81
  • Mfr. Model # 46MP81
  • Square Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass Poly Coated, Handle Length...More

  • Category : Shovels
Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber
Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type,
Handheld Broadcast Spreader,3.8 lb.
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Broadcast Spreader, 3.8 lb. Handheld Broadcast Spreader,3.8 lb.
  • Item # 45FE34
  • Mfr. Model # 45FE34
  • Handheld Broadcast Spreader, Capacity 3.8 lb., Drop Type 1 Hole, For Use With Seed, Fertilizer, Salt, Spread...More

  • Category : Shoulder and Hand Spreaders
Pneumatic Wheel
  • TM

    Grainger Choice

  • WESTWARD
  • Pneumatic Wheel Pneumatic Wheel
  • Item # 20UH09
  • Mfr. Model # GGS_42981
  • Pneumatic Wheel, For Use With Grainger Item Number 20KP46, 2MVU8, Fits Brand Westward

  • Category : Parts
Wood Handle 60 In Length
  • TM

    Grainger Choice

  • WESTWARD
  • Wood Handle 60 In Length Wood Handle 60 In Length
  • Item # 20UH07
  • Mfr. Model # GGS_42979
  • Wood Handle 60 In. Length, For Use With Grainger Item Number 20KP45, Fits Brand Westward

  • Category : Parts
Baffle System to Control Flow Direction
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More