Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

14 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer Handheld Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
General Purpose Scoop,48 In.,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 48 In., Aluminum General Purpose Scoop
  • Item # 4LVR5
  • Mfr. Model # 4LVR5
  • General Purpose Scoop, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with...More

  • Category : Scoop Shovels
Gear Driven Anvil Lopper,2 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Gear Driven Anvil Lopper, 2 In, Aluminum Gear Driven Anvil Lopper,2 In,Aluminum
  • Item # 2RDN2
  • Mfr. Model # 2RDN2
  • Anvil Lopper, Cutting Capacity 2 In., Blade Material High-Carbon Steel, Handle Material Aluminum, Overall...More

  • Category : Loppers
Adhesive Fly Board,10 X 18 In,PK6
  • TM

    Grainger Choice

  • WESTWARD
  • Adhesive Fly Board, 10 X 18 In, PK6 Adhesive Fly Board,10 X 18 In,PK6
  • Item # 32J168
  • Mfr. Model # 32J168
  • Adhesive Fly Board, Replacement, Length (In.) 18, Width (In.) 10, Depth (In.) 3/16, For Use with Stock Number...More

  • Category : Bug Killer Accessories
Duffel Bag,36x15x15In,600D Polyester,Red
  • TM

    Grainger Choice

  • WESTWARD
  • Duffel Bag, 36x15x15In, 600D Polyester, Red Duffel Bag,36x15x15In,600D Polyester,Red
  • Item # 25F575
  • Mfr. Model # 25F575
  • Duffel Bag, Zipper Closure, Capacity 6300 cu. in., Length 36 In., Width 15 In., Height 15 In., Number of...More

  • Category : Duffle Bags and Backpacks
Grain Scoop,26-1/4 In. Handle,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Grain Scoop, 26-1/4 In. Handle, Aluminum Grain Scoop
  • Item # 3YU77
  • Mfr. Model # 3YU77
  • Grain Scoop, Handle Length 26-1/4 In., Handle Type D-Grip, Handle Material Fiberglass with Polypropylene...More

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Western Scoop Western Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
Round Point Shovel,48 In.Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel, 48 In.Handle, 14 ga. Round Point Shovel
  • Item # 4LVT2
  • Mfr. Model # 4LVT2
  • Round Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 48 In., Blade Width 8-3/4 In.,...More

  • Category : Shovels
Block Tire 16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Block Tire 16 In Block Tire 16 In
  • Item # 20UH06
  • Mfr. Model # GGS_42978
  • Block Tire 16 In., For Use With Grainger Item Number 20KP45, Fits Brand Westward, Includes Bearings and Axle

  • Category : Parts
Anchor Pins,Steel,6 in. x 1 in.,PK500
Drain Spade,46-3/4 In Handle,5-3/4 Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Spade, 46-3/4 In Handle, 5-3/4 Blade Drain Spade
  • Item # 12V173
  • Mfr. Model # 12V173
  • Drain Spade, Handle Length 46-3/4 In., Handle Type Straight, Handle Material Fiberglass, Blade Width 5-3/4...More

  • Category : Spade Shovels
Snow Roof Rake Scraper, Plastic Blade Material, 23-1/2"
  • TM

    Grainger Choice

  • Snow Roof Rake Scraper, Plastic Blade Material, 23-1/2" Blade Width, 6" Blade Height Snow Roof Rake Scraper
  • Item # 12U486
  • Mfr. Model # 12U486
  • Snow Roof Rake Scraper, Blade Material Plastic, Blade Width 23-1/2 In., Blade Height 6 In., Handle Length 16...More

  • Category : Roof Rakes
Baffle System to Control Flow Direction
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More