Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

12 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Seal-Coated Wood Bow Rake, 3 In.Tines
  • TM

    Grainger Choice

  • WESTWARD
  • Seal-Coated Wood Bow Rake, 3 In.Tines Bow Rake
  • Item # 1WG36
  • Mfr. Model # 1WG36
  • Bow Rake, Tine Material Steel, Length of Tines 3 In., Overall Width of Tines 16-1/2 In., Number of Tines 16,...More

  • Category : Landscape and Bow Rakes
Hose Hanger,Reel Dia. 8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Hanger, Reel Dia. 8 in. Hose Hanger,Reel Dia. 8 in.
  • Item # 48PG06
  • Mfr. Model # 48PG06
  • Item Hose Hanger, Construction Stainless Steel, Reel Dia. 8 In., Reel Width 6-17/32 In., Hose Cap. 1/2-In....More

  • Category : Garden Hose Reels, Carts, and Hangers
Drain Spade,27 In. Handle,6 In. Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Spade, 27 In. Handle, 6 In. Blade Drain Spade
  • Item # 4LVR6
  • Mfr. Model # 4LVR6
  • Drain Spade, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with...More

  • Category : Spade Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer Handheld Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
Spading Fork, Wood Handle Material, 30" Handle Length,
Hedge Shear,9 In Blade,Wood Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Hedge Shear, 9 In Blade, Wood Handle Hedge Shear,9 In Blade,Wood Handle
  • Item # 2ZB49
  • Mfr. Model # 2ZB49
  • Dial-a-Cut Hedge Shears, Blade Size 9 In., Overall Length 23 In., Blade Material Steel, Blade Type Dial-a-Cut...More

  • Category : Hedge Shears
Duffel Bag,29x13x13In,600D Polyester,Red
  • TM

    Grainger Choice

  • WESTWARD
  • Duffel Bag, 29x13x13In, 600D Polyester, Red Duffel Bag,29x13x13In,600D Polyester,Red
  • Item # 25F574
  • Mfr. Model # 25F574
  • Duffel Bag, Zipper Closure, Capacity 3800 cu. in., Length 29 In., Width 13 In., Height 13 In., Number of...More

  • Category : Duffle Bags and Backpacks
Ice Chisel/Scraper, 3-1/2" Blade Width, 6" Blade&
Water Hose,Spiral Reinforced PVC
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose, Spiral Reinforced PVC Water Hose
  • Item # 4TMN3
  • Mfr. Model # 4TMN3
  • Water Hose, Hose Material Spiral Reinforced PVC, Hose Inside Dia. 3/4 In., Hose Length 50 ft., Connection...More

  • Category : Garden Hoses
Round Point Shovel,27 In. Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel, 27 In. Handle, 14 ga. Round Point Shovel
  • Item # 12V170
  • Mfr. Model # 12V170
  • Round Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 8-1/4...More

  • Category : Shovels
Snow Shovel,Alum.,D-Grip Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, Alum., D-Grip Handle Snow Shovel,Alum.,D-Grip Handle
  • Item # 12U488
  • Mfr. Model # 12U488
  • Ergonomic Snow Shovel, Blade Material Aluminum w/Wear Strip, Blade Width 18 In., Blade Height 14-3/4 In.,...More

  • Category : Snow Shovels and Snow Pushers
Garden Spade,46-3/4 In Hndle,12 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade, 46-3/4 In Hndle, 12 In Blade Garden Spade
  • Item # 12V168
  • Mfr. Model # 12V168
  • Garden Spade, Handle Length 46-3/4 In., Handle Type Straight, Handle Material Fiberglass, Blade Width 7-1/4...More

  • Category : Spade Shovels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More