Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

13 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
100 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#
  • TM

    Grainger Choice

  • 100 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Green Standard Duty Water Hose
  • Item # 20L434
  • Mfr. Model # 20L434
  • Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside...More

  • Category : Garden Hoses
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
Snow Pusher,12 x 24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher, 12 x 24 In Snow Pusher
  • Item # 6YU39
  • Mfr. Model # 6YU39
  • Snow Pusher, Blade Material Nonstick Aluminum w/Wear Strip, Blade Width 24 In., Blade Height 12 In., Handle...More

  • Category : Snow Shovels and Snow Pushers
10" x 12" 420D Dobby Polyester Fabric Gear Bag,&#
Chopper/Scraper, 7" Blade Width, 9-1/4" Blade Hei
Square Point Shovel,Steel,Yellow
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, Steel, Yellow Square Point Shovel,Steel,Yellow
  • Item # 46MP81
  • Mfr. Model # 46MP81
  • Square Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass Poly Coated, Handle Length...More

  • Category : Shovels
Hoe with 54" Fiberglass Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Hoe with 54" Fiberglass Handle Garden/Mixing Hoe
  • Item # 2MVR7
  • Mfr. Model # 2MVR7
  • Hoe, Blade Width 6 In., Blade Length 4 In., Overall Length 57-1/2 In., Blade Material Steel, Handle Material...More

  • Category : Garden Hoes
Garden Spade,30 In Handle,6-3/4 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade, 30 In Handle, 6-3/4 In Blade Garden Spade
  • Item # 4LVR9
  • Mfr. Model # 4LVR9
  • Garden Spade, Handle Length 30 In., Handle Type D-Grip, Handle Material Ash, Blade Width 6-3/4 In., Blade...More

  • Category : Spade Shovels
50 ft. x 3/4" dia. Water Hose, Reinforced PVC,&#x
  • TM

    Grainger Choice

  • 50 ft. x 3/4" dia. Water Hose, Reinforced PVC, 450 psi, Black Heavy Duty Water Hose
  • Item # 20L431
  • Mfr. Model # 20L431
  • Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside...More

  • Category : Garden Hoses
Oscillating Sprinkler, Spray Coverage: 3500 sq. ft.
  • TM

    Grainger Choice

  • Oscillating Sprinkler, Spray Coverage: 3500 sq. ft. Lawn Sprinklers
  • Item # 1HLW5
  • Mfr. Model # 1HLW5
  • Oscillating Sprinkler, Spray Coverage 3500 sq. ft., Head Material Brass, Base Material Metal, Hose Connection...More

  • Category : Lawn Sprinklers
Hedge Shears,24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Hedge Shears, 24 In Hedge Shears,24 In
  • Item # 5TFN4
  • Mfr. Model # 5TFN4
  • 3-Point Compound Cutting Action Shears, Blade Size 10 In., Overall Length 24 In., Blade Material Polished...More

  • Category : Hedge Shears
Blacklight Bulb,Replacement,50W,U-Shape
  • TM

    Grainger Choice

  • WESTWARD
  • Blacklight Bulb, Replacement, 50W, U-Shape Blacklight Bulb,Replacement,50W,U-Shape
  • Item # 36RF99
  • Mfr. Model # 36RF99
  • Blacklight Bulb, Replacement, 50 Watts, Bulb Shape U-Shape, Length (In.) 12-21/64, Width (In.) 2-1/8, Depth...More

  • Category : Bug Killer Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More