Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

14 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel Square Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Snow Shovel,19-17/25 In. W
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, 19-17/25 In. W Snow Shovel
  • Item # 21AD03
  • Mfr. Model # 21AD03
  • Snow Shovel, Blade Material Polypropylene with an Aluminum Wear Strip, Blade Width 19-17/25 In., Blade Height...More

  • Category : Snow Shovels and Snow Pushers
Tamper with 43" Tube w/Rubber Grip Steel Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Tamper with 43" Tube w/Rubber Grip Steel Handle Dirt Tamper
  • Item # 38ZD98
  • Mfr. Model # 38ZD98
  • Tamper, Handle Type Tube w/Rubber Grip, Handle Material Steel, Handle Length 43 In., Blade Width 8 In., Blade...More

  • Category : Tampers
50 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#x
  • TM

    Grainger Choice

  • 50 ft. x 5/8" dia. Water Hose, Reinforced PVC, 450 psi, Blue Standard Water Hose
  • Item # 4TMN8
  • Mfr. Model # 4TMN8
  • Water Hose, Garden Hose Type Standard Water, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose...More

  • Category : Garden Hoses
Handheld Sprayer,1.0 gal.,Poly Tank
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer, 1.0 gal., Poly Tank Handheld Sprayer
  • Item # 12U481
  • Mfr. Model # 12U481
  • Handheld Sprayer, Application Janitorial, Sanitation, Tank Capacity 1.0 gal., Tank Material Polyethylene, In...More

  • Category : Compressed Air Sprayers
Ice Scraper, 7" Blade Width, 6" Blade Height, 54&
  • TM

    Grainger Choice

  • Trenching Shovels Trenching Shovels
  • Multiple product options available

    Multiple product options available

  • Category : Trenching Shovels
Wood Handle 60 In Length
  • TM

    Grainger Choice

  • WESTWARD
  • Wood Handle 60 In Length Wood Handle 60 In Length
  • Item # 20UH07
  • Mfr. Model # GGS_42979
  • Wood Handle 60 In. Length, For Use With Grainger Item Number 20KP45, Fits Brand Westward

  • Category : Parts
Replacement Bulb,50W
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Bulb, 50W Replacement Bulb,50W
  • Item # 32J166
  • Mfr. Model # 32J166
  • Replacement Bulb, Replacement, 50 Watts, Bulb Shape U Shape, Length (In.) 14-1/4, Width (In.) 2-1/4, Depth...More

  • Category : Bug Killer Accessories
Snow Pusher 12 x 24 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher 12 x 24 In. Snow Pusher
  • Item # 6YU37
  • Mfr. Model # 6YU37
  • Snow Pusher, Blade Material Carbon Steel, Blade Width 24 In., Blade Height 12 In., Handle Length 48 In.,...More

  • Category : Snow Shovels and Snow Pushers
Adhsve Fly Board,10-1/4 L X 9-5/8 W,pk12
  • TM

    Grainger Choice

  • WESTWARD
  • Adhsve Fly Board, 10-1/4 L X 9-5/8 W, pk12 Adhsve Fly Board,10-1/4 L X 9-5/8 W,pk12
  • Item # 32J169
  • Mfr. Model # 32J169
  • Adhesive Fly Board, Replacement, Length (In.) 10-1/4, Width (In.) 9-5/8, Depth (In.) 3/16, For Use with Stock...More

  • Category : Bug Killer Accessories
Duffel Bag,24x12x12In,600D Polyester,Red
  • TM

    Grainger Choice

  • WESTWARD
  • Duffel Bag, 24x12x12In, 600D Polyester, Red Duffel Bag,24x12x12In,600D Polyester,Red
  • Item # 25F572
  • Mfr. Model # 25F572
  • Duffel Bag, Zipper Closure, Capacity 2600 cu. in., Length 24 In., Width 12 In., Height 12 In., Number of...More

  • Category : Duffle Bags and Backpacks
Hawkbill Knife, 3" Carbon Steel, Overall Length 9",&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More