Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

16 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Scoop Shovel,30 in. L Handle,HDPE,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scoop Shovel, 30 in. L Handle, HDPE, Black Scoop Shovel,30 in. L Handle,HDPE,Black
  • Item # 45GV20
  • Mfr. Model # 45GV20
  • Scoop Shovel, Handle Length 30 In., Handle Type D-Grip, Handle Material Wood, HDPE Blade Material, Blade Type...More

  • Category : Scoop Shovels
Garden Hoe,6 In Steel Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Hoe, 6 In Steel Blade Garden/Mixing Hoe
  • Item # 2MVT3
  • Mfr. Model # 2MVT3
  • Garden Hoe, Blade Width 6 In., Blade Length 4 In., Blade Material Steel, Handle Material Wood, Handle Length...More

  • Category : Garden Hoes
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose Water Hose
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoses
Spike Impulse Sprinkler, Spray Coverage: 90 ft. dia.
  • TM

    Grainger Choice

  • Spike Impulse Sprinkler, Spray Coverage: 90 ft. dia. Lawn Sprinklers
  • Item # 1HLX1
  • Mfr. Model # 1HLX1
  • Spike Impulse Sprinkler, Spray Coverage 90 ft. dia., Head Material Metal, Base Material Metal, Hose...More

  • Category : Lawn Sprinklers
  • TM

    Grainger Choice

  • Ice Choppers Ice Choppers
  • Multiple product options available

    Multiple product options available

  • Category : Ice Choppers
Square Point Shovel,48 In.Handle,16 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, 48 In.Handle, 16 ga. Square Point Shovel
  • Item # 4LVT1
  • Mfr. Model # 4LVT1
  • Square Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 48 In., Blade Width 11-1/2 In.,...More

  • Category : Shovels
Duffel Bag,29x13x13In,600D Polyester,Blk
  • TM

    Grainger Choice

  • WESTWARD
  • Duffel Bag, 29x13x13In, 600D Polyester, Blk Duffel Bag,29x13x13In,600D Polyester,Blk
  • Item # 25F576
  • Mfr. Model # 25F576
  • Duffel Bag, Zipper Closure, Capacity 3800 cu. in., Length 29 In., Width 13 In., Height 13 In., Number of...More

  • Category : Duffle Bags and Backpacks
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel Snow Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Snow Shovels and Snow Pushers
Straight Shovel Replacement Handle, 48", Fiberglass w/Polyp
Tree-Watering Ring,Rubber/Plastic, ID, L
  • TM

    Grainger Choice

  • WESTWARD
  • Tree-Watering Ring, Rubber/Plastic, ID, L Tree-Watering Ring,Rubber/Plastic, ID, L
  • Item # 2LPN4
  • Mfr. Model # 2LPN4
  • Tree-Watering Ring, Use With Cold Water, Hose Material Rubber/Plastic, Connection GHT, Characteristics Fully...More

  • Category : Garden Hoses
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Pusher Snow Pusher
  • Multiple product options available

    Multiple product options available

  • Category : Snow Shovels and Snow Pushers
Pruner,2 In.L,Steel,2 In. Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Pruner, 2 In.L, Steel, 2 In. Capacity Pruner
  • Item # 5TFP4
  • Mfr. Model # 5TFP4
  • Pruner, Blade Length 2 In., Cutting Capacity 2 In., Blade Material Steel, Handle Material Polypropylene, Grip...More

  • Category : Pruners
Anvil Pruner,2 In.L,Titanium,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Anvil Pruner, 2 In.L, Titanium, 5/8 In. Anvil Pruner
  • Item # 5TFP5
  • Mfr. Model # 5TFP5
  • Anvil Pruner, Blade Length 2 In., Cutting Capacity 5/8 In., Blade Material Titanium, Handle Material...More

  • Category : Pruners
Bypass Pruner,2-1/4 In.L,Steel,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Pruner, 2-1/4 In.L, Steel, 5/8 In. Bypass Pruner
  • Item # 5TFP2
  • Mfr. Model # 5TFP2
  • Bypass Pruner, Blade Length 2-1/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

  • Category : Pruners
Adhsve Fly Board,9 In L x 8-1/4In W,pk12
Flower Pruner,2-3/4 In.L,Steel,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Flower Pruner, 2-3/4 In.L, Steel, 5/8 In. Flower Pruner
  • Item # 5TFP3
  • Mfr. Model # 5TFP3
  • Flower Pruner, Blade Length 2-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

  • Category : Pruners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More