Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Outdoor Equipment

13 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 ps
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

    Handheld Sprayers
  • Item # 12U469
  • Mfr. Model # 12U469
  • Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 1 gal.,...More

  • Category : Compressed Air Sprayers
  • TM

    Grainger Choice

  • Pistol Grip Nozzles

    Pistol Grip Nozzles
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel

    Snow Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Snow Shovels and Snow Pushers
21" Steel Curved Handle Bow Saw
  • TM

    Grainger Choice

  • WESTWARD
  • 21" Steel Curved Handle Bow Saw

    21" Steel Curved Handle Bow Saw
  • Item # 2RDL4
  • Mfr. Model # 2RDL4
  • Bow Saw, Blade Size 21 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

  • Category : Pruning Saws and Blades
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Connector

    Hose Connector
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
Lawn Rake, 11 in. Tine Length
  • TM

    Grainger Choice

  • WESTWARD
  • Lawn Rake, 11 in. Tine Length

    Lawn Rake
  • Item # 2MVT1
  • Mfr. Model # 2MVT1
  • Lawn Rake, Tine Material Poly, Length of Tines 11 In., Overall Width of Tines 30 In., Number of Tines 30,...More

  • Category : Rakes
Handheld Broadcast Spreader,3.8 lb.
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Broadcast Spreader, 3.8 lb.

    Handheld Broadcast Spreader,3.8 lb.
  • Item # 45FE34
  • Mfr. Model # 45FE34
  • Handheld Broadcast Spreader, Capacity 3.8 lb., Drop Type 1 Hole, For Use With Seed, Fertilizer, Salt, Spread...More

  • Category : Shoulder and Hand Spreaders
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Pruner

    Bypass Pruner
  • Multiple product options available

    Multiple product options available

  • Category : Pruners
Hardwood Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Hardwood Handle

    Hardwood Handle
  • Item # 20UH08
  • Mfr. Model # GGS_42980
  • Hardwood Handle, For Use With Grainger Item Number 20KP46, 2MVU7, 2MVU8, Fits Brand Westward, Includes...More

  • Category : Parts
Anvil Pruner,2 In.L,Steel,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Anvil Pruner, 2 In.L, Steel, 5/8 In.

    Anvil Pruner
  • Item # 5TFP1
  • Mfr. Model # 5TFP1
  • Anvil Pruner, Blade Length 2 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

  • Category : Pruners
Flower Pruner,2-3/4 In.L,Steel,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Flower Pruner, 2-3/4 In.L, Steel, 5/8 In.

    Flower Pruner
  • Item # 5TFN9
  • Mfr. Model # 5TFN9
  • Flower Pruner, Blade Length 2-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

  • Category : Pruners
Pruner,2 In.L,Steel,2 In. Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Pruner, 2 In.L, Steel, 2 In. Capacity

    Pruner
  • Item # 5TFP0
  • Mfr. Model # 5TFP0
  • Pruner, Blade Length 2 In., Cutting Capacity 2 In., Blade Material Steel, Handle Material Polypropylene, Grip...More

  • Category : Pruners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More