Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Outdoor Equipment

24 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
General Purpose Scoop,28 in. Handle L
Weed Cutter, Handle Material Wood, Blade Material Steel, St
Snow Shovel,Alum,18 In W,14.5 In H
Snow Pusher
  • Snow Pusher Snow Pusher
  • Item # 4W603
  • Mfr. Model # 1642900
  • Snow Pusher, Blade Material Carbon Steel, Blade Width 24 In., Blade Height 12 In., Handle Length 48 In.,...More

  • Category : Snow Shovels and Snow Pushers
  • TRUE TEMPER
  • Shovel Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Manure Fork, Wood Handle Material, 48" Handle Length,
Grain Scoop,48 In. Handle,Poly
  • TRUE TEMPER
  • Grain Scoop, 48 In. Handle, Poly Grain Scoop
  • Item # 5GTN4
  • Mfr. Model # 1680100GR
  • Grain Scoop, Handle Length 48 In., Handle Type Straight, Handle Material Hardwood, Poly Blade Material, Blade...More

  • Category : Scoop Shovels
Heavy Duty Scraper, 7" Blade Width, 14" Blade Hei
Scoop Shovel,D-Grip,Wood,Aluminum,14 in.
Shrub Rake,Wood,8 In Tine Length
  • TRUE TEMPER
  • Shrub Rake, Wood, 8 In Tine Length Shrub Rake,Wood,8 In Tine Length
  • Item # 5GEA4
  • Mfr. Model # 1925500GR
  • Shrub Rake, Tine Material Poly, Length of Tines 8 In., Overall Width of Tines 8 In., Number of Tines 15,...More

  • Category : Rakes
Socket Pattern Sod Cutter, 48", Straight, Wood, Blade
Thatch Rake,Straight,54 in. Handle L
Car Snow Shovel,10 In. W,13 In. L,Poly
Weed Cutter, Handle Material Wood, Blade Material Steel, St
Ice Scraper, 7" Blade Width, 4" Blade Height, 48&
Leaf Rake,24 in. W,Wood Handle,11 Tines
Ensilage Fork, Wood Handle Material, 48" Handle Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More