Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

47 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
Edger Blade, 8 In.
  • STENS
  • Edger Blade, 8 In. Edger Blade, 8 In.
  • Item # 11T606
  • Mfr. Model # 375301
  • Edger Blade, .120 In. Thick, For Use With Echo PE2000, PE2400, PE3100, PAS2601 and PE2601 Stihl FC72, FC75,...More

Fuel Filter
Edger Blade, 8 In.
  • STENS
  • Edger Blade, 8 In. Edger Blade, 8 In.
  • Item # 11T610
  • Mfr. Model # 375364
  • Edger Blade, .125 In. Thick, For Use With Echo PAS2601, PE200, PE201, PE230, PE231, PE260, PE261, PE310,...More

Starter Key,For Indak Switches,PK2
Fuel Filter, 3 1/2 In.
  • STENS
  • Fuel Filter, 3 1/2 In. Fuel Filter, 3 1/2 In.
  • Item # 12U837
  • Mfr. Model # 120436
  • Fuel Filter, 70 to .80 Microns, For Use With Fits 1/4 In. and 5/16 In. ID fuel line compatible with greater...More

Fuel Filter, 75 Microns
Pre Filter
  • STENS
  • Pre Filter Pre Filter
  • Item # 12U760
  • Mfr. Model # 100713
  • Pre Filter, For Use With Stihl FS85R, HS80 and HS85; 12U759, Application Stihl/4137 124 1500

Pre-filter
Pre-filter
Air Filter,
  • STENS
  • Air Filter, Air Filter,
  • Item # 12U751
  • Mfr. Model # 100606
  • Air Filter, For Use With LAWN-BOY Silver Pro 10247, Application Lawn-boy/95-5574, Length 5-11/16 In., Size H...More

Air Filter, 2 7/8 In.
  • STENS
  • Air Filter, 2 7/8 In. Air Filter, 2 7/8 In.
  • Item # 12U733
  • Mfr. Model # 100222
  • Air Filter, For Use With EARS 1972 and newer with plastic canister Tecumseh ECV100, LEV90, LEV100, LEV115,...More

Pre-filter
Pre-filter
Air Filter, 3/4 In.
  • STENS
  • Air Filter, 3/4 In. Air Filter, 3/4 In.
  • Item # 12U807
  • Mfr. Model # 102644
  • Air Filter, For Use With POULAN gas saw models 1950, 2050, 2075, 210, 2150, 2175, 2250, 230, 2450, 2550, 260,...More

Pre-filter
Pre-Filter
  • STENS
  • Pre-Filter Pre-Filter
  • Item # 12U813
  • Mfr. Model # 102871
  • Pre-Filter, For Use With se with our 12U814 air filter, Application Briggs & Stratton/697015

Air Filter, 1 3/8 In.
  • STENS
  • Air Filter, 1 3/8 In. Air Filter, 1 3/8 In.
  • Item # 12U746
  • Mfr. Model # 100529
  • Air Filter, For Use With Briggs & Stratton 92500 with two slanted side; for 3 and 3.5 HP automatic choke...More

Air Filter
  • STENS
  • Air Filter Air Filter
  • Item # 12U739
  • Mfr. Model # 100416
  • Air Filter, For Use With Echo ES1000, GT1100, GT2103, GT2400, HC1000, HC2100, PP1200, SRM1501, SRM2301,...More

Pre-filter
Pre-Filter
  • STENS
  • Pre-Filter Pre-Filter
  • Item # 12U808
  • Mfr. Model # 102676
  • Pre-Filter, For Use With se with our 12U793 air filter, Application Kawasaki/11013-7034

Pre-filter
Pre-filter, 1 3/4 In.
  • STENS
  • Pre-filter, 1 3/4 In. Pre-filter, 1 3/4 In.
  • Item # 12U749
  • Mfr. Model # 100556
  • Pre-filter, For Use With SHINDAIWA EB630, EB630RT, B530 Backpack Blowers, Application Shindaiwa/60035-98070,...More

Pre-filter
  • STENS
  • Pre-filter Pre-filter
  • Item # 12U799
  • Mfr. Model # 102454
  • Pre-filter, For Use With Tecumseh OV691EA,OV691EP,TVT691 AND VTX691, Application Tecumseh/37361

Air Filter, 7/8 In.
  • STENS
  • Air Filter, 7/8 In. Air Filter, 7/8 In.
  • Item # 12U722
  • Mfr. Model # 100139
  • Air Filter, For Use With RYOBI blower model GBV28, trimmer models 780RE and 790R and Walbro 125-48,...More

Pre-Filter
Air Filter, 1/2 In.
  • STENS
  • Air Filter, 1/2 In. Air Filter, 1/2 In.
  • Item # 12U772
  • Mfr. Model # 100859
  • Air Filter, For Use With HOMELITE ST145, 155, 175, 180, 185, 285, 385, 485, C1200, DC1600, F1400, HB100,...More

Pre-filter
  • STENS
  • Pre-filter Pre-filter
  • Item # 12U715
  • Mfr. Model # 100056
  • Pre-filter, For Use With se with our 12U714 air filter combo; Used in our 11X027 engine maintenance kit,...More

Gas Cap, ID 1 3/4 In.
  • STENS
  • Gas Cap, ID 1 3/4 In. Gas Cap, ID 1 3/4 In.
  • Item # 12U848
  • Mfr. Model # 125070
  • Gas Cap, For Use With Briggs & Stratton For 3.5 thru 6 HP vertical Max, Quantum and Europa engines,...More

Pre-filter
Edger Blade, 8 In.
  • STENS
  • Edger Blade, 8 In. Edger Blade, 8 In.
  • Item # 11T599
  • Mfr. Model # 375-201
  • Edger Blade, .120 In. Thick, For Use With Echo PE2000, PE2400 and PE3100 Stihl FC72, FC75, FC85 and FC110,...More

Pre-filter
Pre-filter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More