Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

33 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
Tee, Plastic, For Use With 1/4" Tubing, 10 PK
Plastic Spray Head for Shrubs, 1/2" MNPT Connection,&#
Coupling, Plastic, For Use With 1/2" Tubing, 4 PK
Cut-Off Riser, 1/2" NPT X 6" H, For Use
Spray Head Nozzle,10 to 12 ft.
  • RAIN BIRD
  • Spray Head Nozzle, 10 to 12 ft. Spray Head Nozzle,10 to 12 ft.
  • Item # 40JJ79
  • Mfr. Model # HEVAN12
  • Spray Head Nozzle, Pattern Adjustable 0 Degrees to 360 Degrees , Flow Rate 0.59 to 1.67 gpm, Material of...More

  • Category : Underground Sprinkler Head Nozzles
Full Circle Micro Spray, U.V. Resistant Plastic, For Use&#x
Half Circle Micro Spray, U.V. Resistant Plastic, For Use&#x
Spray Head Nozzle,0.65 to 3.7 gpm,PVC
Tee, Plastic, For Use With 1/2" Tubing, 4 PK
Spray Head Nozzle,1.3 to 1.85 gpm,PVC
Tubing Plug, Plastic, For Use With 1/4" Tubing, 1
Elbow, Plastic, For Use With 1/2" Tubing, 4 PK
Mounting Clip, Vinyl, For Use With 1/4" Tubing, 1
Spray Head Nozzle Set,0.5 to 4.6 gpm
Spray Head Nozzle,0.65 to 0.92 gpm,PVC
Full Circle Micro Spray, Plastic, For Use With Drip Ir
Spray Head Nozzle Set,0.7 to 8.4 gpm
Spray Head Nozzle,PVC,0.89 to 1.21 gpm
Half Circle Micro Spray, Plastic, For Use With Drip Ir
Spray Head Nozzle,0.89 to 1.21 gpm,PVC
Riser Stake, Vinyl, For Use With Threaded Micro Bubblers&#x
Valve,Drain,1/2 In
360 Deg Micro Bubbler, Plastic, For Use With Mfr. No.&
Plastic, Stainless Steel Flower Bubbler Head, 1/2" FNP
Spray Head Nozzle,1.8 to 2.6 gpm,PVC
Spray Head Nozzle,12 to 15 ft.
  • RAIN BIRD
  • Spray Head Nozzle, 12 to 15 ft. Spray Head Nozzle,12 to 15 ft.
  • Item # 40JJ80
  • Mfr. Model # HEVAN15
  • Spray Head Nozzle, Pattern Adjustable 0 Degrees to 360 Degrees , Flow Rate 0.93 to 2.62 gpm, Material of...More

  • Category : Underground Sprinkler Head Nozzles
End Closure, Plastic, For Use With 1/2" Tubing, 2
Full Circle Micro Spray, U.V. Resistant Plastic, For Use&#x
Shut Off Valve, U.V. Resistant Plastic, For Use With D
360 Deg Umbrella Bubbler, Plastic, For Use With Mfr. N
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More