Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Outdoor Equipment

9 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Eastern Scoop,27 In. Handle,Steel
Vnyl-cted Fbrglss Bow Rke,2-1/2 In.Tines
DrainSpade,48 In Handle,4-3/4 Blade,16ga
  • NUPLA
  • DrainSpade, 48 In Handle, 4-3/4 Blade, 16ga Drain Spade
  • Item # 3MD58
  • Mfr. Model # SS14L-E
  • Drain Spade, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with...More

  • Category : Spade Shovels
Pike Pole, Fiberglass, 6 ft.
  • NUPLA
  • Pike Pole, Fiberglass, 6 ft. Pike Pole, Fiberglass, 6 ft.
  • Item # 34FW22
  • Mfr. Model # 6884429
  • Pike Pole, Handle Material Fiberglass, Handle Length 5-1/2 ft., Overall Length 72 In., Number of Teeth 0,...More

  • Category : Logging Tools
Hoe,7 X 5 In Blade
  • NUPLA
  • Hoe, 7 X 5 In Blade Hoe,7 X 5 In Blade
  • Item # 3MD42
  • Mfr. Model # 79-675
  • Forged General Purpose Hoe, Blade Width 7 In., Blade Length 5 In., Blade Material Steel, Handle Material...More

  • Category : Garden Hoes
Pickeroon,16 In Handle, Small Head
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More