Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Outdoor Equipment

28 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
4 Stroke Gas Backpack Blower, 74 dBA
Cordless Blower Kit
  • MAKITA
  • Cordless Blower Kit Cordless Blower Kit
  • Item # 36JA06
  • Mfr. Model # DUB182
  • Cordless Blower Kit, Includes (1) 18V LXT(R) Lithium-Ion 3.0ah Battery (BL1830), (1) 18V Lithium-Ion Rapid...More

  • Category : Leaf Blowers and Vacuums
Duel Batteries Cordless Blower, 86 dBA
Cordless Chainsaw,12 in.
  • MAKITA
  • Cordless Chainsaw, 12 in. Cordless Chainsaw,12 in.
  • Item # 49U819
  • Mfr. Model # XCU02Z
  • Cordless Chain Saw, Fuel Type Battery, Bar Length 12 In., Automatic Chain Oiler, Anti Vibration Handle No,...More

  • Category : Chain Saws
Electric Battery Handheld Blower Kit, 86 dBA
Electric Handheld Blower/Vacuum
Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length,
Brush Cutter,25.4CC,9 In. Cut Width
Cordless Blower, 96 dBA
Cordless Chainsaw Kit,12 in.,36V
  • MAKITA
  • Cordless Chainsaw Kit, 12 in., 36V Cordless Chainsaw Kit,12 in.,36V
  • Item # 49U820
  • Mfr. Model # HCU02C1
  • Cordless Chain Saw Kit, Fuel Type Battery, Bar Length 12 In., Automatic Chain Oiler, Anti Vibration Handle...More

  • Category : Chain Saws
Brush Cutting Blade,9 In. Dia.,9 In. L
Automatic Trimmer Head,0.095 In. Dia.
Spark Plug Wsr5F Dpc6200
String Trimmer,Telescoping Shaft,18V
String Trimmer,Straight,69" Shaft L
Cordless Grass Shear,1-9/64" Blade L,18V
  • Cordless Grass Shear, 1-9/64" Blade L, 18V Cordless Grass Shear,1-9/64" Blade L,18V
  • Item # 52AZ31
  • Mfr. Model # XMU02Z
  • Cordless Grass Shear, Bare Tool, Voltage 18.0, Blade Length 1-9/64 In., Max. Cutting Dia. 6-5/16 In., Cutting...More

  • Category : Cordless Grass Shears
String Trimmer,Curved Shaft,119cc Engine
String Trimmer,Straight,72-1/2" Shaft L
Chain Saw,4-1/2 in.,Bar,Chain
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More