Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Outdoor Equipment

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV46
  • Mfr. Model # BF190
  • Replacement Blacklight Bulb, Bulb Shape U, For Use With 2W545, Length 10 Inches, Width 2 5/16 Inches, Depth 1...More

  • Category : Parts
Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV43
  • Mfr. Model # BF130
  • Replacement Blacklight Bulb, Bulb Shape U, For Use With 3ZF09, 2W547, Length 14 1/4 Inches, Width 2 7/8...More

  • Category : Parts
15" x 5" x 18" Agri Business/Commercial/Indu
Bulb, Shatterproof
  • FLOWTRON
  • Bulb, Shatterproof Bulb, Shatterproof
  • Item # 24JT25
  • Mfr. Model # BF150SP
  • Bulb, Shatterproof, For Use With Grainger Item Number 2W546, 2W579, For Use With Mfr. Model Number FC7600,...More

  • Category : Parts
Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV44
  • Mfr. Model # BF150
  • Blacklight Replacement Bulb, 40W Ultraviolet, U-Shape, 40 Watts, Bulb Shape U-Shape, Length (In.) 12, Width...More

  • Category : Parts
Shatterproof Bulb
  • FLOWTRON
  • Shatterproof Bulb Shatterproof Bulb
  • Item # 24JT26
  • Mfr. Model # BF130SP
  • Shatterproof Bulb, For Use With Grainger Item Number 3ZF09, 2W547, For Use With Mfr. Model Number FC7800,...More

  • Category : Parts
11" x 11" x 17-3/4" Residential Insect Kille
Blacklight Replacement Bulb,15 Watts,PK2
18-1/2" x 3-7/8" x 11" Residential Electroni
Attractant,Fly Lure
12-3/8" x 12-3/8" x 28-1/2" Agri Busine
Adhesive Fly Board,7 1/2x15 1/2 In,PK12
9-3/4" x 9-3/4" x 15-3/4" Residential I
Replacement Bulb,40W,5FZJ3
Bulb Retrofit Kit,Black,40 W
  • FLOWTRON
  • Bulb Retrofit Kit, Black, 40 W Bulb Retrofit Kit,Black,40 W
  • Item # 4LV47
  • Mfr. Model # RK 60
  • Replacement Blacklight Bulb Retrofit Kit, Includes Bracket With Pre Wired Socket Attached, 4LV44 40 Watt...More

  • Category : Parts
14" x 17" x 33" Residential Electronic Fly a
Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV45
  • Mfr. Model # BF175
  • Replacement Blacklight Bulb, Bulb Shape U, Length 10 Inches, Width 2 7/8 Inches, Depth 1 11/32 Inches, 40...More

  • Category : Parts
11" x 13-3/4" Residential Electronic Fly and Inse
16" x 5-1/2" x 14-3/4" Agri Business/Co
15" x 5" x 18" Agri Business/Commercial/Indu
Octenol Mosquito Lure
15" x 5" x 25-3/4" Agri Business/Commercial&
Bulb - 15 Watts
  • FLOWTRON
  • Bulb - 15 Watts Bulb - 15 Watts
  • Item # 24JP94
  • Mfr. Model # BF35
  • Bulb - 15 Watts, For Use With Grainger Item Number 2W946, For Use With Mfr. Model Number BK15D, Fits Brand...More

  • Category : Parts
Replacement Bulb,7W,5FZT5
Octenol Lure Cartridge,PK6
16" x 5-1/2" x 14-3/4" Agri Business/Co
16" x 5-1/2" x 14-3/4" Agri Business/Co
Adhesive Fly Board,12 x 18 In,PK6
Adhesive Fly Board,4 1/2 x 18 In,PK12
30W Replacement Bulb,30W,5FZT4
16" x 5-1/2" x 14-3/4" Agri Business/Co
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More