Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

19 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Lawn Rake, Steel, 54 In, 24 Tines

    Brand
    WESTWARD
    Item #
    1WG30
    Mfr. Model #
    1WG30
    Lawn Rake, Steel, 54 In, 24 Tines
    Web Price $17.60 / each
  • Mouse Trap, PK4

    Brand
    JT EATON
    Item #
    6VFA1
    Mfr. Model #
    406XT
    Mouse Trap,  PK4
    Web Price $2.35 / pkg. of 4
  • DEET-Free Indoor Only Roach and Ant Killer, 17.5 oz. Aerosol

    Brand
    BLACK FLAG
    Item #
    36WG37
    Mfr. Model #
    HG-11066
    DEET-Free Indoor Only Roach and Ant Killer, 17.5 oz. A
    Web Price $6.55 / each
  • Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U469
    Mfr. Model #
    12U469
    Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 ps
    Web Price $15.85 / each
  • Hose Hanger, Reel Dia. 11-1/2 in.

    Brand
    WESTWARD
    Item #
    48PG05
    Mfr. Model #
    48PG05
    Hose Hanger, Reel Dia. 11-1/2 in.
    Web Price $44.70 / each
  • Quick Connect Plug, 3/8 (F)NPT

    Brand
    GRAINGER APPROVED
    Item #
    1MDH1
    Mfr. Model #
    1MDH1
    Quick Connect Plug, 3/8 (F)NPT
    Web Price $3.80 / each
  • Twist;Water Nozzle Twist Flow Control;60 psi

    Brand
    GILMOUR
    Item #
    1HLV6
    Mfr. Model #
    852812-1001
    Twist;Water Nozzle Twist Flow Control;60 psi
    Web Price $11.15 / each
  • Outdoor Litter Vacuum, Drive Type: Push, Bag Volume: 40 gal., Cleaning Path: 27"

    Brand
    BILLY GOAT
    Item #
    5NLG6
    Mfr. Model #
    KV650H
    Outdoor Litter Vacuum, Drive Type: Push, Bag Volume:&#
    Web Price $1,545.00 / each
  • Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Loop Handle

    Brand
    WESTWARD
    Item #
    10F635
    Mfr. Model #
    10F635
    Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type,
    Web Price $120.00 / each
  • Portable Hose Cart, Steel, 17 In. Dia.

    Brand
    LIBERTY
    Item #
    2LRK8
    Mfr. Model #
    2LRK8
    Portable Hose Cart, Steel, 17 In. Dia.
    Web Price $140.50 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D762
    Mfr. Model #
    39D762
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $45.80 / each
  • Chainsaw Chain Sharpener, For Use With 110V Power Source

    Brand
    GRAINGER APPROVED
    Item #
    9NHY6
    Mfr. Model #
    CS-BWM
    Chainsaw Chain Sharpener, For Use With 110V Power Source
    Web Price $211.50 / each
  • Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Adjustable T Hand

    Brand
    WESTWARD
    Item #
    45FE32
    Mfr. Model #
    45FE32
    Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type,
    Web Price $286.50 / each
  • Rail End Cup, Aluminum, 1-3/8" Dia.

    Brand
    GRAINGER APPROVED
    Item #
    4LVJ4
    Mfr. Model #
    4LVJ4
    Rail End Cup, Aluminum, 1-3/8" Dia.
    Web Price $1.44 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    ROUND UP
    Item #
    30HE93
    Mfr. Model #
    190410
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $55.00 / each
  • Mouse Trap, 4 In. L, 3 In. W, 1-3.4 In. H

    Brand
    KNESS PEST DEFENSE
    Item #
    1VJR9
    Mfr. Model #
    102-0-007
    Mouse Trap, 4 In. L, 3 In. W,  1-3.4 In. H
    Web Price $4.20 / each
  • Horizontal Outdoor Shed, 4x4x2, Sand

    Brand
    SUNCAST
    Item #
    15X393
    Mfr. Model #
    BMS3200
    Horizontal Outdoor Shed, 4x4x2, Sand
    Web Price $259.00 / each
  • Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber Tires Wheel Type, 3 Hole Drop Type, Loop

    Brand
    WESTWARD
    Item #
    45FE31
    Mfr. Model #
    45FE31
    Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber
    Web Price $95.50 / each
  • 50 gal. Rain Barrel, Taupe Resin, Height 26"

    Brand
    SUNCAST
    Item #
    4TMJ3
    Mfr. Model #
    RB50D
    50 gal. Rain Barrel, Taupe Resin, Height 26"
    Web Price $142.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More