Skip Content

Outdoor Equipment

27 results found that include 29 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Pistol Grip;Water Nozzle Trigger Flow Control;100 psi
    Pistol-Grip Nozzles
    • SANI-LAV
    • Item # 3NVD9
    • Mfr. Model # N2
    • Water Nozzle, Nozzle Design Pistol Grip, Features Adjustable Spray, Hot and Cold, 3/4 In. GHT Threaded Front,...More

    • Category : Garden Hose Nozzles
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Snow Shovel
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 12U488
    • Mfr. Model # 12U488
    • Snow Shovel, Blade Material Aluminum, Blade Width 18 In., Blade Height 14-3/4 In., Handle Length 39 In.,...More

    • Category : Snow Shovels and Snow Pushers
  • DEET-Free Indoor/Outdoor Flying Insect Killer, 14 oz. Aeros
    Kills Flying Insects
    • THE END
    • Item # 6XMH6
    • Mfr. Model # 45120
    • Flying Insect Killer, Insect Control Type Kills, Flying, Targeted Insects Bees, Flies, Gnats, Mosquitoes,...More

    • Category : Insecticides and Repellents
  • Snow Pusher, Polycarbonate Blade Material, 30" Blade Width,
    Snow Pusher
    • UNION TOOLS
    • Item # 4KGN7
    • Mfr. Model # 1628600GR
    • Snow Pusher, Blade Material Polycarbonate, Blade Width 30 In., Blade Height 11 In., Handle Length 42 In.,...More

    • Category : Snow Shovels and Snow Pushers
  • Outdoor Storage Sheds
    • Multiple product options available

      Multiple product options available

    • Category : Storage Buildings
  • Li-Ion Battery Handheld Blower, 400 cfm, 92 mph Max. A
    Cordless Battery Operated Handheld Blowers
    • DEWALT
    • Item # 48ZE96
    • Mfr. Model # DCBL720B
    • Handheld, Fuel Type Battery, Cordless Electric, Compliance UL, Max. Air Flow 400 cfm, Max. Air Speed 92 mph,...More

    • Category : Leaf Blowers
  • Gear Driven Anvil Lopper,2 In,Aluminum
    Gear Driven Anvil Lopper,2 In,Aluminum
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2RDN2
    • Mfr. Model # 2RDN2
    • Anvil Lopper, Cutting Capacity 2 In., Blade Material High-Carbon Steel, Handle Material Aluminum, Overall...More

    • Category : Loppers
  • Bird Repellent Spikes, Weight: 3 lb., Used For Bird&#x
    Bird Repellent Spikes, Weight: 3 lb., Used For Bird&#x
    • BIRD-X
    • Item # 6WB50
    • Mfr. Model # STS-10
    • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

    • Category : Bird Control
  • Light Duty (0 to1999 psi) Electric Carry Pressure
    Light Duty Electric Carry Pressure Washers
    • AR BLUE CLEAN
    • Item # 3APV9
    • Mfr. Model # AR112
    • Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1600 psi, Electric, Pressure Washer Water Type...More

    • Category : Pressure Washers
  • Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel,
    1 Wheel Wheelbarrows
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2MVU6
    • Mfr. Model # 2MVU6
    • Wheelbarrow, Tray Material Steel, Capacity 6 cu. ft., Tray Length 38-1/4 In., Tray Depth 16 In., Steel...More

    • Category : Wheelbarrows
  • Line Rail Clamp,Steel,1-5/8 In H
    Line Rail Clamp,Steel,1-5/8 In H
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4LVJ2
    • Mfr. Model # 4LVJ2
    • Line Rail Clamp, Material Steel, 9, Galvanized Finish, 2-3/8 In. Post and 1-5/8 In. Rail Dia., Height 1-5/8...More

    • Category : Chain Link Fence Hardware
  • Zeolite Winter Traction, Size: 40 lb., Package Type:&#
    Traction Control Materials
    • ECOTRACTION PRO
    • Item # 19YX35
    • Mfr. Model # ET40X
    • Zeolite Winter Traction, Size 40 lb., Coverage Area Up to 10,080 sq. ft., Color Light Green, Effective Temp....More

    • Category : Traction Control Materials
  • Broadcast Spreader, 65 lb. Capacity, Pneumatic Wheel Type,
    Broadcast Spreader, 65 lb. Capacity, Pneumatic Wheel Type,
    • EARTHWAY
    • Item # 4XMR2
    • Mfr. Model # 2040PI
    • Broadcast Spreader, Capacity 65 lb., Handle Loop, Drop Type High Output, Flow Control Rod, For Use With Salt...More

    • Category : Drop and Broadcast Spreaders
  • 1 gal. RTU Horticultural Vinegar
    Horticultural Vinegar
    • OSM
    • Item # 38N634
    • Mfr. Model # 81008201618-5
    • Horticultural Vinegar, RTU, Size 1 gal., Contains 20 Percent Acetic Acid, Sprayer, For Use On Undesirable...More

    • Category : Herbicides
  • 26" Push Lawn Sweeper, 7 cu. ft., Vinyl, Height A
    Lawn Sweepers
    • AGRI-FAB
    • Item # 1VEL1
    • Mfr. Model # 45-0218
    • Push Lawn Sweeper, Working Width 26 In., Hopper Capacity 7 cu. ft., Height Adjustment 0 to 2-1/4 In., Hopper...More

    • Category : Lawn Sweepers
  • Light Duty Electric Cart Pressure Washers
    • Multiple product options available

      Multiple product options available

    • Category : Pressure Washers
  • Visual Bird Repellers, Weight: 2 lb., Used For Bird&#x
    Visual Bird Repellers, Weight: 2 lb., Used For Bird&#x
    • BIRD-X
    • Item # 1DGW9
    • Mfr. Model # OWL
    • Visual Bird Repellers, Used For Bird Control, Weight 2 lb., Overall Length 27 In., Overall Width 36 In.,...More

    • Category : Bird Control
  • Thatch Rake,Straight,54 in. Handle L
    Thatch Rake,Straight,54 in. Handle L
    • TRUE TEMPER
    • Item # 49AF70
    • Mfr. Model # 29140GR
    • Thatch Rake, Tine Material Metal, Length of Tines 3-1/4 In., Overall Width of Tines 18 In., Number of Tines...More

    • Category : Rakes
  • 13" Steel Tri-Edge Blade Hand Saw
    13" Steel Tri-Edge Blade Hand Saw
    • JAMESON
    • Item # 5KRF2
    • Mfr. Model # HS-13TE-O
    • Tri-Edge Blade Hand Saw, Blade Size 13 In., Blade Material Steel, Handle Material Rubber w/Ergonomic Grip,...More

    • Category : Pruning Saws and Blades
  • Walk Behind String Trimmer, 22" Cutting Width, Engine
    Brush Cutters and Field Trimmers
    • ARIENS
    • Item # 45AE80
    • Mfr. Model # 946154
    • Walk Behind String Trimmer, Cutting Width 22 In., Engine Displacement 149cc, Kohler XT-650 Engine, Drive Type...More

    • Category : Brush Cutters and Field Trimmers
  • Lawn Mower Blade,20 in. L,2 in. W
    Lawn Mower Blade,20 in. L,2 in. W
    • EGO
    • Item # 38ZE11
    • Mfr. Model # AB2000
    • Lawn Mower Blade, 3 in 1, Length 20 In., Width 2 In., Thickness 0.120 In., For Use With Mfr. No....More

    • Category : Lawn Mower Blades
  • Chain Saw,Gas,18 In. Bar,45CC
    Chain Saw
    • ECHO
    • Item # 44X160
    • Mfr. Model # CS-450P-18
    • Chain Saw, Fuel Type Gas, Bar Length 18 In., Engine Displacement 45cc, Auto/Aadjustable Chain Oiler, Anti...More

    • Category : Chain Saws
  • Lawn Roller, Polypropylene Drum Material, 24" Drum Width,&#
    Lawn Rollers
    • AGRI-FAB
    • Item # 4HD65
    • Mfr. Model # 45-0267
    • Lawn Roller, Drum Material Polypropylene, Drum Width 24 In., Drum Dia. 18 In., Weight Empty 40 lb., Weight...More

    • Category : Lawn Rollers
  • Brass Compression Union, Connection 1/2" Compression
    Compression Union, Max. Working Pressure: 125 psi
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4NDT7
    • Mfr. Model # 4NDT7
    • Compression Union, Connection 1/2 In. Compression, Material Brass, Max. Working Pressure 125 psi, Height 1.3...More

    • Category : Irrigation Fittings
  • Steel Root Buster HD; For Use On Unwanted Roots
    Steel Root Buster HD; For Use On Unwanted Roots
    • BRUSH GRUBBER
    • Item # 8YG78
    • Mfr. Model # BG-18
    • Root Buster HD, Steel, Features *Hardened serrated edge blade *Slide hammer for added force *4' long handled...More

    • Category : Brush Removal Tools
  • Tailgate Spreader, 8 cu. ft. Capacity, 3 to 30 ft.
    Tailgate Spreader, 8 cu. ft. Capacity, 3 to 30 ft.
    • SALTDOGG
    • Item # 36RM29
    • Mfr. Model # TGS01B
    • Tailgate Spreader, For Use With Rock Salt, 8 cu. ft. Capacity, Spread Width 3 to 30 ft., Mount Type Step...More

    • Category : Tailgate Spreaders
  • Stick Edger Attachment,LE720 CF
    Stick Edger Attachment,LE720 CF
    • TROY BILT
    • Item # 33GY39
    • Mfr. Model # 41AJLE-C954
    • Stick Edger Attachment, LE720 CF, For Use With Troy-Bilt Trimmers with EZ Link Technology, Fits Brand Troy...More

    • Category : Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More