Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

80 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • DEET-Free Indoor/Outdoor Wasp and Hornet Killer, 20 oz. Aerosol

    Brand
    TOUGH GUY
    Item #
    2DCB5
    Mfr. Model #
    2DCB5
    DEET-Free Indoor/Outdoor Wasp and Hornet Killer, 20 oz.
    Web Price $6.80 / each
  • Pink Granular Ice Melt, -20°F, 50 lb. Carton

    Brand
    PREMIERE
    Item #
    4KA50
    Mfr. Model #
    SU050BX-GR
    Pink Granular Ice Melt, -20°F, 50 lb. Carton
    Web Price $37.30 / each
  • Blue Granular Ice Melt, -8°F, 50 lb. Carton

    Brand
    PREMIERE
    Item #
    4W973
    Mfr. Model #
    CPM050P
    Blue Granular Ice Melt, -8°F, 50 lb. Carton
    Web Price $24.80 / each
  • Light Blue Granular Ice Melt, -5°F, 50 lb. Carton

    Brand
    SOLO
    Item #
    5UUY5
    Mfr. Model #
    CSOL050BX-GR
    Light Blue Granular Ice Melt, -5°F, 50 lb. Carton
    Web Price $23.65 / each
  • DEET-Free Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol

    Brand
    HOT SHOT
    Item #
    36WG20
    Mfr. Model #
    HG-13415
    DEET-Free Outdoor Only Wasp and Hornet Killer, 14 oz.
    Web Price $5.10 / each
  • Bait Stick Fly Trap for Flies, Wasps, 1EA

    Brand
    CATCHMASTER
    Item #
    8DF85
    Mfr. Model #
    8DF85
    Bait Stick Fly Trap for Flies, Wasps, 1EA
    Web Price $6.50 / each
  • Bypass Hand Pruner, 8 1/2 In.

    Brand
    CORONA
    Item #
    8YZ58
    Mfr. Model #
    BP6250
    Bypass Hand Pruner,8 1/2 In.
    Web Price $32.80 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D767
    Mfr. Model #
    39D767
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $68.00 / each
  • Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi

    Brand
    SANI-LAV
    Item #
    41J439
    Mfr. Model #
    N1AB
    Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi
    Web Price $53.50 / each
  • Rat Trap, 3-1/2 In. L, 5-7/8 In. W

    Brand
    JAWZ
    Item #
    21A744
    Mfr. Model #
    410
    Rat Trap,3-1/2 In. L,5-7/8 In. W
    Web Price $6.30 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D764
    Mfr. Model #
    39D764
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $71.75 / each
  • Wall Mount Hose Hanger, Steel, 10 In. Dia.

    Brand
    YARD BUTLER
    Item #
    16X129
    Mfr. Model #
    HHRP-4
    Wall Mount Hose Hanger,Steel,10 In. Dia.
    Web Price $10.40 / each
  • 7.5 oz. Dry Concentrate, 1 Packet Makes 1Gallon Non-Selective Vegetation Killer; Covers 1000 sq ft

    Brand
    ROUND UP
    Item #
    8MJX9
    Mfr. Model #
    ROUNDUP QUICKPRO
    7.5 oz. Dry Concentrate, 1 Packet Makes 1Gallon Non-Selecti
    Web Price $24.55 / pkg. of 5
  • Handheld Sprayer, Steel Tank Material, 3-1/2 gal., 45 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    4Z122
    Mfr. Model #
    1949
    Handheld Sprayer, Steel Tank Material, 3-1/2 gal., 45
    Web Price $126.50 / each
  • Rat Trap, 3-3/4 In. L, 5-1/4 In. W

    Brand
    TOMCAT
    Item #
    16W258
    Mfr. Model #
    33521
    Rat Trap,3-3/4 In. L,5-1/4 In. W
    Web Price $9.70 / each
  • General Purpose Scoop, 27 In., Aluminum

    Brand
    WESTWARD
    Item #
    12U492
    Mfr. Model #
    12U492
    General Purpose Scoop,27 In.,Aluminum
    Web Price $63.25 / each
  • Post Pounder, 3 1/2 In Dia

    Brand
    GRAINGER APPROVED
    Item #
    9ANX7
    Mfr. Model #
    F15A
    Post Pounder,3 1/2 In Dia
    Web Price $112.50 / each
  • 30.00% DEET Outdoor Only Insect Repellent, 8" x 5" Wipes

    Brand
    BUGX
    Item #
    6AZ07
    Mfr. Model #
    18-750
    30.00% DEET Outdoor Only Insect Repellent, 8" x 5
    Web Price $41.30 / pkg. of 50
  • Backpack Sprayer, Polyethylene Tank Material, 3 gal., 60 psi Max Sprayer Pressure

    Brand
    SOLO
    Item #
    3LGG7
    Mfr. Model #
    473D
    Backpack Sprayer, Polyethylene Tank Material, 3 gal., 60 ps
    Web Price $112.50 / each
  • Broadcast Spreader, 160 lb. Capacity, Knobby Wheel Type, High Output Drop Type, Fixed T Handle

    Brand
    SNOWEX
    Item #
    4CAD2
    Mfr. Model #
    SP-85
    Broadcast Spreader, 160 lb. Capacity, Knobby Wheel Type, Hi
    Web Price $565.00 / each
  • Turbo Rotary Spray Nozzle, Nozzle Size: 5.5 to 6, Max Pressure: 3625 psi, 1 EA

    Brand
    GRAINGER APPROVED
    Item #
    1MDE4
    Mfr. Model #
    ALTPR25-50
    Turbo Rotary Spray Nozzle, Nozzle Size: 5.5 to 6,
    Web Price $92.50 / each
  • Road Rake, Steel Tine Material, Length of Tines 4", Overall Width of Tines 18"

    Brand
    WESTWARD
    Item #
    3YU79
    Mfr. Model #
    3YU79
    Road Rake, Steel Tine Material, Length of Tines 4",&#x
    Web Price $62.00 / each
  • Cold Water Hose, 1/4 in. D, 25 Ft

    Brand
    SIMPSON
    Item #
    33HZ27
    Mfr. Model #
    40224
    Cold Water Hose,1/4 in. D,25 Ft
    Web Price $44.40 / each
  • Outdoor Head Net, 0.5mm Pore Size

    Brand
    BEN'S
    Item #
    53JX20
    Mfr. Model #
    0006-7201
    Outdoor Head Net,0.5mm Pore Size
    Web Price $10.60 / each
  • Heavy Duty Poly Material Scoop

    Brand
    SNOWEX
    Item #
    4CAD1
    Mfr. Model #
    SP-05
    Heavy Duty Poly Material Scoop
    Web Price $24.40 / each
  • Electric/Recoil Gasoline Portable Generator, 5500 Rated Watts, 7000 Surge Watts, 120VAC/240VAC

    Brand
    HONDA
    Item #
    6NCL9
    Mfr. Model #
    EM6500SXK2AT
    Electric/Recoil Gasoline Portable Generator, 5500 Rated Watts,&#
    Web Price $2,882.00 / each
  • 11" x 11" x 17-3/4" Residential Insect Killer

    Brand
    FLOWTRON
    Item #
    2W579
    Mfr. Model #
    BK-80-D
    11" x 11" x 17-3/4" Residential Insect Kille
    Web Price $81.00 / each
  • Generator Ext Cord, 25ft., 30A, 125/250V, 25 ft. Cord Length, (4) NEMA 5-20R Fan-Style Connector End, L

    Brand
    CHAMPION POWER EQUIPMENT
    Item #
    53EC27
    Mfr. Model #
    48033
    Generator Ext Cord,25ft.,30A,125/250V, 25 ft. Cord Length,
    Web Price $124.00 / each
  • Chrome Pressure Washer Wand, 40", 4000 psi

    Brand
    GRAINGER APPROVED
    Item #
    5ELY8
    Mfr. Model #
    28440
    Chrome Pressure Washer Wand,40",4000 psi
    Web Price $94.50 / each
  • Electric Handheld Blower/Vacuum, 370 cfm, 210 mph Max. Air Speed (Bare Tool)

    Brand
    WESTWARD
    Item #
    20X615
    Mfr. Model #
    20X615
    Electric Handheld Blower/Vacuum, 370 cfm, 210 mph Max.
    Web Price $116.50 / each
  • Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylene, Number of Wheels: 2

    Brand
    WESTWARD
    Item #
    10G165
    Mfr. Model #
    10G165
    Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylen
    Web Price $165.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    35HX46
    Mfr. Model #
    21220XP
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $52.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More