Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

45 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.8 gpm, 1500 psi

    Brand
    DEWALT
    Item #
    33M596
    Mfr. Model #
    DXPW1500E
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $896.00 / each
  • 55 gal. RTU Horticultural Vinegar

    Brand
    OSM
    Item #
    38N635
    Mfr. Model #
    81008201622-2
    55 gal. RTU Horticultural Vinegar
    Web Price $827.00 / each
  • Light Duty (0 to1999 psi) Electric Carry Pressure Washer, Cold Water Type, 2.1 gpm, 1900 psi

    Brand
    AR BLUE CLEAN
    Item #
    16X047
    Mfr. Model #
    AR630-HOT
    Light Duty (0 to1999 psi) Electric Carry Pressure
    Web Price $898.00 / each
  • Heavy Duty (2800 to 3299 psi) Gas Cart Pressure Washer, Cold Water Type, 2.4 gpm, 3000 psi

    Brand
    MI-T-M
    Item #
    5MZU1
    Mfr. Model #
    GC-3000-0MHB
    Heavy Duty (2800 to 3299 psi) Gas Cart Pressure&#
    Web Price $874.00 / each
  • Walk Behind Mower, 190cc, Self-Propelled

    Brand
    SNAPPER
    Item #
    33RW85
    Mfr. Model #
    7800980
    Walk Behind Mower, 190cc, Self-Propelled
    Web Price $805.00 / each
  • Li-Ion Battery Backpack Blower, 450 cfm, 135 mph Max. Air Speed (Battery Included)

    Brand
    DEWALT
    Item #
    48ZE89
    Mfr. Model #
    DCBL590X2
    Li-Ion Battery Backpack Blower, 450 cfm, 135 mph Max.
    Web Price $815.00 / each
  • Backpack Mist Blower, 3 Gal.

    Brand
    SOLO
    Item #
    11K167
    Mfr. Model #
    451
    Backpack Mist Blower,  3 Gal.
    Web Price $868.00 / each
  • Automatic Transfer Switch, 240V, 30 in. H

    Brand
    GENERAC
    Item #
    38NG58
    Mfr. Model #
    RXSW200A3
    Automatic Transfer Switch, 240V, 30 in. H
    Web Price $888.00 / each
  • Gas Engine, 4 Cycle, 14 HP

    Brand
    KOHLER
    Item #
    6VMW2
    Mfr. Model #
    PA-CH440-3031
    Gas Engine,  4 Cycle,  14 HP
    Web Price $879.00 / each
  • Cordless Chain Saw Kit, Fuel Battery, 40V

    Brand
    DEWALT
    Item #
    65DG49
    Mfr. Model #
    DCCS690H1/ DCB406
    Cordless Chain Saw Kit, Fuel Battery, 40V
    Web Price $835.00 / each
  • Medium Duty (2000 to 2799 psi) Gas Cart Pressure Washer, Cold Water Type, 2.4 gpm, 2400 psi

    Brand
    MI-T-M
    Item #
    3WB83
    Mfr. Model #
    GC-2403-0MHB
    Medium Duty (2000 to 2799 psi) Gas Cart Pressure&
    Web Price $861.00 / each
  • Earth Auger, 42.7CC

    Brand
    ECHO
    Item #
    44Y641
    Mfr. Model #
    EA-410
    Earth Auger, 42.7CC
    Web Price $826.00 / each
  • Gray Dome Top Temporary Garage, 20 ft. Length, 10 ft. Width, 8 ft. Center Height

    Brand
    GRAINGER APPROVED
    Item #
    11C546
    Mfr. Model #
    11C546
    Gray Dome Top Temporary Garage, 20 ft. Length, 10 ft.&
    Web Price $873.00 / each
  • White Event Canopy, 20 ft. Length, 18 ft. Width, 11 ft. 4" Center Height

    Brand
    GRAINGER APPROVED
    Item #
    11C545
    Mfr. Model #
    11C545
    White Event Canopy, 20 ft. Length, 18 ft. Width, 11&#x
    Web Price $834.00 / each
  • Industrial Duty (3300 psi and Greater) Gas Cart Pressure Washer, Cold Water Type, 2.8 gpm, 3500 psi

    Brand
    MI-T-M
    Item #
    5MZU4
    Mfr. Model #
    GC-3500-0MMB
    Industrial Duty (3300 psi and Greater) Gas Cart P
    Web Price $862.00 / each
  • Snow Blower, 21", 56V, 5Ah Battery, Charger

    Brand
    EGO
    Item #
    52WT58
    Mfr. Model #
    SNT2102
    Snow Blower, 21", 56V, 5Ah Battery, Charger
    Web Price $874.00 / each
  • Rear Tine Tiller, 11" Length of Tines, 196cc Engine Displacement, 10" Tilling Depth

    Brand
    SOUTHLAND
    Item #
    6FWJ2
    Mfr. Model #
    SRTT196E
    Rear Tine Tiller, 11" Length of Tines, 196cc Engine&#x
    Web Price $823.00 / each
  • Snow Blower, Clearing Path: 27", Fuel Type: Gas, 12" Auger Diameter

    Brand
    BRIGGS & STRATTON
    Item #
    40LJ48
    Mfr. Model #
    1696619
    Snow Blower, Clearing Path:  27", Fuel Type:
    Web Price $848.00 / each
  • Gas Engine, 3600 rpm, Recoil Start

    Brand
    HONDA
    Item #
    23PF72
    Mfr. Model #
    GX390QA2
    Gas Engine, 3600 rpm, Recoil Start
    Web Price $813.00 / each
  • Recoil Gasoline Portable Generator, 5500 Rated Watts, 7185 Surge Watts, 120VAC/240VAC

    Brand
    BRIGGS & STRATTON
    Item #
    22CN79
    Mfr. Model #
    30708
    Recoil Gasoline Portable Generator, 5500 Rated Watts, 7185
    Web Price $829.00 / each
  • Self-Prop Mower, 56V, 7.5Ah Batt, Chrgr

    Brand
    EGO
    Item #
    49AY36
    Mfr. Model #
    LM2102SP
    Self-Prop Mower, 56V, 7.5Ah Batt, Chrgr
    Web Price $868.00 / each
  • Rotary Surface Cleaner with Handles, 12" Cleaning Path, 4000 psi Max. Operating Pressure, 3 to 12 gp

    Brand
    MOSMATIC
    Item #
    52CT06
    Mfr. Model #
    78.262
    Rotary Surface Cleaner with Handles, 12" Cleaning Path,
    Web Price $829.00 / each
  • Outdr Storage Shed, 100-1/2inWx85-3/4inD

    Brand
    SUNCAST
    Item #
    32XT05
    Mfr. Model #
    BMS8700
    Outdr Storage Shed, 100-1/2inWx85-3/4inD
    Web Price $885.00 / each
  • Green Shade Cloth, 20 ft. Height, 30 ft. Length

    Brand
    MAURITZON
    Item #
    48NW27
    Mfr. Model #
    MTP-86-03-2030
    Green Shade Cloth, 20 ft. Height, 30 ft. Length
    Web Price $832.00 / each
  • Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Cold Water Type, 2.0 gpm, 1500 psi

    Brand
    DAYTON
    Item #
    486Z85
    Mfr. Model #
    GC-1502-0DE1
    Medium Duty (2000 to 2799 psi) Electric Cart Pres
    Web Price $876.00 / each
  • Tailgate Spreader, 3.0 cu. ft. Capacity, Up to 25 ft. Spread Width, 2" Receiver or SnowEX Mount Type

    Brand
    SNOWEX
    Item #
    2FGV4
    Mfr. Model #
    SP-225-1
    Tailgate Spreader, 3.0 cu. ft. Capacity, Up to 25 ft.&
    Web Price $882.00 / each
  • Chain Saw, 20"Bar L, 4.6 HP, Anti Vibration

    Brand
    MAKITA
    Item #
    52YW50
    Mfr. Model #
    EA6100PRGG
    Chain Saw, 20"Bar L, 4.6 HP, Anti Vibration
    Web Price $892.00 / each
  • 5 gal. Concentrate Grass and Weed Killer; Covers 8 to 10.6 qt. per acre

    Brand
    ENFORCER
    Item #
    53YW01
    Mfr. Model #
    R51834
    5 gal. Concentrate Grass and Weed Killer; Covers 8
    Web Price $813.00 / each
  • Gas Engine, Horizontal Shaft, Recoil Start

    Brand
    HONDA
    Item #
    23PF70
    Mfr. Model #
    GX270QXC9
    Gas Engine, Horizontal Shaft, Recoil Start
    Web Price $847.00 / each
  • Motor

    Brand
    ANNOVI REVERBERI
    Item #
    41RD44
    Mfr. Model #
    AR4769
    Motor
    Web Price $816.00 / each
  • Speed Controller for TXT, 36V

    Brand
    E-Z-GO
    Item #
    42PF37
    Mfr. Model #
    25864G09
    Speed Controller for TXT, 36V
    Web Price $869.00 / each
  • Electric Heater Kit 12V

    Brand
    E-Z-GO
    Item #
    42VF98
    Mfr. Model #
    22560G3
    Electric Heater Kit 12V
    Web Price $843.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More