Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

288 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Side Wall, White, Polyester, 85 In H, PK2

    Brand
    GRAINGER APPROVED
    Item #
    22RP57
    Mfr. Model #
    22RP57
    Side Wall, White, Polyester, 85 In H, PK2
    Web Price $58.25 / pkg. of 2
  • Square Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    1WG32
    Mfr. Model #
    1WG32
    Square Point Shovel, 48 In.Handle, 14 ga.
    Web Price $53.00 / each
  • Asphalt Rake, Magnesium Tine Material, Length of Tines 1", Overall Width of Tines 36"

    Brand
    KRAFT TOOL
    Item #
    43Y587
    Mfr. Model #
    GG626
    Asphalt Rake, Magnesium Tine Material, Length of Tines 1&qu
    Web Price $59.25 / each
  • Grain Scoop, 29-1/2 In. Handle, Aluminum

    Brand
    WESTWARD
    Item #
    1WG35
    Mfr. Model #
    1WG35
    Grain Scoop, 29-1/2 In. Handle, Aluminum
    Web Price $59.75 / each
  • Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi

    Brand
    SANI-LAV
    Item #
    41J437
    Mfr. Model #
    N1A
    Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi
    Web Price $51.25 / each
  • Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi

    Brand
    SANI-LAV
    Item #
    41J439
    Mfr. Model #
    N1AB
    Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi
    Web Price $53.50 / each
  • Safety Fence, 2 x 2-3/8" Mesh Size, 4 ft. Height, 100 ft. Length

    Brand
    GRAINGER APPROVED
    Item #
    33L954
    Mfr. Model #
    33L954
    Safety Fence, 2 x 2-3/8" Mesh Size, 4 ft. He
    Web Price $50.25 / each
  • Snow Fence, 1-1/2 x 1-3/4" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    GRAINGER APPROVED
    Item #
    33L956
    Mfr. Model #
    33L956
    Snow Fence, 1-1/2 x 1-3/4" Mesh Size, 4 ft.&
    Web Price $53.75 / each
  • Spray Gun, 43.75", 8.0 gpm, 4500 psi

    Brand
    GRAINGER APPROVED
    Item #
    52DC85
    Mfr. Model #
    MV925-LANCE
    Spray Gun, 43.75", 8.0 gpm, 4500 psi
    Web Price $59.75 / each
  • Hose Hanger, Reel Dia. 8 in.

    Brand
    WESTWARD
    Item #
    48PG06
    Mfr. Model #
    48PG06
    Hose Hanger, Reel Dia. 8 in.
    Web Price $54.25 / each
  • Handheld Broadcast Spreader, 25 lb, 1 Hole

    Brand
    EARTHWAY
    Item #
    6WY27
    Mfr. Model #
    2750
    Handheld Broadcast Spreader, 25 lb, 1 Hole
    Web Price $54.50 / each
  • 100 ft. x 5/8" dia. Water Hose, PVC, 500 psi, Green

    Brand
    SWAN
    Item #
    39E764
    Mfr. Model #
    SN7958100
    100 ft. x 5/8" dia. Water Hose, PVC, 500 psi
    Web Price $50.50 / each
  • Rear Trigger;Water Nozzle Trigger Flow Control;100 psi

    Brand
    SANI-LAV
    Item #
    18D869
    Mfr. Model #
    N1B
    Rear Trigger;Water Nozzle Trigger Flow Control;100 psi
    Web Price $58.50 / each
  • General Purpose Scoop, 48 In., Aluminum

    Brand
    WESTWARD
    Item #
    4LVR5
    Mfr. Model #
    4LVR5
    General Purpose Scoop, 48 In., Aluminum
    Web Price $51.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

    Brand
    SOLO
    Item #
    16T952
    Mfr. Model #
    457
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 ps
    Web Price $51.25 / each
  • Weep Style Spray Gun, 5000 psi

    Brand
    GRAINGER APPROVED
    Item #
    1MDJ7
    Mfr. Model #
    MV2012-W
    Weep Style Spray Gun, 5000 psi
    Web Price $55.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

    Brand
    SOLO
    Item #
    3JEJ2
    Mfr. Model #
    457V
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 ps
    Web Price $58.75 / each
  • Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines

    Brand
    NUPLA
    Item #
    3MD40
    Mfr. Model #
    79616
    Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines
    Web Price $59.00 / each
  • Bar and Chain, 18 In., .050 In., 0.325 In.

    Brand
    OREGON
    Item #
    1WVF1
    Mfr. Model #
    36892
    Bar and Chain, 18 In., .050 In., 0.325 In.
    Web Price $55.75 / each
  • 100 ft. x 5/8" dia. Water Hose, Reinforced PVC, 400 psi, Black

    Brand
    SWAN ELEMENT
    Item #
    5RRY3
    Mfr. Model #
    ELIH58100
    100 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#
    Web Price $56.50 / each
  • Generator Maintenance Kit, For Use With Mfr. No. 40375

    Brand
    BRIGGS & STRATTON
    Item #
    1HEK5
    Mfr. Model #
    6035
    Generator Maintenance Kit, For Use With Mfr. No. 40375
    Web Price $54.50 / each
  • 15000-25000 Hz (Adjustable), Covers 900 sq. ft.

    Brand
    BIRD-X
    Item #
    34Z719
    Mfr. Model #
    BG
    15000-25000 Hz (Adjustable), Covers 900 sq. ft.
    Web Price $57.75 / each
  • Wall Mount Hose Reel, 15 in. dia

    Brand
    SUNCAST
    Item #
    45CH37
    Mfr. Model #
    CPLWM200
    Wall Mount Hose Reel, 15 in. dia
    Web Price $51.75 / each
  • Visual Bird Repellers, Weight: 6 lb., Used For Goose Control

    Brand
    FLAMBEAU
    Item #
    9ATJ0
    Mfr. Model #
    5889LO
    Visual Bird Repellers, Weight: 6 lb., Used For Goose&#
    Web Price $51.75 / each
  • Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    41AA35
    Mfr. Model #
    2553E
    Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max
    Web Price $54.00 / each
  • Pike Pole with 8" Fiberglass Handle

    Brand
    NUPLA
    Item #
    34FW22
    Mfr. Model #
    36500
    Pike Pole with 8" Fiberglass Handle
    Clearance Price $55.34 / each

    Web Price $58.25

  • Gear Driven Anvil Lopper, 2 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDN2
    Mfr. Model #
    2RDN2
    Gear Driven Anvil Lopper, 2 In, Aluminum
    Web Price $53.50 / each
  • Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT

    Brand
    GRAINGER APPROVED
    Item #
    52DC84
    Mfr. Model #
    MV925-MV70
    Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT
    Web Price $58.00 / each
  • Trenching Shovel, 48" Handle Length, 4" Blade Width, 11-1/4" Blade Length, 14 ga. Gauge

    Brand
    WESTWARD
    Item #
    12U496
    Mfr. Model #
    12U496
    Trenching Shovel, 48" Handle Length, 4" Blade Width,&#
    Web Price $51.75 / each
  • Grain Scoop, 26-1/4 In. Handle, Aluminum

    Brand
    WESTWARD
    Item #
    3YU77
    Mfr. Model #
    3YU77
    Grain Scoop, 26-1/4 In. Handle, Aluminum
    Web Price $52.50 / each
  • Octenol Lure Cartridge, PK6

    Brand
    FLOWTRON
    Item #
    8FZZ9
    Mfr. Model #
    MA 1000 - 6
    Octenol Lure Cartridge, PK6
    Web Price $55.00 / pkg. of 6
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    35HX46
    Mfr. Model #
    21220XP
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $57.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More