Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

188 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 60 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    2TRG9
    Mfr. Model #
    2609E
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 60 ps
    Web Price $47.40 / each
  • General Purpose Scoop, Aluminum Blade

    Brand
    ABILITY ONE
    Item #
    52CD21
    Mfr. Model #
    5120-01-611-8073
    General Purpose Scoop, Aluminum Blade
    Web Price $48.60 / each
  • Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT

    Brand
    GRAINGER APPROVED
    Item #
    52DC82
    Mfr. Model #
    MV925
    Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT
    Web Price $45.70 / each
  • Safety Fence, 2 x 2-3/8" Mesh Size, 4 ft. Height, 100 ft. Length

    Brand
    GRAINGER APPROVED
    Item #
    33L954
    Mfr. Model #
    33L954
    Safety Fence, 2 x 2-3/8" Mesh Size, 4 ft. He
    Web Price $47.78 / each
  • Shovel, Square Point, 14 ga, 11 in. Blade W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG92
    Mfr. Model #
    49751GRA
    Shovel, Square Point, 14 ga, 11 in. Blade W
    Web Price $49.09 / each
  • Tamper with 43" Tube with Rubber Grip Steel Handle

    Brand
    WESTWARD
    Item #
    38ZD97
    Mfr. Model #
    38ZD97
    Tamper with 43" Tube with Rubber Grip Steel Handle
    Web Price $46.70 / each
  • Telescoping Power-Lever Hedge Shear

    Brand
    FISKARS
    Item #
    5UJF0
    Mfr. Model #
    91696935J
    Telescoping Power-Lever Hedge Shear
    Web Price $48.50 / each
  • Hedge Shears, 24 In

    Brand
    WESTWARD
    Item #
    5TFN4
    Mfr. Model #
    5TFN4
    Hedge Shears, 24 In
    Web Price $46.60 / each
  • Non-conductive Soil Probe, 60" Shaft Length, Non-conductive Fiberglass Shaft Material

    Brand
    NUPLA
    Item #
    4GFF6
    Mfr. Model #
    76403
    Non-conductive Soil Probe, 60" Shaft Length, Non-conductive
    Web Price $46.20 / each
  • Lopper, 32 in. L, Hardened Steel

    Brand
    FISKARS
    Item #
    35ZD43
    Mfr. Model #
    394801-1002
    Lopper, 32 in. L, Hardened Steel
    Web Price $46.50 / each
  • Bypass Lopper, 1-25/32 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDL9
    Mfr. Model #
    2RDL9
    Bypass Lopper, 1-25/32 In, Aluminum
    Web Price $47.50 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 150 psi Max Sprayer Pressure

    Brand
    CHAPIN
    Item #
    3LGE3
    Mfr. Model #
    2803E
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 150 p
    Web Price $46.62 / each
  • Cross Fire Trimmer Line, .095", 3lb. Spool

    Brand
    ECHO
    Item #
    44X213
    Mfr. Model #
    314095053
    Cross Fire Trimmer Line, .095", 3lb. Spool
    Web Price $45.30 / each
  • Dual Outlet Water Timer, 6 Cycle

    Brand
    NELSON
    Item #
    33H549
    Mfr. Model #
    856124-1001
    Dual Outlet Water Timer, 6 Cycle
    Web Price $47.20 / each
  • Free Standing Hose Reel, Resin, 11 In.Dia.

    Brand
    SUNCAST
    Item #
    4TMJ7
    Mfr. Model #
    PHH100D
    Free Standing Hose Reel, Resin, 11 In.Dia.
    Web Price $49.30 / each
  • Fence Post Driver, 17.5 lbs

    Brand
    GRAINGER APPROVED
    Item #
    4LVN8
    Mfr. Model #
    4LVN8
    Fence Post Driver, 17.5 lbs
    Web Price $45.40 / each
  • Round Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    4LVT2
    Mfr. Model #
    4LVT2
    Round Point Shovel, 48 In.Handle, 14 ga.
    Web Price $47.50 / each
  • Western Scoop, 27 In. Handle, Steel

    Brand
    WESTWARD
    Item #
    4LVR3
    Mfr. Model #
    4LVR3
    Western Scoop, 27 In. Handle, Steel
    Web Price $49.20 / each
  • Quick Coupling Key, 1 In, MNPT, Brass

    Brand
    GRAINGER APPROVED
    Item #
    4NDP2
    Mfr. Model #
    4NDP2
    Quick Coupling Key, 1 In, MNPT, Brass
    Web Price $49.60 / each
  • 9-3/4" x 13-7/8" x 9-3/4" Residential Insect Killer

    Brand
    WESTWARD
    Item #
    36RF96
    Mfr. Model #
    36RF96
    9-3/4" x 13-7/8" x 9-3/4" Residential I
    Sale Price $45.57 / each Offer Ends 10/01/18

    Web Price $60.50

  • Protective Floor Mat, For Use With MFR. NO. 921023, 926040, 926042

    Brand
    ARIENS
    Item #
    14V989
    Mfr. Model #
    70716800
    Protective Floor Mat, For Use With MFR. NO. 921023, 92
    Web Price $47.50 / each
  • Thermal Relief Valve

    Brand
    MI-T-M
    Item #
    25FY07
    Mfr. Model #
    22-0114
    Thermal Relief Valve
    Web Price $47.80 / each
  • Bird Repellent Spikes, Weight: 1.40 lb., Used For Bird Control

    Brand
    BIRD BARRIER
    Item #
    35HX37
    Mfr. Model #
    BP-F210
    Bird Repellent Spikes, Weight: 1.40 lb., Used For Bird
    Web Price $48.00 / each
  • Adjustable Pressure Regulator, 4500 psi

    Brand
    SIMPSON
    Item #
    34FW17
    Mfr. Model #
    82235
    Adjustable Pressure Regulator, 4500 psi
    Web Price $48.50 / each
  • Seal-Cted Wood Bow Rake, 3-1/4 In.Tines

    Brand
    JACKSON
    Item #
    4W030
    Mfr. Model #
    1886300
    Seal-Cted Wood Bow Rake,  3-1/4 In.Tines
    Web Price $46.60 / each
  • DEET-Free Outdoor Only Insecticide, 35 lb. Granular

    Brand
    SPECTRACIDE
    Item #
    36WG23
    Mfr. Model #
    HG-96202
    DEET-Free Outdoor Only Insecticide, 35 lb. Granular
    Web Price $45.00 / each
  • Steel-braided Hose 1/4 in. x 25 ft.

    Brand
    DEWALT
    Item #
    42DA33
    Mfr. Model #
    7107081
    Steel-braided Hose 1/4 in. x 25 ft.
    Web Price $45.30 / each
  • Recoil Starter

    Brand
    HONDA
    Item #
    40ZW80
    Mfr. Model #
    28400-Z5K-305ZA
    Recoil Starter
    Web Price $45.60 / each
  • 13" Steel Tri-Edge Blade Hand Saw

    Brand
    JAMESON
    Item #
    5KRF2
    Mfr. Model #
    HS-13TE-O
    13" Steel Tri-Edge Blade Hand Saw
    Web Price $46.00 / each
  • Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade Width, 21" Blade Height

    Brand
    TRUE TEMPER
    Item #
    22D135
    Mfr. Model #
    1625300
    Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade
    Web Price $47.10 / each
  • 1 gal. RTU Horticultural Vinegar

    Brand
    OSM
    Item #
    38N634
    Mfr. Model #
    81008201618-5
    1 gal. RTU Horticultural Vinegar
    Web Price $45.70 / each
  • Handheld Sprayer, Polyethylene Tank Material, 1-1/2 gal., 45 psi Max Sprayer Pressure

    Brand
    SOLO
    Item #
    3JEH7
    Mfr. Model #
    454V
    Handheld Sprayer, Polyethylene Tank Material, 1-1/2 gal., 4
    Web Price $47.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More