Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Outdoor Equipment

225 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Manure Fork, Wood Handle Material, 53-1/2" Handle Length, Width of Tines 12-3/4", Length of Tines 13

    Brand
    WESTWARD
    Item #
    2MVR6
    Mfr. Model #
    2MVR6
    Manure Fork, Wood Handle Material, 53-1/2" Handle Leng
    Web Price $40.10 / each
  • Hose Hanger, Reel Dia. 11-1/2 in.

    Brand
    WESTWARD
    Item #
    48PG05
    Mfr. Model #
    48PG05
    Hose Hanger, Reel Dia. 11-1/2 in.
    Web Price $44.70 / each
  • Bow Rake, 60 in. Handle L, Steel Tine

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG95
    Mfr. Model #
    49754GRA
    Bow Rake, 60 in. Handle L, Steel Tine
    Web Price $43.00 / each
  • Industrial Shovel, 14 In. W, Gray

    Brand
    REMCO
    Item #
    3UE37
    Mfr. Model #
    6982RG
    Industrial Shovel, 14 In. W, Gray
    Web Price $42.40 / each
  • Potato Fork, Wood Handle Material, 54" Handle Length, Width of Tines 8-1/4", Length of Tines 8-1/2"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ61
    Mfr. Model #
    42256GRA
    Potato Fork, Wood Handle Material, 54" Handle Length,
    Web Price $44.10 / each
  • Industrial Shovel, 11 In. W, Gray

    Brand
    REMCO
    Item #
    3UE36
    Mfr. Model #
    6981RG
    Industrial Shovel, 11 In. W, Gray
    Web Price $40.70 / each
  • Garden Hoe with 60" Fiberglass Handle

    Brand
    ABILITY ONE
    Item #
    52CC98
    Mfr. Model #
    3750-01-611-7559
    Garden Hoe with 60" Fiberglass Handle
    Web Price $41.70 / each
  • Snow Fence, 1-1/4 x 3-1/8" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    GRAINGER APPROVED
    Item #
    33L957
    Mfr. Model #
    33L957
    Snow Fence, 1-1/4 x 3-1/8" Mesh Size, 4 ft.&
    Web Price $40.40 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    SOLO
    Item #
    16T951
    Mfr. Model #
    456
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $44.00 / each
  • General Purpose Scoop, 43 In., Steel

    Brand
    WESTWARD
    Item #
    12U493
    Mfr. Model #
    12U493
    General Purpose Scoop, 43 In., Steel
    Web Price $41.70 / each
  • Eastern Scoop, 27 In. Handle, Steel

    Brand
    WESTWARD
    Item #
    4LVR7
    Mfr. Model #
    4LVR7
    Eastern Scoop, 27 In. Handle, Steel
    Web Price $44.70 / each
  • Anvil Lopper, 1-25/32 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDL8
    Mfr. Model #
    2RDL8
    Anvil Lopper, 1-25/32 In, Aluminum
    Web Price $43.60 / each
  • Spading Fork, Wood Handle Material, 30" Handle Length, Width of Tines 6-3/4", Length of Tines 10-1/2

    Brand
    WESTWARD
    Item #
    2MVT2
    Mfr. Model #
    2MVT2
    Spading Fork, Wood Handle Material, 30" Handle Length,
    Web Price $43.60 / each
  • Grain Scoop, 48 In. Handle, Poly

    Brand
    TRUE TEMPER
    Item #
    5GTN4
    Mfr. Model #
    1680100GR
    Grain Scoop, 48 In. Handle, Poly
    Web Price $40.00 / each
  • Ice Scraper, 10" Blade Width, 3-1/16" Blade Height, 45" Handle Length, D-Grip Handle Type

    Brand
    SUNCAST
    Item #
    45CH38
    Mfr. Model #
    SSDPD10
    Ice Scraper, 10" Blade Width, 3-1/16" Blade Heigh
    Web Price $40.60 / each
  • 30.00% DEET Outdoor Only Insect Repellent, 8" x 5" Wipes

    Brand
    BUGX
    Item #
    6AZ07
    Mfr. Model #
    18-750
    30.00% DEET Outdoor Only Insect Repellent, 8" x 5
    Web Price $41.30 / pkg. of 50
  • Brass Sprinkler Head, 1" MNPT Connection, Full Circle, 20° to 340° Pattern

    Brand
    GRAINGER APPROVED
    Item #
    4NDP6
    Mfr. Model #
    4NDP6
    Brass Sprinkler Head, 1" MNPT Connection, Full Circle,
    Web Price $42.80 / each
  • Spading Fork, Fiberglass Handle Material, 29" Handle Length, Width of Tines 6-3/4", Length of Tines

    Brand
    WESTWARD
    Item #
    2MVT5
    Mfr. Model #
    2MVT5
    Spading Fork, Fiberglass Handle Material, 29" Handle Length
    Web Price $42.40 / each
  • Extension Pole, Hollow, 6 Ft

    Brand
    JAMESON
    Item #
    5KRE9
    Mfr. Model #
    FG-6
    Extension Pole, Hollow, 6 Ft
    Web Price $42.70 / each
  • Cold Water Hose, 1/4 in. D, 25 Ft

    Brand
    SIMPSON
    Item #
    33HZ27
    Mfr. Model #
    40224
    Cold Water Hose, 1/4 in. D, 25 Ft
    Web Price $44.40 / each
  • Round Point Shovel, 29 in. Handle, 14 ga.

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    31MJ61
    Mfr. Model #
    49561GR
    Round Point Shovel, 29 in. Handle, 14 ga.
    Web Price $40.10 / each
  • Insulated Extension Lance, 48 In, 5000 psi

    Brand
    GRAINGER APPROVED
    Item #
    1MDD5
    Mfr. Model #
    AL362
    Insulated Extension Lance, 48 In, 5000 psi
    Web Price $42.50 / each
  • Stand-Up Weed Remover with 39" Plastic Handle

    Brand
    FISKARS
    Item #
    49AJ37
    Mfr. Model #
    339950
    Stand-Up Weed Remover with 39" Plastic Handle
    Web Price $44.20 / each
  • Gate Latch, Satin Chrome

    Brand
    ROCKWOOD
    Item #
    3HJE8
    Mfr. Model #
    602.26D
    Gate Latch, Satin Chrome
    Web Price $40.30 / each
  • DEET-Free Outdoor Only Insecticide, 128 oz. Liquid

    Brand
    SPECTRACIDE
    Item #
    36WG24
    Mfr. Model #
    HG-96203
    DEET-Free Outdoor Only Insecticide, 128 oz. Liquid
    Web Price $42.00 / each
  • Chain Saw Case, For Use With All Echo Chains Saws with up to 24" Bar Length

    Brand
    ECHO
    Item #
    44X163
    Mfr. Model #
    99988801211
    Chain Saw Case, For Use With All Echo Chains Saws
    Web Price $43.70 / each
  • Hedge Shears, 21 In, Forged Steel

    Brand
    CORONA
    Item #
    21EJ13
    Mfr. Model #
    HS 3911
    Hedge Shears, 21 In, Forged Steel
    Web Price $42.50 / each
  • Deluxe Shoulder Saver Harness, Fabric

    Brand
    SOLO INC.
    Item #
    5PVR1
    Mfr. Model #
    4300343
    Deluxe Shoulder Saver Harness, Fabric
    Web Price $42.20 / each
  • Line Post, 8 Ft x 1 7/8 In.

    Brand
    GRAINGER APPROVED
    Item #
    4LVL7
    Mfr. Model #
    4LVL7
    Line Post,  8 Ft x 1 7/8 In.
    Web Price $41.20 / each
  • Bypass Lopper, 1-1/2 In, Hardwood

    Brand
    WESTWARD
    Item #
    2ZB47
    Mfr. Model #
    2ZB47
    Bypass Lopper, 1-1/2 In, Hardwood
    Web Price $43.30 / each
  • Poultry Netting, 20 Gauge, 1" Mesh Size, 2 ft., 50 ft.

    Brand
    GRAINGER APPROVED
    Item #
    4LVF2
    Mfr. Model #
    4LVF2
    Poultry Netting, 20 Gauge, 1" Mesh Size, 2 ft., 5
    Web Price $40.10 / each
  • Spray Gun, 7-1/2 In, 5075 psi

    Brand
    GRAINGER APPROVED
    Item #
    16X048
    Mfr. Model #
    AL36
    Spray Gun, 7-1/2 In, 5075 psi
    Web Price $43.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More